Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Raw Materials

12,959 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Felt Strip, F26N, 1/2 In T, 1 1/2 x 120 In

    Brand
    GRAINGER APPROVED
    Item #
    2HUX3
    Mfr. Model #
    2HUX3
    Felt Strip, F26N, 1/2 In T, 1 1/2 x 120
    Web Price $8.20 / each
  • Rod, Nylon, Black, 1/4" Dia x 3 ft. L

    Brand
    POLYMERSHAPES
    Item #
    2XPC6
    Mfr. Model #
    2XPC6
    Rod, Nylon, Black, 1/4" Dia x 3 ft. L
    Web Price $1.85 / each
  • Smooth Bar Grating, 24" Span, 24" X 1.25", Aluminum

    Brand
    DIRECT METALS
    Item #
    49N332
    Mfr. Model #
    23125S125-A2
    Smooth Bar Grating, 24" Span, 24" X 1.25", A
    Web Price $85.60 / each
  • Cork Sheet, 1/2 In Th, 12x36 In

    Brand
    GRAINGER APPROVED
    Item #
    4NLZ7
    Mfr. Model #
    4NLZ7
    Cork Sheet, 1/2 In Th, 12x36 In
    Web Price $7.30 / each
  • Style 1 Rubber Grommet, 3/8" I.D., 5/8" O.D., 3/32" Panel Thickness, PK100

    Brand
    GRAINGER APPROVED
    Item #
    3MPP9
    Mfr. Model #
    3MPP9
    Style 1 Rubber Grommet, 3/8" I.D., 5/8" O.D.
    Web Price $7.30 / pkg. of 100
  • Square Rod, Acetal, White, 1" x 12 In. L

    Brand
    POLYMERSHAPES
    Item #
    2XNK6
    Mfr. Model #
    2XNK6
    Square Rod, Acetal, White, 1" x 12 In. L
    Web Price $35.30 / each
  • Steel Smooth Surface Bar Grating Stair Tread, 36" Width, 12.125" Depth, 1.25" Height

    Brand
    DIRECT METALS
    Item #
    38MF28
    Mfr. Model #
    21188S125-TRD5
    Steel Smooth Surface Bar Grating Stair Tread, 36" Widt
    Web Price $71.14 / each
  • Rod, Nylon, Black, 3/16" Dia x 6 ft. L

    Brand
    POLYMERSHAPES
    Item #
    2XPE2
    Mfr. Model #
    2XPE2
    Rod, Nylon, Black, 3/16" Dia x 6 ft. L
    Web Price $2.55 / each
  • Edge Trim, 25 ft. L, 0.0625 in. Edge

    Brand
    TRIM LOK INC
    Item #
    48RL50
    Mfr. Model #
    2200SB7X1/16-25
    Edge Trim, 25 ft. L, 0.0625 in. Edge
    Web Price $42.20 / each
  • Style 1 Rubber Grommet, 1/4" I.D., 5/8" O.D., 1/16" Panel Thickness, PK100

    Brand
    GRAINGER APPROVED
    Item #
    3MRU4
    Mfr. Model #
    3MRU4
    Style 1 Rubber Grommet, 1/4" I.D., 5/8" O.D.
    Web Price $8.05 / pkg. of 100
  • Fit Trim Edge, 25 ft. L, 0.375 in. H

    Brand
    TRIM LOK INC
    Item #
    48RM27
    Mfr. Model #
    1650SB3-339-25
    Fit Trim Edge, 25 ft. L, 0.375 in. H
    Web Price $28.70 / each
  • Fiberglass Stair Tread, 48 x 12 In

    Brand
    FIBERGRATE
    Item #
    16U532
    Mfr. Model #
    879408
    Fiberglass Stair Tread, 48 x 12 In
    Web Price $130.00 / each
  • Stainless Steel Arbor Shim, 18-8 Grade, 0.0080" Thickness, +/-0.0005" Thickness Tolerance

    Brand
    ACCURATE MFD PRODUCTS
    Item #
    2JGZ7
    Mfr. Model #
    2JGZ7
    Stainless Steel Arbor Shim, 18-8 Grade, 0.0080" Thickness,&
    Web Price $27.10 / pkg. of 25
  • Alloy Steel Rod Stock, 1" Dia. X 3 Ft L, Unpolished Finish

    Brand
    GRAINGER APPROVED
    Item #
    2HKR6
    Mfr. Model #
    2HKR6
    Alloy Steel Rod Stock, 1" Dia. X 3 Ft L, Unp
    Web Price $27.56 / each
  • Aluminum Flat Bar Stock, 0.187" Thickness, 2" x 72" W x L, Alloy 3003

    Brand
    GRAINGER APPROVED
    Item #
    1NZF7
    Mfr. Model #
    SB-3003-0190-02-72
    Aluminum Flat Bar Stock, 0.187" Thickness, 2" x 7
    Web Price $40.20 / each
  • Style 1 Rubber Grommet, 3/16" I.D., 13/32" O.D., 1/16" Panel Thickness, PK100

    Brand
    GRAINGER APPROVED
    Item #
    3MRT6
    Mfr. Model #
    3MRT6
    Style 1 Rubber Grommet, 3/16" I.D., 13/32" O
    Web Price $13.10 / pkg. of 100
  • Rod Stock, Brass, 1/4 in. x 3 ft., PK4

    Brand
    GRAINGER APPROVED
    Item #
    16NH95
    Mfr. Model #
    1165
    Rod Stock, Brass, 1/4 in. x 3 ft., PK4
    Web Price $30.60 / pkg. of 4
  • Style 1 Rubber Grommet, 1/4" I.D., 5/8" O.D., 1/4" Panel Thickness, PK50

    Brand
    GRAINGER APPROVED
    Item #
    3MRH4
    Mfr. Model #
    3MRH4
    Style 1 Rubber Grommet, 1/4" I.D., 5/8" O.D.
    Web Price $5.45 / pkg. of 50
  • Hand Roller, Rubber, Gray

    Brand
    3M
    Item #
    21YT82
    Mfr. Model #
    903
    Hand Roller, Rubber, Gray
    Web Price $33.30 / each
  • Screen, Bright, Aluminum, 24in W x 100ft L

    Brand
    PHIFER
    Item #
    38ER34
    Mfr. Model #
    3000727
    Screen, Bright, Aluminum, 24in W x 100ft L
    Web Price $68.90 / each
  • Carbon Steel Rectangular Bar Stock, 0.187" Thick, Alloy 1018, 3/4" W X 6 ft. L, Unpolished

    Brand
    GRAINGER APPROVED
    Item #
    2HGZ2
    Mfr. Model #
    2HGZ2
    Carbon Steel Rectangular Bar Stock, 0.187" Thick, Alloy
    Web Price $14.31 / each
  • Mirror Stock, Acrylic, 24"L x 24"W x 0.118" Thick, 150 Max. Temp. (F), Clear

    Brand
    GRAINGER APPROVED
    Item #
    32HE57
    Mfr. Model #
    AAFM-2424-118
    Mirror Stock, Acrylic, 24"L x 24"W x  0.118"
    Web Price $30.90 / each
  • Style 1 Rubber Grommet, 1/2" I.D., 1" O.D., 3/32" Panel Thickness, PK25

    Brand
    GRAINGER APPROVED
    Item #
    3MRK5
    Mfr. Model #
    3MRK5
    Style 1 Rubber Grommet, 1/2" I.D., 1" O.D.,
    Web Price $11.95 / pkg. of 25
  • Felt Strip, F7, 3/8 In T, 1/2 x 120 In

    Brand
    GRAINGER APPROVED
    Item #
    2FHR4
    Mfr. Model #
    2FHR4
    Felt Strip, F7, 3/8 In T, 1/2 x 120 In
    Web Price $8.60 / each
  • Style 1 Rubber Grommet, 3/8" I.D., 1-1/4" O.D., 1/16" Panel Thickness, PK50

    Brand
    GRAINGER APPROVED
    Item #
    3MRK3
    Mfr. Model #
    3MRK3
    Style 1 Rubber Grommet, 3/8" I.D., 1-1/4" O.
    Web Price $7.90 / pkg. of 50
  • Neoprene Rubber Roll, 36"W x 10 ft.L x 1/8"Thick, 30A, Plain Backing Type, 350% Elongation, Black

    Brand
    E. JAMES
    Item #
    36XW80
    Mfr. Model #
    6030-1/8-10
    Neoprene Rubber Roll, 36"W x 10 ft.L x 1/8"T
    Web Price $152.50 / each
  • Serrated Bar Grating, 96" Span, 36" X 1.25", Aluminum

    Brand
    DIRECT METALS
    Item #
    49N469
    Mfr. Model #
    23188R125-B8
    Serrated Bar Grating, 96" Span, 36" X 1.25",
    Web Price $664.62 / each
  • Microcellular Foam Sheet, Poron Microcellular Urethane, 3/16" Thick, 24" W X 24" L, Black

    Brand
    GRAINGER APPROVED
    Item #
    12M716
    Mfr. Model #
    40-15188-24X24P
    Microcellular Foam Sheet, Poron Microcellular Urethane, 3/16&quo
    Web Price $49.30 / each
  • Film Stock, UHMW, 10 ft.L x 12"W x 0.003" Thick, 180 Max. Temp. (F), Off-White

    Brand
    MJ MAY
    Item #
    53TD29
    Mfr. Model #
    461III-PB-1210
    Film Stock, UHMW, 10 ft.L x 12"W x  0.003"&#
    Web Price $16.20 / each
  • Wire Cloth, 304, 6 Mesh, 0.0280 dia., 24x24

    Brand
    DIRECT METALS
    Item #
    3AKE5
    Mfr. Model #
    3AKE5
    Wire Cloth, 304, 6 Mesh, 0.0280 dia., 24x24
    Web Price $23.36 / each
  • Rod, Brass, 360, 3/8 Dia x 3 Ft L

    Brand
    GRAINGER APPROVED
    Item #
    2AUJ7
    Mfr. Model #
    BR360/38-36
    Rod, Brass, 360, 3/8 Dia x 3 Ft L
    Web Price $18.92 / each
  • Water Hard Drill Rod, W1, 5/32, 0.1562 In

    Brand
    GRAINGER APPROVED
    Item #
    33J363
    Mfr. Model #
    W1D5326
    Water Hard Drill Rod, W1, 5/32, 0.1562 In
    Web Price $2.73 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More