Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Raw Materials

133 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Light Gray Micro-Mesh Grating, Corvex Resin Type, 12 ft. Span, Meniscus Surface

    Brand
    MICRO-MESH
    Item #
    4ATW3
    Mfr. Model #
    879110
    Light Gray Micro-Mesh Grating, Corvex Resin Type, 12 ft.&#x
    Web Price $959.00 / each
  • Sheet Stock, UHMW, 8 ft.L x 48"W x 0.375" Thick, 180 Max. Temp. (F), Black

    Brand
    TIVAR
    Item #
    2NHU8
    Mfr. Model #
    2NHU8
    Sheet Stock, UHMW, 8 ft.L x 48"W x  0.375"&#
    Web Price $910.00 / each
  • Natural Gum Rubber Roll, 36"W x 50 ft.L x 1/8"Thick, 40A, Plain Backing Type, 600% Elongation, Tan

    Brand
    E. JAMES
    Item #
    3EFU2
    Mfr. Model #
    387-1/8
    Natural Gum Rubber Roll, 36"W x 50 ft.L x 1/
    Web Price $954.00 / each
  • Sheet Stock, Polycarbonate, 8 ft.L x 48"W x 0.375" Thick, 270 Max. Temp. (F), Clear

    Brand
    LEXAN
    Item #
    1NLH1
    Mfr. Model #
    1NLH1
    Sheet Stock, Polycarbonate, 8 ft.L x 48"W x  0.37
    Web Price $972.00 / each
  • Aluminum Flat Bar Stock, 1.500" Thickness, 6" x 72" W x L, Alloy 2024

    Brand
    GRAINGER APPROVED
    Item #
    2ARG3
    Mfr. Model #
    2ARG3
    Aluminum Flat Bar Stock, 1.500" Thickness, 6" x 7
    Web Price $929.00 / each
  • Rod, Carbon Steel, 1018,5 In Dia x 6 Ft L

    Brand
    GRAINGER APPROVED
    Item #
    2AHK5
    Mfr. Model #
    2AHK5
    Rod,Carbon Steel,1018,5 In Dia x 6 Ft L
    Web Price $936.00 / each
  • Aluminum Flat Bar Stock, 1.750" Thickness, 12" x 72" W x L, Alloy 6061

    Brand
    GRAINGER APPROVED
    Item #
    1ZDA4
    Mfr. Model #
    1ZDA4
    Aluminum Flat Bar Stock, 1.750" Thickness, 12" x
    Web Price $904.00 / each
  • Carbon Steel Rectangular Bar Stock, 3.000" Thick, Alloy 1018, 5" W X 6 ft. L, Unpolished

    Brand
    GRAINGER APPROVED
    Item #
    2AHF9
    Mfr. Model #
    2AHF9
    Carbon Steel Rectangular Bar Stock, 3.000" Thick, Alloy
    Web Price $947.00 / each
  • Rod, Cast Iron, CL 40,10 In Dia x 1 Ft L

    Brand
    GRAINGER APPROVED
    Item #
    2AHN9
    Mfr. Model #
    2AHN9
    Rod,Cast Iron,CL 40,10 In Dia x 1 Ft L
    Web Price $942.00 / each
  • Sheet, Silver, 96" L, 48" W, 16 ga, Mirror, SS

    Brand
    GRAINGER APPROVED
    Item #
    481G70
    Mfr. Model #
    Super Mirror 304Mirror-16Gx48x96
    Sheet,Silver,96" L,48" W,16 ga,Mirror,SS
    Web Price $979.00 / each
  • Sheet Stock, PTFE, 5 ft.L x 24"W x 0.125" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FZ32
    Mfr. Model #
    G15-125F-24X5
    Sheet Stock, PTFE, 5 ft.L x 24"W x  0.125"&#
    Web Price $905.00 / each
  • Sheet Stock, PTFE, 24"L x 12"W x 1.000" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30GA44
    Mfr. Model #
    G15-1.00F-12X24
    Sheet Stock, PTFE, 24"L x 12"W x  1.000"
    Web Price $951.00 / each
  • Rod, Copper, 110,1.75 Dia x 6 Ft L

    Brand
    GRAINGER APPROVED
    Item #
    2ABB9
    Mfr. Model #
    cr1.75
    Rod,Copper,110,1.75 Dia x 6 Ft L
    Web Price $961.00 / each
  • Sheet Stock, PTFE, 10 ft.L x 12"W x 0.125" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FZ29
    Mfr. Model #
    G15-125F-12X10
    Sheet Stock, PTFE, 10 ft.L x 12"W x  0.125"&
    Web Price $905.00 / each
  • Sheet Stock, PTFE, 48"L x 24"W x 0.250" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30GA10
    Mfr. Model #
    G15-.25F-24X48
    Sheet Stock, PTFE, 48"L x 24"W x  0.250"
    Web Price $915.00 / each
  • Sheet Stock, PTFE, 24"L x 24"W x 0.500" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30GA21
    Mfr. Model #
    G15-.50F-24X24
    Sheet Stock, PTFE, 24"L x 24"W x  0.500"
    Web Price $951.00 / each
  • Sheet Stock, PTFE, 48"L x 48"W x 0.090" Thick, 500 Max. Temp. (F), White

    Brand
    GRAINGER APPROVED
    Item #
    30FZ87
    Mfr. Model #
    G15-90F-48X48
    Sheet Stock, PTFE, 48"L x 48"W x  0.090"
    Web Price $915.00 / each
  • Rod Stock, Tan, 4 ft. L, 2 dia., PEEK

    Brand
    POLYMERSHAPES
    Item #
    482T39
    Mfr. Model #
    61458104
    Rod Stock,Tan,4 ft. L,2 dia.,PEEK
    Web Price $932.00 / each
  • Rod Stock, Black, 4 ft. L, 2" dia., PEEK

    Brand
    POLYMERSHAPES
    Item #
    482T59
    Mfr. Model #
    61464104
    Rod Stock,Black,4 ft. L,2" dia.,PEEK
    Web Price $930.00 / each
  • Fiberglass Fabric, 25in.W, 72 ft. L

    Brand
    MJ MAY
    Item #
    48YT36
    Mfr. Model #
    402VI-100PR-2524
    Fiberglass Fabric,25in.W,72 ft. L
    Web Price $967.00 / each
  • Rod, PEEK, Tan, 3" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1UPD5
    Mfr. Model #
    1UPD5
    Rod,PEEK,Tan,3" Dia x 1 ft. L
    Web Price $909.00 / each
  • SBR Rubber Roll, 36"W x 20 ft.L x 1/2"Thick, 70A, Plain Backing Type, 150% Elongation, Black

    Brand
    E. JAMES
    Item #
    36XT25
    Mfr. Model #
    1500-1/2-20
    SBR Rubber Roll, 36"W x 20 ft.L x 1/2"Thick,
    Web Price $980.00 / each
  • Neoprene Rubber Roll, 36"W x 30 ft.L x 1/4"Thick, 60A, Plain Backing Type, 250% Elongation, Black

    Brand
    E. JAMES
    Item #
    36XX27
    Mfr. Model #
    6060-1/4-30
    Neoprene Rubber Roll, 36"W x 30 ft.L x 1/4"T
    Web Price $919.00 / each
  • Buna-N Rubber Roll, 36"W x 66 ft.L x 3/32"Thick, 40A, Plain Backing Type, 400% Elongation, Black

    Brand
    E. JAMES
    Item #
    3EFV5
    Mfr. Model #
    4040-3/32
    Buna-N Rubber Roll, 36"W x 66 ft.L x 3/32"Th
    Web Price $952.00 / each
  • Silicone Rubber Roll, 36"W x 15 ft.L x 1/8"Thick, 60A, Plain Backing Type, 200% Elongation, Red

    Brand
    E. JAMES
    Item #
    6RUE4
    Mfr. Model #
    2860-1/8-15
    Silicone Rubber Roll, 36"W x 15 ft.L x 1/8"T
    Web Price $983.00 / each
  • Sheet Stock, Acetal Copolymer, 48"L x 24"W x 1.250" Thick, 180 Max. Temp. (F), White

    Brand
    DELRIN
    Item #
    2XMF5
    Mfr. Model #
    2XMF5
    Sheet Stock, Acetal Copolymer, 48"L x 24"W x 
    Web Price $938.00 / each
  • Fiberglass Fabric, 18 ft. L, 40 in W

    Brand
    MJ MAY
    Item #
    48YT74
    Mfr. Model #
    402XIV-100PR-4006
    Fiberglass Fabric,18 ft. L,40 in W
    Web Price $907.00 / each
  • Sheet Stock, Cast Nylon, 48"L x 12"W x 3.250" Thick, 200 Max. Temp. (F), Off-White

    Brand
    POLYMERSHAPES
    Item #
    1EPN9
    Mfr. Model #
    1EPN9
    Sheet Stock, Cast Nylon, 48"L x 12"W x  3.25
    Web Price $909.00 / each
  • Neoprene Rubber Roll, 36"W x 30 ft.L x 1/4"Thick, 70A, Plain Backing Type, 200% Elongation, Black

    Brand
    E. JAMES
    Item #
    36XT71
    Mfr. Model #
    2080-1/4-30
    Neoprene Rubber Roll, 36"W x 30 ft.L x 1/4"T
    Web Price $991.00 / each
  • Sheet Stock, PEEK, 24"L x 12"W x 0.250" Thick, 480 Max. Temp. (F), Tan

    Brand
    POLYMERSHAPES
    Item #
    1URW3
    Mfr. Model #
    1URW3
    Sheet Stock, PEEK, 24"L x 12"W x  0.250"
    Web Price $985.00 / each
  • Sheet Stock, PETP, 24"L x 24"W x 1.500" Thick, 210 Max. Temp. (F), White

    Brand
    ERTALYTE
    Item #
    1UTA9
    Mfr. Model #
    1UTA9
    Sheet Stock, PETP, 24"L x 24"W x  1.500"
    Web Price $900.00 / each
  • Fiberglass Fabric, 72 ft. L, 25inW

    Brand
    MJ MAY
    Item #
    48YU81
    Mfr. Model #
    402VI-100TR-2524
    Fiberglass Fabric,72 ft. L,25inW
    Web Price $941.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More