Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Raw Materials

657 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft

    Brand
    GRAINGER APPROVED
    Item #
    4YTL8
    Mfr. Model #
    4YTL8
    Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft
    Web Price $31.80 / each
  • Stainless Steel Slotted Shim with Tab, 0.0750" Thickness, Trade Size: B

    Brand
    MAUDLIN PRODUCTS
    Item #
    2NZN5
    Mfr. Model #
    MSB075-10
    Stainless Steel Slotted Shim with Tab, 0.0750" Thickness,&#
    Web Price $30.30 / pkg. of 10
  • Rod Stock, Brass, 1/4 in. x 3 ft., PK4

    Brand
    GRAINGER APPROVED
    Item #
    16NH95
    Mfr. Model #
    1165
    Rod Stock, Brass, 1/4 in. x 3 ft., PK4
    Web Price $30.60 / pkg. of 4
  • Hand Roller, Rubber, Gray

    Brand
    3M
    Item #
    21YT82
    Mfr. Model #
    903
    Hand Roller, Rubber, Gray
    Web Price $33.30 / each
  • Mirror Stock, Acrylic, 24"L x 24"W x 0.118" Thick, 150 Max. Temp. (F), Clear

    Brand
    GRAINGER APPROVED
    Item #
    32HE57
    Mfr. Model #
    AAFM-2424-118
    Mirror Stock, Acrylic, 24"L x 24"W x  0.118"
    Web Price $30.90 / each
  • Rod Stock, Polyvinyl Chloride, 1-1/2, 48In.

    Brand
    POLYMERSHAPES
    Item #
    22JM39
    Mfr. Model #
    22JM39
    Rod Stock, Polyvinyl Chloride, 1-1/2, 48In.
    Web Price $30.30 / each
  • Edge Trim, 25 ft. L, 0.576 in. H

    Brand
    TRIM LOK INC
    Item #
    48RL44
    Mfr. Model #
    1100B7X1/8-25
    Edge Trim, 25 ft. L, 0.576 in. H
    Web Price $30.20 / each
  • Neoprene Rubber Sheet, 12"W x 3 ft.L x 1/4"Thick, 60A, Plain Backing Type, 250% Elongation, Black

    Brand
    E. JAMES
    Item #
    1MVU4
    Mfr. Model #
    6060-1/4C
    Neoprene Rubber Sheet, 12"W x 3 ft.L x 1/4"T
    Web Price $34.10 / each
  • Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L

    Brand
    GRAINGER APPROVED
    Item #
    2MU86
    Mfr. Model #
    CUREC00131
    Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L
    Web Price $34.87 / each
  • 8 ft. 6061 Aluminum Angle Stock, 90° 1/4" Thick, 1-1/4" Leg Length

    Brand
    GRAINGER APPROVED
    Item #
    2EYV7
    Mfr. Model #
    2EYV7
    8 ft. 6061 Aluminum Angle Stock, 90° 1/4" Thi
    Web Price $31.90 / each
  • Sheet Stock, Acrylic, 24"L x 24"W x 0.220" Thick, 170 Max. Temp. (F), Clear

    Brand
    POLYMERSHAPES
    Item #
    1UVN8
    Mfr. Model #
    1UVN8
    Sheet Stock, Acrylic, 24"L x 24"W x  0.220"&
    Web Price $34.50 / each
  • Natural Gum Rubber Sheet, 12"W x 2 ft.L x 3/8"Thick, 40A, Plain Backing Type, 600% Elongation, Tan

    Brand
    E. JAMES
    Item #
    1XWD9
    Mfr. Model #
    387-3/8B
    Natural Gum Rubber Sheet, 12"W x 2 ft.L x 3/
    Web Price $30.00 / each
  • Style 1 Rubber Grommet, 1-1/2" I.D., 2-1/8" O.D., 1/4" Panel Thickness, PK25

    Brand
    GRAINGER APPROVED
    Item #
    3MPN6
    Mfr. Model #
    3MPN6
    Style 1 Rubber Grommet, 1-1/2" I.D., 2-1/8"
    Web Price $34.00 / pkg. of 25
  • 6 ft. Carbon Steel Angle Stock, 1/4" Thick, 1-1/2" Leg Length

    Brand
    GRAINGER APPROVED
    Item #
    2AUT4
    Mfr. Model #
    2AUT4
    6 ft. Carbon Steel Angle Stock, 1/4" Thick, 1-1&#
    Web Price $34.34 / each
  • Film Stock, 27" W, 25 ft.. L, 0.005" T

    Brand
    POLYMERSHAPES
    Item #
    2NJF9
    Mfr. Model #
    2NJF9
    Film Stock, 27" W, 25 ft.. L, 0.005" T
    Web Price $34.30 / each
  • Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 3/8" Thick, 1" W X 50 ft. L, Black

    Brand
    E. JAMES
    Item #
    6YLW7
    Mfr. Model #
    CNES593/8X1X50T
    Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 3/8&qu
    Web Price $34.20 / each
  • Rubber Seal, D-Shaped Thick, 25 ft. L

    Brand
    TRIM LOK INC
    Item #
    48RM58
    Mfr. Model #
    X5381HT-25
    Rubber Seal, D-Shaped Thick, 25 ft. L
    Web Price $32.40 / each
  • Rubber Seal, Rectangle, 0.75 In W, 25 Ft

    Brand
    TRIM LOK INC
    Item #
    10G505
    Mfr. Model #
    X274HT-25
    Rubber Seal, Rectangle, 0.75 In W, 25 Ft
    Web Price $32.60 / each
  • Sheet Stock, UHMW, 12"L x 12"W x 0.750" Thick, 180 Max. Temp. (F), White

    Brand
    POLYMERSHAPES
    Item #
    1UVU4
    Mfr. Model #
    52852104
    Sheet Stock, UHMW, 12"L x 12"W x  0.750"
    Web Price $31.10 / each
  • Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy, Grade 25, 1" Dia., 2 PK

    Brand
    THOMSON
    Item #
    4RJK2
    Mfr. Model #
    4RJK2
    Stainless Steel Corrosion Resistant Precision Ball, 440C Alloy,&
    Web Price $34.50 / pkg. of 2
  • Rubber Seal, P-Shaped, 1.25 in. W, 25 ft. L

    Brand
    TRIM LOK INC
    Item #
    48RM49
    Mfr. Model #
    X2199HT-25
    Rubber Seal, P-Shaped, 1.25 in. W, 25 ft. L
    Web Price $30.90 / each
  • Stainless Steel Shim Stock Roll, 302 Grade, 0.0010" Thickness, ±0.0001" Thickness Tolerance

    Brand
    PRECISION BRAND
    Item #
    3L598
    Mfr. Model #
    22125
    Stainless Steel Shim Stock Roll, 302 Grade, 0.0010" Th
    Web Price $34.00 / each
  • Brass Shim Stock Roll, 260 Grade, 0.0010" Thickness, ±0.0001" Thickness Tolerance

    Brand
    PRECISION BRAND
    Item #
    3L485
    Mfr. Model #
    17135
    Brass Shim Stock Roll, 260 Grade, 0.0010" Thickness, &
    Web Price $30.10 / each
  • Trim Seal, Alum Clip, 0.23 In W, 25 Ft

    Brand
    TRIM LOK INC
    Item #
    10C978
    Mfr. Model #
    5M062B3X1/16C-25
    Trim Seal, Alum Clip, 0.23 In W, 25 Ft
    Web Price $33.10 / each
  • Sheet Stock, UHMW, 24"L x 12"W x 0.500" Thick, 180 Max. Temp. (F), Black

    Brand
    TIVAR
    Item #
    2NHW2
    Mfr. Model #
    2NHW2
    Sheet Stock, UHMW, 24"L x 12"W x  0.500"
    Web Price $32.40 / each
  • Steel Shim Stock Roll, 1095 Grade, 0.0020" Thickness, ±0.0005" Thickness Tolerance

    Brand
    PRECISION BRAND
    Item #
    3L707
    Mfr. Model #
    23110
    Steel Shim Stock Roll, 1095 Grade, 0.0020" Thickness,
    Web Price $31.20 / each
  • Plate Stock, Tread, 1009Stl, 1/4 InT, 1x1 Ft

    Brand
    GRAINGER APPROVED
    Item #
    3DRW1
    Mfr. Model #
    3DRW1
    Plate Stock, Tread, 1009Stl, 1/4 InT, 1x1 Ft
    Web Price $34.77 / each
  • Corrosion Resistant 6063 Aluminum Round Rod, 1" Dia. X 8 ft. L, Mill Finish

    Brand
    GRAINGER APPROVED
    Item #
    6ALN3
    Mfr. Model #
    6ALN3
    Corrosion Resistant 6063 Aluminum Round Rod, 1" Dia. X
    Web Price $31.90 / each
  • Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft

    Brand
    GRAINGER APPROVED
    Item #
    4YTZ2
    Mfr. Model #
    4YTZ2
    Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft
    Web Price $34.40 / each
  • Sheet Stock, Polypropylene, 48"L x 24"W x 0.250" Thick, 212 Max. Temp. (F), White

    Brand
    POLYMERSHAPES
    Item #
    22JL79
    Mfr. Model #
    22JL79
    Sheet Stock, Polypropylene, 48"L x 24"W x  0.250&
    Web Price $31.50 / each
  • Trim Seal, 25 ft. L, 0.0156 in. Edge

    Brand
    TRIM LOK INC
    Item #
    48RL59
    Mfr. Model #
    3062B3X1/64A-25
    Trim Seal, 25 ft. L, 0.0156 in. Edge
    Web Price $34.70 / each
  • Sheet Stock, Polypropylene, 48"L x 48"W x 0.125" Thick, 212 Max. Temp. (F), White

    Brand
    POLYMERSHAPES
    Item #
    22JL87
    Mfr. Model #
    22JL87
    Sheet Stock, Polypropylene, 48"L x 48"W x  0.125&
    Web Price $31.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More