Skip Content

GRAINGER APPROVED Raw Materials

3,106 results found that include 5,583 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Felt Strip,F26N,1/2 In T,1 1/2 x 120 In
    Felt Strip,F26N,1/2 In T,1 1/2 x 120 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2HUX3
    • Mfr. Model # 2HUX3
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In., Width 1-1/2 In., Length 120...More

    • Category : Felt Sheets and Strips
  • Oil Hard Drill Rod,O1,3/8,0.375 In
    Oil Hard Drill Rod,O1,3/8,0.375 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 33J310
    • Mfr. Model # O1D386
    • Oil Hard, Drill Rod, Steel Material, Fractional Size 3/8 In., Decimal Equivalent 0.3750 In., Dia. Tolerance...More

    • Category : Drill Rod
  • Foam Sheet, 220 Polyethylene
  • 90 Degree Angle Stock
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Aluminum Angle Stock
  • Plate Stock,SS,1/2in.W, 0.012" Thickness
    Plate Stock,SS,1/2in.W, 0.012" Thickness
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 48KU36
    • Mfr. Model # 87151
    • Plate Stock, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.012 In., Width 1/2 In., Length 1...More

    • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
  • Rod,SS,303,1/8 In Dia x 6 Ft L
    Rod,SS,303,1/8 In Dia x 6 Ft L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2EXC7
    • Mfr. Model # 2EXC7
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1/8 In, Length 6 Ft, Unpolished...More

    • Category : Stainless Steel Rod Stock
  • U-Channel,AL 6063,3/4 In Leg,1/2 Inx8 ft
    U-Channel,AL 6063,3/4 In Leg,1/2 Inx8 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6ALY8
    • Mfr. Model # A3737
    • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 3/4", Base Width 1/2", Wall Thickness...More

    • Category : Aluminum U-Shaped Channel Stock
  • U-Channel,6063AL,1 1/4 Leg,1 1/4 Inx8 ft
    U-Channel,6063AL,1 1/4 Leg,1 1/4 Inx8 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6ALY1
    • Mfr. Model # A3736
    • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1 1/4", Base Width 1 1/4", Wall...More

    • Category : Aluminum U-Shaped Channel Stock
  • Cork Sheet,1/2 In Th,12x36 In
    Cork Sheet,1/2 In Th,12x36 In
  • Style 1 Rubber Grommet - Mil Spec.
  • Sheet Metal,430 SS,0.012 x 6 x 12 In
    Sheet Metal,430 SS,0.012 x 6 x 12 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5MWR2
    • Mfr. Model # 7181
    • Sheet Metal, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.012 In, Width 6 In, Length 12 In,...More

    • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
  • Tubing,Sq,1015 LCS,1 OD x1/8 In T,6 Ft L
    Tubing,Sq,1015 LCS,1 OD x1/8 In T,6 Ft L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3DRR5
    • Mfr. Model # 3DRR5
    • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 In, Wall Thickness 1/8 In, Length 6...More

    • Category : Carbon Steel Square Tube Stock
  • Angle Stock,304SS,1/8 In T,1 In Leg,7 ft
    Angle Stock,304SS,1/8 In T,1 In Leg,7 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4YTL8
    • Mfr. Model # 4YTL8
    • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 In,...More

    • Category : Stainless Steel Angle Stock
  • Plate Stock,SS,304/304L,1/4 x 6 x 6 In
    Plate Stock,SS,304/304L,1/4 x 6 x 6 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4ZDT8
    • Mfr. Model # 4ZDT8
    • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 1/4 In, Width 6 In, Length...More

    • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
  • Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft
    Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4YTY4
    • Mfr. Model # 4YTY4
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 3 In,...More

    • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
  • Square Tube,.AL,1 1/2 In Inside Sq,6 ft
    Square Tube,.AL,1 1/2 In Inside Sq,6 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6ALP4
    • Mfr. Model # 6ALP4
    • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 3/4", Inside Square 1 1/2",...More

    • Category : Aluminum Square Tube Stock
  • Carbon Steel Angle Stock
  • Aluminum Plate Stock
  • Rod Stock,SS,1 ft. L,5/16 in. dia.
    Rod Stock,SS,1 ft. L,5/16 in. dia.
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 48KU27
    • Mfr. Model # 87141
    • Rod Stock, Stainless Steel Rod, Stainless Steel, Alloy Type 303, Diameter 5/16 In., Length 1 ft., Mill...More

    • Category : Stainless Steel Rod Stock
  • Rod,Steel,1018,1/4 In Dia x 6 Ft L
    Rod,Steel,1018,1/4 In Dia x 6 Ft L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2HJK5
    • Mfr. Model # 2HJK5
    • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1/4 In, Length 6 Ft, Unpolished Finish,...More

    • Category : Carbon Steel Rod Stock
  • Rod,316,SS,3/8 In Dia x 6 Ft L
    Rod,316,SS,3/8 In Dia x 6 Ft L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3GTD4
    • Mfr. Model # 3GTD4
    • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 3/8 In, Length 6 Ft, Unpolished...More

    • Category : Stainless Steel Rod Stock
  • Blank Stock,Rec,304SS,1/8Tx1 1/2 Inx6 ft
    Blank Stock,Rec,304SS,1/8Tx1 1/2 Inx6 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4YTY2
    • Mfr. Model # 4YTY2
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 1 1/2 In,...More

    • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
  • U-Channel,AL 6063,1 In Leg,1 In x 8 ft
    U-Channel,AL 6063,1 In Leg,1 In x 8 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6ALY5
    • Mfr. Model # A3734
    • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 1", Wall Thickness...More

    • Category : Aluminum U-Shaped Channel Stock
  • Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
    Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4YTZ8
    • Mfr. Model # 4YTZ8
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 In,...More

    • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
  • Foam Sheet, 300135 Polyurethane
  • Foil Roll
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

    • Category : Copper Foil Rolls
  • General Purpose Alloy Steel Rod Stock
  • Aluminum Flat Bar Stock
  • Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
    Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4YTY3
    • Mfr. Model # 4YTY3
    • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 2 In,...More

    • Category : Stainless Steel Blanks, Flats, Bars, Plates, and Sheet Stock
  • Aluminum Sheet Stock
  • Felt Sheet,F1,1/16 In Thick,12 x 12 In
    Felt Sheet,F1,1/16 In Thick,12 x 12 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2FGW4
    • Mfr. Model # 2FGW4
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 12 In, Length 12 In,...More

    • Category : Felt Sheets and Strips
  • Rod Stock,Brass,1/4 in. x 3 ft.,PK4
    Rod Stock,Brass,1/4 in. x 3 ft.,PK4
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 16NH95
    • Mfr. Model # 1165
    • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 1/4 In., Length 3 ft., Mill Finish, Temper 1/2 -...More

    • Category : Brass Rod Stock
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More