Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Radiator Caps

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Metal Radiator Cap with 6 to 8 lb. Pressure Range
Metal Radiator Cap with 14 to 18 lb. Pressure Range&#x
Metal Radiator Cap with 12 to 16 lb. Pressure Range&#x
Metal Radiator Cap with 14 to 18 lb. Pressure Range&#x
Metal Safety Radiator Cap with 14 to 18 lb. Pressure&#
Metal Safety Radiator Cap with 12 to 16 lb. Pressure&#
Metal Safety Radiator Cap with 12 to 16 lb. Pressure&#
Metal Vented Radiator Cap with 14 to 18 lb. Pressure&#
Metal Radiator Cap with 12 to 16 lb. Pressure Range&#x
Metal Safety Radiator Cap with 14 to 18 lb. Pressure&#
Metal Radiator Cap with 14 to 18 lb. Pressure Range&#x
Plastic Radiator Cap with 14 to 18 lb. Pressure Range&
Results per page:  16 | 32 | 48

Shop Grainger for a variety of radiator caps. Vital to a car's overall temperature, radiator caps work as a membrane for your car's radiator and act as valves that enclose the radiator and catch excessive fluid coolant. Although the radiator transfers heat throughout the car, it is the radiator cap that keeps the entire cooling system intact by increasing the boiling point of your coolant. See our various radiator caps to match your car needs. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More