Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Radial Ball Bearings

19 results found that include 1,457 products

Filter Results By

Branch Availability
Unmounted Bearing Item
Single Row/Double Row
Seal/Shield Type
Bore Dia.
Outside Dia.
Width
Cage Material
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
DAYTON Single Row Radial Ball Bearings, Metric Series
  • TM

    Grainger Choice

  • Multiple product options available

    These metric radial ball bearings are aligned in a single row. They are available with chrome steel or stainless steel cages. Chrome steel industrial ball bearings are suitable for radial and thrust load applications that require precise low-torque rotation. Noncontact, stainless steel shields help reduce contamination without adding drag. They are lubricated with general-purpose grease.

    Multiple product options available

NTN Single Row Radial Ball Bearings, Metric Series
BL Single Row Radial Ball Bearings, Metric Series
BL Single Row Radial Ball Bearings, Inch Series
DAYTON Single Row Radial Ball Bearings, Inch Series
  • TM

    Grainger Choice

  • Multiple product options available

    These radial ball bearings are aligned in a single row. They are available with chrome steel or stainless steel cages. They are suitable for radial and thrust load applications. Noncontact, stainless steel shields help to reduce contamination.

    Multiple product options available

NTN Single Row Radial Ball Bearings, Inch Series
  • Multiple product options available

    These radial ball bearings are aligned in a single row. They are available with nylon or pressed steel cages. They also feature seals made of synthetic rubber molded to a steel plate. Models with a V-shaped groove act as a "flinger" to keep dirt out. Shielded bearings have a shield made of rust-resistant metal. Cages are constructed of pressed steel. Bearings are individually wrapped and boxed to offer protection from contaminants during shipping and storage. The prelubricated, permanently sealed bearing design offers a long service life with quiet, maintenance-free operation.

    Multiple product options available

DAYTON Single Row Flanged Radial Ball Bearings, Inch Series
  • TM

    Grainger Choice

  • Multiple product options available

    These motor-quality, low-friction, 52100 flanged radial ball bearings are suitable for radial and thrust load applications that require precise, low-torque rotation. They are double-sealed, and are available with stamped steel cages. Use for easy plate mounting.

    Multiple product options available

DAYTON Single Row Flanged Radial Ball Bearings, Metric Seri
  • TM

    Grainger Choice

  • Multiple product options available

    These motor-quality, low-friction, 52100 metric flanged radial ball bearings are suitable for radial and thrust load applications that require precise, low-torque rotation. They are double-sealed, and are available with stamped steel cages. Use for easy plate mounting.

    Multiple product options available

SKF Single Row Radial Ball Bearings, Metric Series
TIMKEN Single Row Radial Ball Bearings
SKF Single Row Radial Ball Bearings, Inch Series
MRC Single Row Radial Ball Bearings, Inch Series
SKF Double Row Radial Ball Bearings
SNR Single Row Radial Ball Bearings
MRC Single Row Radial Ball Bearings, Metric Series
FAG BEARINGS Double Row Radial Ball Bearings
FAG BEARINGS Single Row Radial Ball Bearings
Radial Ball Bearing, Ball Bearing Type, 1.0625" Bore D
RBC Single Row Radial Ball Bearings
  • RBC
  • These radial ball bearings are aligned in a single row. They are double-sealed and available with pressed steel cages.

  • Item # 33KL28
  • Mfr. Model # B541DD FS428
  • Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 1.0625 In., Outside Dia. 1.5000 In., Width 0.2812...More

Radial Ball Bearing, Open Bearing Type, 9mm Bore Dia.,
TORRINGTON BEARINGS Single Row Radial Ball Bearings
  • TORRINGTON BEARING
  • These radial ball bearings are aligned in a single row. They are available with pressed steel cages.

  • Item # 35UF44
  • Mfr. Model # 39K
  • Radial Ball Bearing, Single Row, Open, Bore Dia. 9mm, Outside Dia. 26mm, Width 8mm, ABEC Tolerance 1, Dynamic...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More