Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

R&B FABRICATIONS

152 products found

Filter Results By

Product Categories

Viewing as

List
  • Storage Bag, Black, 18" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN40
    Mfr. Model #
    RB-191BK-PPE
    Storage Bag, Black, 18" L
    Web Price $46.40 / each
  • Mask Bag, Black, 18" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN41
    Mfr. Model #
    RB-191BK-PLN
    Mask Bag, Black, 18" L
    Web Price $29.00 / each
  • Storage Bag, Black, 24" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN38
    Mfr. Model #
    RB-192BK-PPE
    Storage Bag, Black, 24" L
    Web Price $53.50 / each
  • Intubation Case, Blue, 14" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM65
    Mfr. Model #
    RB-S400X-RB
    Intubation Case, Blue, 14" L
    Web Price $206.00 / each
  • Shoulder Strap, 60" Length, Black, Not for Load Bearing Applications/for Tethering Purposes Only Max

    Brand
    R&B FABRICATIONS
    Item #
    52YN29
    Mfr. Model #
    RB-IRS-125
    Shoulder Strap, 60" Length, Black, Not for Load Bearin
    Web Price $73.00 / each
  • Intubation Case, Red, 14" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM66
    Mfr. Model #
    RB-S400X-RD
    Intubation Case, Red, 14" L
    Web Price $206.00 / each
  • Mask Bag, Red, 6" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN59
    Mfr. Model #
    RB-425-RD
    Mask Bag, Red, 6" L
    Web Price $31.50 / each
  • Turnout Gear Strap, Red/Black, 50" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN30
    Mfr. Model #
    RB-MS-TOGS
    Turnout Gear Strap, Red/Black, 50" L
    Web Price $50.25 / each
  • Pannier Bag, Black, 12" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN17
    Mfr. Model #
    RB-1363-BK
    Pannier Bag, Black, 12" L
    Web Price $255.00 / each
  • Backpack, Black, 11" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM80
    Mfr. Model #
    RB-365BK-E
    Backpack, Black, 11" L
    Web Price $428.00 / each
  • Trauma Backpack, Navy, 7" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM87
    Mfr. Model #
    RB-375NV
    Trauma Backpack, Navy, 7" L
    Web Price $626.00 / each
  • Tactical Medic Pack, Black, 11" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN10
    Mfr. Model #
    RB-371BK-A
    Tactical Medic Pack, Black, 11" L
    Web Price $1,049.00 / each
  • Backpack, Blue, 15" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM67
    Mfr. Model #
    RB-325-BP
    Backpack, Blue, 15" L
    Web Price $540.00 / each
  • Mask Bag, Yellow, 6" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN60
    Mfr. Model #
    RB-425-YL
    Mask Bag, Yellow, 6" L
    Web Price $31.50 / each
  • Trauma/Oxygen Bag, Blue, 27" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM38
    Mfr. Model #
    RB-A600X-RB-C
    Trauma/Oxygen Bag, Blue, 27" L
    Web Price $605.00 / each
  • Trauma/Oxygen Pack, Black, 12" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN22
    Mfr. Model #
    RB-1310QT-BK
    Trauma/Oxygen Pack, Black, 12" L
    Web Price $333.00 / each
  • Oxygen Cylinder Sleeve, Orange, 16-1/2" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN03
    Mfr. Model #
    RB-478-OR
    Oxygen Cylinder Sleeve, Orange, 16-1/2" L
    Web Price $62.50 / each
  • Gear Bag, Blue, 13" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN31
    Mfr. Model #
    RB-195-RB-N
    Gear Bag, Blue, 13" L
    Web Price $101.00 / each
  • Pannier Bag, Black, 12" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN13
    Mfr. Model #
    RB-1323-BK
    Pannier Bag, Black, 12" L
    Web Price $229.50 / each
  • Pannier Bag, Blue, 12" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN18
    Mfr. Model #
    RB-1363-RB
    Pannier Bag, Blue, 12" L
    Web Price $255.00 / each
  • Backpack, Orange, 11" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM81
    Mfr. Model #
    RB-365OR-A
    Backpack, Orange, 11" L
    Web Price $683.00 / each
  • Trauma Backpack, Black, 7" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM88
    Mfr. Model #
    RB-375BK
    Trauma Backpack, Black, 7" L
    Web Price $626.00 / each
  • Trauma Bag, Blue, 18" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM52
    Mfr. Model #
    RB-A500X-RB-A
    Trauma Bag, Blue, 18" L
    Web Price $318.00 / each
  • Trauma Bag, Red, 18" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM57
    Mfr. Model #
    RB-A500X-RD-B
    Trauma Bag, Red, 18" L
    Web Price $429.00 / each
  • Bag, Purple, 13" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM70
    Mfr. Model #
    RB-829-P
    Bag, Purple, 13" L
    Web Price $293.50 / each
  • Trauma/Oxygen Bag, Green, 22" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM28
    Mfr. Model #
    RB-A700X-GR-D
    Trauma/Oxygen Bag, Green, 22" L
    Web Price $563.00 / each
  • Shoulder Strap, Black, 36" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM94
    Mfr. Model #
    RB-152-BK
    Shoulder Strap, Black, 36" L
    Web Price $14.25 / each
  • Mask Bag, Red, 4" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN57
    Mfr. Model #
    RB-428-RD
    Mask Bag, Red, 4" L
    Web Price $29.80 / each
  • Backpack, Black, 11" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM85
    Mfr. Model #
    RB-365BK-BD
    Backpack, Black, 11" L
    Web Price $618.00 / each
  • Mask Bag, Black, 24" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN39
    Mfr. Model #
    RB-192BK-PLN
    Mask Bag, Black, 24" L
    Web Price $32.50 / each
  • Tactical Medic Pack, Tan, 11" L

    Brand
    R&B FABRICATIONS
    Item #
    52YN11
    Mfr. Model #
    RB-371TN-E
    Tactical Medic Pack, Tan, 11" L
    Web Price $470.00 / each
  • Trauma Bag, Orange, 22" L

    Brand
    R&B FABRICATIONS
    Item #
    52YM50
    Mfr. Model #
    RB-A300X-OR-C
    Trauma Bag, Orange, 22" L
    Web Price $586.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More