Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

QUAM-NICHOLS

59 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
ROUND BAFFLE 5OZ SPEAKER ASSEMBLY VOL CO
ROUND BAFFLE 5OZ SPEAKER ASSEMBLY
- Wall Mount Equipment Shelf For Use With Stereo Equip
Lay-In Ceiling Mount
  • QUAM-NICHOLS
  • Lay-In Ceiling Mount Lay-In Ceiling Mount
  • Item # 2EUL2
  • Mfr. Model # System 5
  • Lay-In Ceiling Mount, Tile Replacement, Overall Height 3 13/16 In, Overall Width 11 3/4 In, Overall Length 23...More

  • Category : Audio Speakers
Call-In Station 2 Gang
  • QUAM-NICHOLS
  • Call-In Station 2 Gang Call-In Station 2 Gang
  • Item # 2EUL4
  • Mfr. Model # CIS4/25
  • Call-In Station 2 Gang, Vandal Resistant, Overall Height 1 3/4 In, Overall Width 4 1/2 In, Overall Length 4...More

  • Category : Audio Speakers
Access Control Intercom,Indoor/Outdoor
  • QUAM-NICHOLS
  • Access Control Intercom, Indoor/Outdoor Access Control Intercom,Indoor/Outdoor
  • Item # 31MJ31
  • Mfr. Model # D2D1
  • Access Control Intercom, Indoor/Outdoor, Height (In.) 5, Width (In.) 5, Depth (In.) 4, Door Station Height...More

  • Category : Wired Intercom Systems
Speaker System
  • QUAM-NICHOLS
  • Speaker System Speaker System
  • Item # 2EUK8
  • Mfr. Model # System 3VC
  • Speaker System, Wall Mount Square Slanted, Overall Height 5 5/16 In, Overall Width 11 5/8 In, Overall Length...More

  • Category : Audio Speakers
LOUDSPEAKER, LAY-IN, VOLUME CONTROL
Loud Speaker,Lay-In Ceiling Mount
  • QUAM-NICHOLS
  • Loud Speaker, Lay-In Ceiling Mount Loud Speaker,Lay-In Ceiling Mount
  • Item # 2EUK4
  • Mfr. Model # System 12
  • Loud Speaker Lay-In Ceiling Mount, Tile Replacement, Overall Height 3 7/16 In, Overall Width 23 3/4 In,...More

  • Category : Audio Speakers
Wall Wall Mount Equipment Shelf For Use With Stereo Eq
Wall Mount Speaker System,10 lb.,White
  • QUAM-NICHOLS
  • Wall Mount Speaker System, 10 lb., White Wall Mount Speaker System,10 lb.,White
  • Item # 20KA83
  • Mfr. Model # SYSTEM 2
  • Wall Mount Speaker System, Overall Height (In.) 5-3/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

  • Category : Audio Speakers
Surface Mounting Device, Wall Mount, Rectangle, 25
Vandal Resistant Enclosure,13 lb.,White
  • QUAM-NICHOLS
  • Vandal Resistant Enclosure, 13 lb., White Vandal Resistant Enclosure,13 lb.,White
  • Item # 20KA82
  • Mfr. Model # SYSTEM 1VP
  • Vandal Resistant Enclosure, Overall Height (In.) 4-1/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

  • Category : Audio Speakers
Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2 Loud Speaker Kit,PK2
  • Item # 2EUK6
  • Mfr. Model # Solution 2
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

  • Category : Audio Speakers
UL UNIVERSAL ROUND FLUSH MTN ENCLOSURE
DRIVE THRU MENU BOARD SPEAKER
Speaker System
  • QUAM-NICHOLS
  • Speaker System Speaker System
  • Item # 2EUK7
  • Mfr. Model # System 1
  • Speaker System, Wall Mount Square, Overall Height 4 1/8 In, Overall Width 11 5/8 In, Overall Length 11 3/8...More

  • Category : Audio Speakers
Rotary Volume Control,Wall Mount
Vandal resistant call speaker, 3 g, 25V
  • QUAM-NICHOLS
  • Vandal resistant call speaker, 3 g, 25V Vandal resistant call speaker, 3 g, 25V
  • Item # 6VEY9
  • Mfr. Model # CIS2/25
  • Call In Station, 3 Gang, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 7-1/2, Overall...More

  • Category : Audio Speakers
Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2 Loud Speaker Kit,PK2
  • Item # 2EUK5
  • Mfr. Model # Solution 1
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

  • Category : Audio Speakers
8' SPEAKER SUPPORT BRIDGE
Paging Horn,16W,25/70v XMFR
  • QUAM-NICHOLS
  • Paging Horn, 16W, 25/70v XMFR Paging Horn,16W,25/70v XMFR
  • Item # 39L721
  • Mfr. Model # QH16T
  • PA Horn, All Weather, Overall Height (In.) 3, Overall Width (In.) 8-7/8, Overall Length (In.) 9-3/16,...More

  • Category : Audio Speakers
Speaker System Paging Horn
  • QUAM-NICHOLS
  • Speaker System Paging Horn Speaker System Paging Horn
  • Item # 2EUL3
  • Mfr. Model # System 6VP
  • Speaker System Paging Horn, Vandal Resistant, Overall Height 4 1/8 In, Overall Width 11 5/8 In, Overall...More

  • Category : Audio Speakers
Ceiling Mount Speaker Assembly
Rotary Volume Control, Wall Mount, SS
Wall Wall Mount Equipment Shelf For Use With Stereo Eq
Wall Wall Mount Equipment Shelf For Use With Stereo Eq
Vandal resistant call switch, 1 gang
  • QUAM-NICHOLS
  • Vandal resistant call switch, 1 gang Vandal resistant call switch, 1 gang
  • Item # 6VEZ1
  • Mfr. Model # CIB2
  • Single Gang Call In Switch, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 3-1/2, Overall...More

  • Category : Audio Speakers
Speaker System,Drywall Blind-Mount
  • QUAM-NICHOLS
  • Speaker System, Drywall Blind-Mount Speaker System,Drywall Blind-Mount
  • Item # 39L724
  • Mfr. Model # System 21
  • Speaker, Indoor, Overall Height (In.) 4-1/16, Overall Width (In.) 12-1/4, Overall Length (In.) 12-1/4,...More

  • Category : Audio Speakers
Call in switch
Hooded Enclosure,2 Gang
  • QUAM-NICHOLS
  • Hooded Enclosure, 2 Gang Hooded Enclosure,2 Gang
  • Item # 4GFH5
  • Mfr. Model # SE7GVP
  • Hooded Enclosure, Vandal Resistant, Overall Height (In.) 4, Overall Width (In.) 4-9/16, Overall Length (In.)...More

  • Category : Audio Speakers
8 45ohm Public address loud speaker
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More