Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Punches, Chisels, and Hand Drills

23 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Carbon Tool Steel Punch and Chisel Set; Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Tool Steel Punch and Chisel Set; Number of Pieces: 12 Punch And Chisel Set
  • Item # 2AJB4
  • Mfr. Model # 2AJB4
  • Punch and Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 12, Sizes Included...More

  • Category : Punch and Chisel Sets
Transfer Punch Set
  • TM

    Grainger Choice

  • WESTWARD
  • Transfer Punch Set Transfer Punch Set
  • Item # 22N847
  • Mfr. Model # 22N847
  • Transfer Punch Set, Number of Pieces 25, Sizes Included 1 to 13mm in 0.5mm Increments, Length (In.) 4-7/8,...More

  • Category : Transfer Punch Sets
8-1/2" Steel Ceiling Grid Punch with 1/8" Cu
  • TM

    Grainger Choice

  • WESTWARD
  • Pin Punch Pin Punch
  • Multiple product options available

    Multiple product options available

  • Category : Punch and Chisel Sets
Carbon Tool Steel Cold Chisel Set; Number of Pieces&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Tool Steel Cold Chisel Set; Number of Pieces: 7 Cold Chisel Set
  • Item # 24N070
  • Mfr. Model # 24N070
  • Cold Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 7, Sizes Included 5/16,...More

  • Category : Punch and Chisel Sets
8" Steel Drive Pin Punch Set; Number of Pieces&#x
  • STARRETT
  • 8" Steel Drive Pin Punch Set; Number of Pieces: 5 Drive Pin Punch
  • Item # 2ZVJ7
  • Mfr. Model # S248
  • Drive Pin Punch Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 5, Sizes Included 1/8,...More

  • Category : Punch and Chisel Sets
4" Steel Handle, High Carbon Steel Point Automatic Cen
6" Hardened Steel Punch and Chisel Set; Number of
S2 Steel Punch and Chisel Set; Number of Pieces:&
  • PROTO
  • S2 Steel Punch and Chisel Set; Number of Pieces: 5 Punch and Chisel Set
  • Item # 3R077
  • Mfr. Model # J3
  • Punch and Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 5, Sizes Included...More

  • Category : Punch and Chisel Sets
3 to 5" Steel Center Punch Set
  • STARRETT
  • 3 to 5" Steel Center Punch Set 3 to 5" Steel Center Punch Set
  • Item # 2ZVF5
  • Mfr. Model # S117PC
  • Center Punch Set, Length 3 to 5 In., Diameter 3/8 In., Number of Pieces 5, Steel, Adjustable No, Replaceable...More

  • Category : Center Punches
5" Aluminum Handle, High Carbon Steel Point Automatic
5-1/4" Plastic/Steel
  • MITUTOYO
  • 5-1/4" Plastic/Steel 5-1/4" Plastic/Steel
  • Item # 4LB25
  • Mfr. Model # 985-112
  • Automatic Center Punch, Number of Pieces 1, 11/16 Inch Diameter X 5 1/4 Inch Long, For Creating Center Mark...More

  • Category : Center Punches
Hollow Punch,Rnd,Steel,1-7/8 x1-11/16 In
  • MAYHEW PRO
  • Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In Hollow Punch
  • Item # 24D603
  • Mfr. Model # 50524
  • Hollow Punch, Tip Size (In.) 1-7/8, Length (In.) 1-11/16, Round Design, Black Oxide Alloy Steel Construction,...More

  • Category : Hand Held Punches
"12"" CV Steel Alignment Punch Set; Number o
Arch Punch,1-1/4 in. Tip,1-29/32 in. L
  • GENERAL TOOLS
  • Arch Punch, 1-1/4 in. Tip, 1-29/32 in. L Arch Punch
  • Item # 36GP02
  • Mfr. Model # 1271O
  • Arch Punch, Length (In.) 1-29/32, Tip Size (In.) 1-1/4, Not Tether Capable, Circular, Inside Taper for...More

  • Category : Hand Held Punches
Cold Chisel,3/4 In. x 9 In.
  • AMPCO
  • Cold Chisel, 3/4 In. x 9 In. Cold Chisel
  • Item # 46C012
  • Mfr. Model # C-16
  • Cold Chisel, Non-Sparking, Non-Magnetic, Corrosion Resistant, Tip Size 3/4 in., Hex 3/4 in., Length 9 in.,...More

  • Category : Chisels
Ripping Chisel,1 In. x 30 In.
  • DOMINATOR
  • Ripping Chisel, 1 In. x 30 In. Ripping Chisel,1 In. x 30 In.
  • Item # 4WMC9
  • Mfr. Model # 60305
  • Ripping Chisel, Tip Size 1 In, Square 3/4 In, Length 30 In, Heat Treated Alloy Steel Construction, Ergonomic...More

  • Category : Chisels
Round Center Punch,5/8x6,Nonsparking
  • AMPCO
  • Round Center Punch, 5/8x6, Nonsparking Round Center Punch
  • Item # 4RPL5
  • Mfr. Model # P-1293
  • Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use...More

  • Category : Hand Held Punches
Tethered Punch and Cold Chisel Holder; Holds Punches a
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More