Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Punches, Chisels, and Hand Drills

18 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Transfer Punch Set
  • TM

    Grainger Choice

  • WESTWARD
  • Transfer Punch Set Transfer Punch Set
  • Item # 22N849
  • Mfr. Model # 22N849
  • Transfer Punch Set, Number of Pieces 28, Sizes Included 3/32 to 1/2 In. in 64ths and 17/32 In., Length (In.)...More

  • Category : Transfer Punch Sets
Wood Chisel Set; Number of Pieces: 3
Bar Punch,Length 10 In,Brass
8" Steel Drive Pin Set; Number of Pieces: 5
Taper Punch,Length 8 In,Brass
8" Steel Drive Pin Punch Set; Number of Pieces&#x
Heat Treated High Carbon Steel Punch and Chisel Set;&#
Arch Punch,1-1/8 in. Tip,1-29/32 in. L
  • GENERAL TOOLS
  • Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L Arch Punch
  • Item # 36GP01
  • Mfr. Model # 1271N
  • Arch Punch, Length (In.) 1-29/32, Tip Size (In.) 1-1/8, Not Tether Capable, Circular, Inside Taper for...More

  • Category : Hand Held Punches
High Impact Hand Chisel,2 In x 2-7/8 In
  • IRWIN
  • High Impact Hand Chisel, 2 In x 2-7/8 In High Impact Hand Chisel
  • Item # 23Z282
  • Mfr. Model # 1819360
  • High Impact Hand Chisel, Tip Size 2 In., Length 2-7/8 In., Material Steel Blade, Resin Handle,...More

  • Category : Chisels
6" Steel Plunger Release Magnet with Red Anodized Fini
Drift Pin,Barrel,3/16 x 8,Nonsparking
  • AMPCO
  • Drift Pin, Barrel, 3/16 x 8, Nonsparking Drift Pin, Barrel Type
  • Item # 4RPN2
  • Mfr. Model # D-1
  • Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use...More

  • Category : Hand Held Punches
Bearing Race Punch,Steel,5/8in. Tip
4-1/4" High Strength Nickel Aluminum Bronze Center Pun
Hand Punch,Non-Spark,3/64 x 4-3/4 in
  • AMPCO
  • Hand Punch, Non-Spark, 3/64 x 4-3/4 in Hand Punch
  • Item # 21XV63
  • Mfr. Model # P-8501
  • Hand Punch, Tip Size (In.) 3/64, Length (In.) 4-3/4, Design 1-Piece, Construction Aluminum Bronze,...More

  • Category : Hand Held Punches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More