Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Punches, Chisels, and Hand Drills

38 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Awl,Scratch
Mason Chisel,4 in. x 7-1/2 in.,Steel
  • MAYHEW SELECT
  • Mason Chisel, 4 in. x 7-1/2 in., Steel Mason Chisel
  • Item # 41GK06
  • Mfr. Model # 12302
  • Mason Chisel, Tip Size 4 In., Length 7-1/2 In., Hex 1 In., Not Tether Capable, Steel Material, Shot Blasted...More

  • Category : Chisels
Plier,Revolving Punch
3 and 4" Center Punch Set with Black Oxide Finish
Punch and Cold Chisel Holder; Holds Punches and Chisel
Punch,Aligning,16in
Long Taper Punch 5/16 In
Arch Punch,5/8 in. Tip,1-5/64 in. L
  • GENERAL TOOLS
  • Arch Punch, 5/8 in. Tip, 1-5/64 in. L Arch Punch
  • Item # 36GN94
  • Mfr. Model # 1271G
  • Arch Punch, Length (In.) 1-5/64, Tip Size (In.) 5/8, Not Tether Capable, Circular, Inside Taper for Clearance...More

  • Category : Hand Held Punches
Wood Chisel,1-1/2 x 5-1/2 In,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Cold Chisel Cold Chisel
  • Multiple product options available

    Multiple product options available

  • Category : Chisels
8" Hardened Steel Pin Punch with Black Oxide Finish
Round Pin Punch,1/8 x 5,Nonsparking
  • AMPCO
  • Round Pin Punch, 1/8 x 5, Nonsparking Round Pin Punch
  • Item # 4RPK6
  • Mfr. Model # P-50
  • Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use...More

  • Category : Hand Held Punches
Handguard Masons Chisel,2-1/4 x 7-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Handguard Masons Chisel, 2-1/4 x 7-1/2 In Handguard Masons Chisel,2-1/4 x 7-1/2 In
  • Item # 2AJK1
  • Mfr. Model # 2AJK1
  • Handguarded Masons Chisel, Tip Size 2 1/4 In, Length 7 1/2 In, Chrome Vanadium Steel With Black Oxide Finish...More

  • Category : Chisels
Handguarded Brick Chisel,3 x 7-1/2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Handguarded Brick Chisel, 3 x 7-1/2 In. Handguarded Brick Chisel,3 x 7-1/2 In.
  • Item # 2AJJ8
  • Mfr. Model # 2AJJ8
  • Handguarded Brick Chisel, Tip Size 3 1/2 In, Length 7 1/2 In, Chrome Vanadium Steel With Black Oxide Finish...More

  • Category : Chisels
Handguard Floor Chisel,2-1/2 x 10-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Handguard Floor Chisel, 2-1/2 x 10-1/2 In Handguard Floor Chisel,2-1/2 x 10-1/2 In
  • Item # 2AJJ9
  • Mfr. Model # 2AJJ9
  • Handguarded Floor Chisel, Tip Size 2 1/2 In, Length 10 1/2 In, Chrome Vanadium Steel With Black Oxide Finish...More

  • Category : Chisels
Heat Treated High Carbon Steel Alignment Punch Set; Nu
Heat Treated High Carbon Steel Punch and Chisel Set;&#
Short Blade Chisel,1 In. x 9 In.
Short Blade Chisel,1-1/2 In. x 9 In.
Cold Chisel,1/4 In. x 5-1/4 In.
  • AMPCO
  • Cold Chisel, 1/4 In. x 5-1/4 In. Cold Chisel
  • Item # 4CZ60
  • Mfr. Model # C-12B
  • Cold Chisel, Nonsparking, Nonmagnetic, Tip Size 1/4 In., Hex 1/4 In., Length 5-1/4 In.For HAZMAT Clean-up,...More

  • Category : Chisels
Nail Set,1/32,2/32,3/32 in,4 in L,3 Pc
  • DEWALT
  • Nail Set, 1/32,2/32,3/32 in, 4 in L, 3 Pc Nail Set,1/32,2/32,3/32 in,4 in L,3 Pc
  • Item # 48Z981
  • Mfr. Model # DWHT58018
  • Nail Set, Number of Pieces 3, Point Dia. (In.) 1/32, 2/32, 3/32, Overall Length (In.) 4, Head Solid Steel...More

  • Category : Nail Sets
Drift Pin,Straight,1/4x6,Nonsparking
  • AMPCO
  • Drift Pin, Straight, 1/4x6, Nonsparking Drift Pin, Straight Type
  • Item # 4RPL6
  • Mfr. Model # D-20
  • Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use...More

  • Category : Hand Held Punches
Handguarded Bullpoint Chisel,3/4 x 12 In
  • TM

    Grainger Choice

  • WESTWARD
  • Handguarded Bullpoint Chisel, 3/4 x 12 In Handguarded Bullpoint Chisel,3/4 x 12 In
  • Item # 2AJJ3
  • Mfr. Model # 2AJJ3
  • Handguarded Bullpoint Chisel, Tip Size 3/4 In, Length 12 In, Chrome Vanadium Steel With Black Oxide Finish...More

  • Category : Chisels
Hand Chisel,1-1/2 In. x 4-3/4 In.
  • IRWIN
  • Hand Chisel, 1-1/2 In. x 4-3/4 In. Hand Chisel
  • Item # 23Z273
  • Mfr. Model # 1768779
  • Hand Chisel, Tip Size 1-1/2 In., Length 4-3/4 In., Material Steel Blade, Resin Handle, Characteristics...More

  • Category : Chisels
Chisel,2-1/2in. Tip,10-1/2in. L,Floor
  • MAYHEW
  • Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor Floor Chisel
  • Item # 38GP01
  • Mfr. Model # 12310
  • Chisel, Tip Size 2-1/2 In., Length 10-1/2 In., Hex 5/8 In., Not Tether Capable, Steel Material, Metalworking,...More

  • Category : Chisels
Hand Punch,1/2 x 7 In,Brass
  • KLEIN TOOLS
  • Hand Punch, 1/2 x 7 In, Brass Hand Punch
  • Item # 24C206
  • Mfr. Model # 4BP12
  • Hand Punch, Tip Size (In.) 1/2, Length (In.) 7, Brass Construction, Characteristics Knurled Handle,...More

  • Category : Hand Held Punches
Cold Chisel,1 in. x 8 in.,Steel
  • MAYHEW SELECT
  • Cold Chisel, 1 in. x 8 in., Steel Cold Chisel
  • Item # 41GK02
  • Mfr. Model # 10805
  • Cold Chisel, Tip Size 1 In., Length 8 In., Hex 3/4 In., Not Tether Capable, Steel Material, Handguards, For...More

  • Category : Chisels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More