Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pumps

23 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
1/6 HP Pump, 115 Voltage, Discharge NPT: 1"
Polypropylene 5/8 HP Fountain Pump, Submersible, 115V Volta
  • LITTLE GIANT
  • Polypropylene 5/8 HP Fountain Pump, Submersible, 115V Voltage LITTLE GIANT Fountain Pumps
  • Item # 4RK89
  • Mfr. Model # WGP-95-PW
  • Fountain Pump, 5/8 HP, Voltage 115V, Max. Head 30 ft., Length 11 In., Height 8-7/64 In., Width 6-1/4 In.,...More

  • Category : Fountain and Pond Pumps
4/10 HP Submersible Sump Pump, None Switch Type, Polyp
  • LITTLE GIANT
  • 4/10 HP Submersible Sump Pump, None Switch Type, Polypropylene Base Material LITTLE GIANT Submersible Sump Pumps
  • Item # 3P642
  • Mfr. Model # 8-CIM
  • Submersible Sump Pump, 4/10 HP, Switch Type None, Cord Length 25 ft., 115 Voltage, 10 Amps, Diameter 9-1/2...More

  • Category : Submersible Sump Pumps
1/25 HP PPS 115V Magnetic Drive Pump, 16.3 ft. Ma
  • LITTLE GIANT
  • 1/25 HP PPS 115V Magnetic Drive Pump, 16.3 ft. Max. Head Magnetic Drive Pump
  • Item # 2P040
  • Mfr. Model # TE-3-MD-HC
  • Magnetic Drive Pump, 1/25 HP, Voltage 115, Full Load Amps 1.30, 1/2 In. FPT Inlet, 1/2 In. MPT Outlet, Motor...More

  • Category : Chemical Transfer Magnetic Drive Pumps
Impeller Assembly for TE-7-MD-HC
1/12 HP Marine Pump, 115V Voltage, Continuous Duty, 6&
  • LITTLE GIANT
  • 1/12 HP Marine Pump, 115V Voltage, Continuous Duty, 6 ft. Cord Length LITTLE GIANT Marine Pumps
  • Item # 5EAH0
  • Mfr. Model # MS580-6B
  • Marine Pump, Application Marine Air Conditioning Recirculation, 1/12 HP, Voltage 115V, Full Load Amps 2.2,...More

  • Category : Compact Submersible Centrifugal Pumps
ABS 9/32 HP Water Garden Pump, Submersible, 115V Volta
  • LITTLE GIANT
  • ABS 9/32 HP Water Garden Pump, Submersible, 115V Voltage LITTLE GIANT Water Garden Pumps
  • Item # 36N480
  • Mfr. Model # F30-4000
  • Water Garden Pump, 9/32 HP, Voltage 115V, Max. Head 18.8 ft., Length 13-1/4 In., Height 8 In., Width 6-1/8...More

  • Category : Fountain and Pond Pumps
Basin 18 x 30 for 9S-SMPX
Motor 220/240V for 4-MD
Motor for TE-3-MD-HC
Bushing for TE-7-MD-HC
Volute for TE-5.5-MD-CK
Impeller for TE-6-MD-SC
Bushing Impeller for TE-7-MD-CK
Pump Head, Without Motor
Volute for 14EH-CIM
Motor for TE-3-MD-HC
Pump Head, Without Motor
Motor 115V for 3-MD-HC
Motor with Plug for 4-MD
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More