Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pumps

78 Results Found that Include 114 Products

Results per page:  16 | 32 | 48
1/6 HP Utility Pump, 115 Voltage, Discharge NPT:
  • LITTLE GIANT
  • 1/6 HP Utility Pump, 115 Voltage, Discharge NPT: 1", 18 ft. Cord Length LITTLE GIANT Dewatering/Utility Pumps
  • Item # 2P352
  • Mfr. Model # 5MSP-18
  • Utility Pump, 1/6 HP, Voltage 115, Amps 5 AC, Cord Length 18 ft., Cord Size -, Cord Type -, Discharge NPT 1...More

  • Category : Utility/Dewatering Pumps
1/40 HP Parts Washer Pump, Corrosion Resistant Polyester&#x
1/10 HP Nickel-Plated Brass Compact Utility Pump, Intermitt
1/150 HP Parts Washer Pump, Die Cast Aluminum Housing,
1/10 HP Stainless Steel Compact Utility Pump, Intermittent
1/40 HP Parts Washer Pump, Die Cast Aluminum Housing,&
1/200 HP 115V Magnetic Drive Pump, 5 ft. Max. Hea
  • LITTLE GIANT
  • 1/200 HP 115V Magnetic Drive Pump, 5 ft. Max. Head Pump
  • Item # 2P875
  • Mfr. Model # 1EUAA-MD
  • Magnetic Drive Pump, 1/200 HP, Voltage 115, Full Load Amps 0.30, 1/2 In. O.D. Inlet, 1/2 In. O.D. Outlet,...More

  • Category : Chemical Transfer Magnetic Drive Pumps
Indoor High Water Alarm, 115 AC
  • Indoor High Water Alarm, 115 AC Water Level Monitoring Systems
  • Item # 4NY92
  • Mfr. Model # HWAB
  • Indoor High Water Alarm, Switch Tether, Alarm Type Auto Reset, Audio Alarm 87dB @10 Ft, Volts @60Hz 120, Max...More

  • Category : Water Level Monitoring Systems
1/200 HP 115V Magnetic Drive Pump, 5.5 ft. Max. H
  • LITTLE GIANT
  • 1/200 HP 115V Magnetic Drive Pump, 5.5 ft. Max. Head Magnetic Drive Pump
  • Item # 2P037
  • Mfr. Model # 1-AA-MD
  • Magnetic Drive Pump, 1/200 HP, Voltage 115, Full Load Amps 0.40, 1/2 In. O.D. Inlet, 1/2 In. O.D. Outlet,...More

  • Category : Chemical Transfer Magnetic Drive Pumps
1/125 HP Parts Washer Pump, Corrosion Resistant Polyester&#
1/10 HP Nickel-Plated Brass Compact Utility Pump, Intermitt
Wide Angle Float Switch for 4RK90 for Mfr. No. WCR-9SP
Non-Mercury Switch for RFSN-9
Pressure Sensor for 13T430
Impeller for 2-MD-HC
Pressure Switch RS-5, with 10 ft. Power Cord for RS-5
Impeller/Magnet Assembly with Bushing for TE-3-MD-HC
Overpressure Sensor Kit for 13T430
1/125 HP Parts Washer Pump, 0.6 Amps AC, 3.1 PSI
Check Valve CV-SE2 for CV-SE2
Switch 230V RS-5, with 8 ft. Power Cord for RS-5
Motor for 1-MD
Diaphragm Switch 115V for EDS6-1-10
Housing Cover for 16S-CIM
Cord 115V 13A 15 ft. for RVMS-15LL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More