Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pumps

20 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage
2 HP Grinder Pump, Cap Start Motor, 101 ft.Max. Head,&
  • GOULDS WATER TECHNOLOGY
  • 2 HP Grinder Pump, Cap Start Motor, 101 ft.Max. Head, Stainless Steel, Buna N, Silicon Carbide Shaft GOULDS WATER TECHNOLOGY Grinder Pumps
  • Item # 4NE67
  • Mfr. Model # RGS2012
  • Submersible Grinder Pump, HP 2, RPM 3450, 208/230 Volts 60 Hz, Phase 1, Amps 15, Cord Length 20 Ft, Thermal...More

  • Category : Grinder Pumps
Motor 20 HP 3/60/208-230-460/3500 DP for 16BF1N2F0
Stainless Steel 1 HP Multi Stage Constant Pressure Booster&
Bronze 5 HP Centrifugal Pump, 3 Phase, 230/460VAC Volt
Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
Cast Iron 5 HP Centrifugal Pump, 208-230/460VAC Voltage
5 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, 3
Motor 10 HP 1/60/208-230/3500 DP for 10SH1L91B0 S
Motor 15 HP 3/60/208-230-460/3500 TE for 4AB1M5B0
Cast Iron 5 HP Centrifugal Pump, 208-230/460VAC Voltage
Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage
Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage
Cast Iron 5 HP Centrifugal Pump, 208-230/460VAC Voltage
Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
Bronze 5 HP Centrifugal Pump, 3 Phase, 230/460VAC Volt
Cast Iron 3 HP Centrifugal Pump, 1 Phase, 115/208-230V
  • GOULDS WATER TECHNOLOGY
  • Cast Iron 3 HP Centrifugal Pump, 1 Phase, 115/208-230VAC Voltage GOULDS WATER TECHNOLOGY Centrifugal Pumps
  • Item # 1N483
  • Mfr. Model # 4BF1H1K0
  • Centrifugal Pump, 3 HP, 1 Phase, Voltage 115/208-230VAC, 28/14.7-14 Amps, Inlet 3 In. NPT, Outlet 2-1/2 In....More

  • Category : Straight Centrifugal High Flow Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More