Skip Content

$35-$40 Pumps

168 results found that include 185 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • DAYTON Float Switches
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Multiple product options available

    • Category : Float Switches
  • DAYTON Hand Operated Drum Pumps
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Hand Operated Drum Pumps
  • Rubber Handle Telescope Pole, Silver
    Rubber Handle Telescope Pole, Silver
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2ZTW4
    • Mfr. Model # 2ZTW4
    • Telescope PoleMaterial AluminumSilver Color/FinishLength (Ft.) 12-1/2Dia. (In.) 1-1/4, Rubber Handle, Range 7...More

    • Category : Pool and Spa Accessories
  • 3/4" Replacement Pump Shaft Seal, 0.406" Seat Thi
    3/4" Replacement Pump Shaft Seal, 0.406" Seat Thi
    • FLOWSERVE
    • Item # 1R309
    • Mfr. Model # 21-075-99
    • Mechanical Pump Shaft Seal, Shaft Size 3/4 Inch, Seal 21, Seat Bore 1.375 Inches, Seat Thread 0.406 Inch,...More

    • Category : Pump Shaft Seals
  • 20 ft. Hose with Static Wire, 3/4" NPT Inlet
    20 ft. Hose with Static Wire, 3/4" NPT Inlet
    • FILL-RITE
    • Item # 3MMN2
    • Mfr. Model # FRH07520GR
    • Hose with Static Wire, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, Length 20 ft., Diameter 3/4 In., Application...More

    • Category : Fuel Transfer Pump Accessories
  • 4" Cast-Iron base/plated cap Vent Cap, Valve Opens
    4" Cast-Iron base/plated cap Vent Cap, Valve Opens
    • GPI
    • Item # 13K558
    • Mfr. Model # Pressure Vent Cap
    • Vent Cap,2 In NPT Outlet

    • Category : Fuel Transfer Pump Accessories
  • 12 ft. Rubber Fuel Hose, 50 psi, 3/4" NPT In
    12 ft. Rubber Fuel Hose, 50 psi, 3/4" NPT In
    • TM

      Grainger Choice

    • DAYTON
    • Item # 12F731
    • Mfr. Model # 12F731
    • Fuel Hose, Anti Static, Temperature Rating -30 to 140 Deg F Operation, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT,...More

    • Category : Fuel Transfer Pump Accessories
  • 4" Aluminum and Steel Vent Cap with Base, 50 psi,
    4" Aluminum and Steel Vent Cap with Base, 50 psi,
    • FILL-RITE
    • Item # 24UY35
    • Mfr. Model # FRTCB
    • Vent Cap with Base, Inlet 2 In. NPT, Length 4 In., For Use With Fuel Tank, Diameter 6 In., Material Aluminum...More

    • Category : Fuel Transfer Pump Accessories
  • 4-1/2" Aluminum Hose Swivel, 50 psi, 3/4" NP
    4-1/2" Aluminum Hose Swivel, 50 psi, 3/4" NP
    • FILL-RITE
    • Item # 24UY36
    • Mfr. Model # S075H1314
    • Hose Swivel, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, Length 4-1/2 In., Diameter 2-3/4 In., Material Aluminum,...More

    • Category : Fuel Transfer Pump Accessories
  • SumpBasinCover,20-1/2 in,Vent Holes 2 in
    Sump Basin Covers
    • LITTLE GIANT
    • Item # 21F469
    • Mfr. Model # 14940654
    • Sump Basin Cover, Indoor/Outdoor, Outlet 2 In., Height 2 In., Dia. 20-1/2 In., Polyethelene Material of...More

    • Category : Sump and Sewage Basins
  • Sump Basin,Height 22 In,22 gal.
    Sump Basins
    • ZOELLER
    • Item # 12U350
    • Mfr. Model # 31-0444
    • Sump Basin, Height 22 In, Length 21-3/4 In, Width 21-3/4 In, Dia. 18 In, Basin Capacity 22 gal., Material of...More

    • Category : Sump and Sewage Basins
  • Outlet Manifold, Polypropylene, 3/8 in., NPT for PD03P-APS-
    Outlet Manifold, Polypropylene, 3/8 in., NPT for PD03P-APS-
    • ARO
    • Item # 42CJ04
    • Mfr. Model # 96469-1
    • Outlet Manifold, Polypropylene, 3/8 in., NPT, Fits Brand ARO, For Use With Grainger Item Number 2CAU1, 5XA65,...More

    • Category : Parts
  • 300 psi Pressure Relief Valve, 3/4 (M)NPT
    300 psi Pressure Relief Valve, 3/4 (M)NPT
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4KHA3
    • Mfr. Model # 4KHA3
    • Valve, Pressure Relief, Max. Flow GPM 22, Pressure Range 0 to 250 PSI, Max. Fluid Temp. 180 F, Body Material...More

    • Category : Unloader & Relief Valves
  • 1" Replacement Pump Shaft Seal, 0.437" Seat Thickness
    1" Replacement Pump Shaft Seal, 0.437" Seat Thickness
    • FLOWSERVE
    • Item # 5NC09
    • Mfr. Model # 21-100-04
    • Pump Shaft Seal, Shaft Size 1 Inch, Seal 21, Standard Industry Seal Number 235, 380, 813, Seat Bore 1.625...More

    • Category : Pump Shaft Seals
  • PVC Hand Operated Drum Pump, Piston, Ounces per Stroke:
    ACTION PUMP Hand Operated Drum Pumps
    • ACTION PUMP
    • Item # 6PFL0
    • Mfr. Model # 7036
    • Hand Operated Drum Pump, Action Type Piston, Pump Body Material PVC, Wetted Materials PVC, Polyethylene, pH...More

    • Category : Hand Operated Drum Pumps
  • Hose Assembly
    Hose Assembly
  • Diaphragm Switch Repair Kit for Mfr. No. RS-5-18, 6-CIA,&#x
    Diaphragm Switch Repair Kit for Mfr. No. RS-5-18, 6-CIA,&#x
    • LITTLE GIANT
    • Item # 4NXN6
    • Mfr. Model # SPRK-2
    • Diaphragm Switch Repair Kit, Includes Switch, Switch Bracket, Diaphragm Switch, Seal Ring, Tapping Screw

    • Category : Parts
  • Replacement Seat for 2P774 for Mfr. No. 6661A3-34B-C
    Replacement Seat for 2P774 for Mfr. No. 6661A3-34B-C
    • ARO
    • Item # 2TV37
    • Mfr. Model # 94707-1
    • Replacement Seat, For Use With Grainger Item Number 2P774, Includes -, Type Polypropylene, Section...More

    • Category : Parts
  • Telescoping Fish Net, 1/8" Mesh Size, 18-1/2"
    POND BOSS Telescoping Fish Nets
    • POND BOSS
    • Item # 38EJ44
    • Mfr. Model # 43750
    • Telescoping Fish Net, Bow Width 11 In., Bow Length 14-1/2 In., Net Depth 18-1/2 In., Mesh Size 1/8 In., Net...More

    • Category : Fishing Dip Nets
  • Particulate Filter
    Particulate Filter
    • FILL-RITE
    • Item # 3MMP3
    • Mfr. Model # F4010PMO
    • Particulate Filter, For Use With Transfer Pump Filter Kit, Flow Rate 40 gpm

    • Category : Fuel Transfer Pump Accessories
  • Sump or Sewage Float Switch, Mechanical Switch Type
    SJE-RHOMBUS Float Switches
    • SJE-RHOMBUS
    • Item # 45DV32
    • Mfr. Model # 10HTMDWOP
    • Float Switch, Float Switch Contact Form Normally Open, Voltage 125/250VAC, Electrical Connection - Pumps Wire...More

    • Category : Float Switches
  • Plunger Pump Rail Kit, 2-5/8"H x 1-3/4"W x&#
    Plunger Pump Rail Kit, 2-5/8"H x 1-3/4"W x&#
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4YNP7
    • Mfr. Model # 4YNP7
    • Pump Rail Kit, Plunger Type, Material Steel, Height 2 5/8 In, Length 6 1/2 In, Width 1 3/4 In, For Use With...More

    • Category : Pump Pedestals and Mounting Bases
  • ABS Well Seal, Thick, PVC Molded Gasket Type
    ABS Well Seal, Thick, PVC Molded Gasket Type
    • CAMPBELL
    • Item # 5YM65
    • Mfr. Model # PS6X1 1/4
    • ABS Well Seal, Drop Pipe Size 1 1/4 Inches, Vent Tapping 1/2 Inch, Well Casing Size 6 Inches, Cable Hole 1...More

    • Category : Well Pump Accessories
  • PTFE
    • PALMETTO PACKING
    • Multiple product options available

      Multiple product options available

    • Category : Compression Packing Seals
  • Replacement Pump Head for Beverage FDA Applications and Wat
    Replacement Pump Head for Beverage FDA Applications and Wat
    • FLOJET
    • Item # 10H914
    • Mfr. Model # 20908000A
    • Replacement Pump Head, Motor Driven, Inlet/Outlet 3/8 In, Max. Operating PSI 35, Polypropylene Body Material,...More

    • Category : Parts
  • Suction Strainer for 5PXG4, 5PXG7, 5PXC2, 5PXC5
    Suction Strainer for 5PXG4, 5PXG7, 5PXC2, 5PXC5
    • TM

      Grainger Choice

    • DAYTON
    • Item # 23CC72
    • Mfr. Model # PP27173EK0902G
    • Suction Strainer, For Use With Grainger Item Number 5PXG4 - 5PXG7, 5PXC2- 5PXC5

    • Category : Parts
  • Shaft Seal C/C/B for 4UA63A, 4UA64A, 4UA65A, 4UA66A,&#
    Shaft Seal C/C/B for 4UA63A, 4UA64A, 4UA65A, 4UA66A,&#
    • TM

      Grainger Choice

    • DAYTON
    • Item # 23CH53
    • Mfr. Model # PP60052G
    • Shaft Seal C/C/B, For Use With Grainger Item Number 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A,...More

    • Category : Parts
  • ABS Well Seal, Thick, PVC Molded Gasket Type
    ABS Well Seal, Thick, PVC Molded Gasket Type
    • CAMPBELL
    • Item # 5YM64
    • Mfr. Model # PS6X1
    • ABS Well Seal, Drop Pipe Size 1 Inch, Vent Tapping 1/2 Inch, Well Casing Size 6 Inches, Cable Hole 1 Inch

    • Category : Well Pump Accessories
  • 1/4 Pump Tube C, Santoprene, Polypropylene
    1/4 Pump Tube C, Santoprene, Polypropylene
    • STENNER
    • Item # 35PG01
    • Mfr. Model # EC30C-2G1
    • Pump Tube C, , Tubing Connection (in.) 1/4, Max. Pressure (PSI) 25, Length 7-1/2 in., Diameter 1/2 in., For...More

    • Category : Chemical Metering Pump Accessories
  • Replacement Ball for 2P598 for Mfr. No. 666100-362-C, 65071
    Replacement Ball for 2P598 for Mfr. No. 666100-362-C, 65071
    • ARO
    • Item # 2TV17
    • Mfr. Model # 90532-6
    • Replacement Ball, Delrine

    • Category : Parts
  • 1/4 Pump Tube A, Santoprene, Polypropylene
    1/4 Pump Tube A, Santoprene, Polypropylene
    • STENNER
    • Item # 35PF98
    • Mfr. Model # EC30A-2G1
    • Pump Tube A, , Tubing Connection (in.) 1/4, Max. Pressure (PSI) 25, Length 7-1/2 in., Diameter 1/2 in., For...More

    • Category : Chemical Metering Pump Accessories
  • 3/8 Flow Indicator, Acrylic
    3/8 Flow Indicator, Acrylic
    • MEC-O-MATIC
    • Item # 2P362
    • Mfr. Model # 7012309
    • Flow Indicator, Maximum Pressure 100 PSI, Maximum Feed Rate 100 G/day, 3/8 Inch Outer Diameter, Mounted...More

    • Category : Chemical Metering Pump Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More