Skip Content

PIUSI Pumps

25 results found that include 27 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Brand
Price
Shop By
Ratings

Viewing as

List
  • Hand Operated Drum Pump,9 ft. 9" Hose L
    Hand Operated Drum Pump,9 ft. 9" Hose L
    • PIUSI
    • Item # 53DR85
    • Mfr. Model # F00332A30
    • Hand Operated Drum Pump, Hose Length 9 ft. 9 In., Housing Material Stainless Steel, Action Type Rotary,...More

    • Category : DEF Transfer Pumps
  • DEF Transfer Pump,43/64 HP,120VAC
    DEF Transfer Pump,43/64 HP,120VAC
    • PIUSI
    • Item # 53DR92
    • Mfr. Model # F00201A4G
    • DEF Transfer Pump, HP 43/64, Voltage 120VAC, Hose Length 20 ft., Housing Material Cast Iron, Adapter Material...More

    • Category : DEF Transfer Pumps
  • DEF Nozzle
    • Multiple product options available

      Multiple product options available

    • Category : DEF Nozzles
  • Hand Operated Drum Pump,10 ft. Hose L
    Hand Operated Drum Pump,10 ft. Hose L
    • PIUSI
    • Item # 53DR95
    • Mfr. Model # F0033213A
    • Hand Operated Drum Pump, Hose Length 10 ft., Housing Material Polypropylene, Adapter Material Polypropylene,...More

    • Category : DEF Transfer Pumps
  • DEF Transfer Pump,43/64 HP,120VAC
    DEF Transfer Pump,43/64 HP,120VAC
    • PIUSI
    • Item # 53DR93
    • Mfr. Model # F00203100
    • DEF Transfer Pump, HP 43/64, Voltage 120VAC, Housing Material Cast Iron, Adapter Material Polypropylene,...More

    • Category : DEF Transfer Pumps
  • DEF Transfer Pump,43/64 HP,120VAC
    DEF Transfer Pump,43/64 HP,120VAC
    • PIUSI
    • Item # 53DR84
    • Mfr. Model # F00101A0A
    • DEF Transfer Pump, HP 43/64, Voltage 120VAC, Hose Length 25 ft., Housing Material Cast Iron, Adapter Material...More

    • Category : DEF Transfer Pumps
  • DEF Transfer Pump,43/64 HP,12VAC
    DEF Transfer Pump,43/64 HP,12VAC
    • PIUSI
    • Item # 53DR94
    • Mfr. Model # F00204080
    • DEF Transfer Pump, HP 23/64, Voltage 12VDC, Housing Material Cast Iron, Adapter Material Polypropylene,...More

    • Category : DEF Transfer Pumps
  • DEF Transfer Pump,43/64 HP,120VAC
    DEF Transfer Pump,43/64 HP,120VAC
    • PIUSI
    • Item # 53DR90
    • Mfr. Model # F00201A2F
    • DEF Transfer Pump, HP 43/64, Voltage 120VAC, Hose Length 20 ft., Housing Material Cast Iron, Adapter Material...More

    • Category : DEF Transfer Pumps
  • Hose Tail Adapter,2" L
    Hose Tail Adapter,2" L
    • PIUSI
    • Item # 53DT02
    • Mfr. Model # F16435000
    • Hose Tail Adapter, Wetted Materials EPDM, Polypropylene, Stainless Steel, For Use With DEF Pumps, Adapter...More

    • Category : DEF Pump Accessories
  • Spring Return Hose Reel
    Spring Return Hose Reel
    • PIUSI
    • Item # 53DR87
    • Mfr. Model # F0075007C
    • Spring Return Hose Reel, Hose Inside Dia. 3/4 In., Hose Length 25 ft., Hose Material EPDM

    • Category : DEF Hose Reels
  • DEF Transfer Pump,43/64 HP,120VAC
    DEF Transfer Pump,43/64 HP,120VAC
    • PIUSI
    • Item # 53DR89
    • Mfr. Model # F00201A5F
    • DEF Transfer Pump, HP 43/64, Voltage 120VAC, Hose Length 20 ft., Housing Material Cast Iron, Adapter Material...More

    • Category : DEF Transfer Pumps
  • Socket 90 deg. Adapter,2" L
    Socket 90 deg. Adapter,2" L
    • PIUSI
    • Item # 53DT03
    • Mfr. Model # F16433000
    • Socket 90 Degrees Adapter, Wetted Materials EPDM, Polypropylene, Stainless Steel, For Use With DEF Pumps,...More

    • Category : DEF Pump Accessories
  • Portable DEF Pump System,100 gal. Tank
    Portable DEF Pump System,100 gal. Tank
    • PIUSI
    • Item # 53DR99
    • Mfr. Model # F00102010
    • Portable DEF Pump System, Hose Length 13 ft., Adapter Material Polypropylene, Adapter Type 1 In. BSP, Agency...More

    • Category : DEF Transfer Pumps
  • Internal Hose Reel 90 deg. Fitting,1" L
    Internal Hose Reel 90 deg. Fitting,1" L
    • PIUSI
    • Item # 53DT08
    • Mfr. Model # R1819400A
    • Internal Hose Reel 90 Degrees Fitting, Wetted Materials EPDM, Polypropylene, Stainless Steel, For Use With...More

    • Category : DEF Pump Accessories
  • Portable DEF Pump System,50 gal. Tank
    Portable DEF Pump System,50 gal. Tank
    • PIUSI
    • Item # 53DR98
    • Mfr. Model # F00102000
    • Portable DEF Pump System, Hose Length 13 ft., Adapter Material Polypropylene, Adapter Type 1 In. BSP, Agency...More

    • Category : DEF Transfer Pumps
  • Terminal Box 120V,6" L
    Terminal Box 120V,6" L
    • PIUSI
    • Item # 53DT10
    • Mfr. Model # R16480000
    • Terminal Box 120V, Wetted Materials Polypropylene, Stainless steel, For Use With Mfr. No. F00203100, Length 6...More

    • Category : DEF Pump Accessories
  • DEF Transfer Pump,43/64 HP,120VAC
    DEF Transfer Pump,43/64 HP,120VAC
    • PIUSI
    • Item # 53DR86
    • Mfr. Model # DEF MINI
    • DEF Transfer Pump, HP 43/64, Voltage 120VAC, Hose Length 20 ft., Housing Material Cast Iron, Adapter Material...More

    • Category : DEF Transfer Pumps
  • Hose Tail 90 deg. Adapter,3" L
    Hose Tail 90 deg. Adapter,3" L
    • PIUSI
    • Item # 53DT01
    • Mfr. Model # F15484000
    • Hose Tail 90 Degrees Adapter, Wetted Materials EPDM, Polypropylene, Stainless Steel, For Use With DEF Pumps,...More

    • Category : DEF Pump Accessories
  • External Hose Reel 90 deg. Fitting,1" L
    External Hose Reel 90 deg. Fitting,1" L
    • PIUSI
    • Item # 53DT07
    • Mfr. Model # R18188000
    • External Hose Reel 90 Degrees Fitting, Wetted Materials EPDM, Polypropylene, Stainless Steel, For Use With...More

    • Category : DEF Pump Accessories
  • Terminal Box 12VDC,6" L
    Terminal Box 12VDC,6" L
    • PIUSI
    • Item # 53DT09
    • Mfr. Model # F16293000
    • Terminal Box 12VDC, Wetted Materials Polypropylene, Stainless steel, For Use With Mfr. No. F00342000,...More

    • Category : DEF Pump Accessories
  • Pump Power Switch,1" L
    Pump Power Switch,1" L
    • PIUSI
    • Item # 53DT11
    • Mfr. Model # R16657000
    • Pump Power Switch, Wetted Materials Polypropylene, Stainless steel, For Use With Mfr. No. F00203100, Length 1...More

    • Category : DEF Pump Accessories
  • Mis-Fill Tank Insert,2" L
    Mis-Fill Tank Insert,2" L
    • PIUSI
    • Item # 53DT06
    • Mfr. Model # F15165000
    • Mis-Fill Tank Insert, Wetted Materials Polypropylene, Stainless steel, For Use With DEF Tanks, Length 2 In.

    • Category : DEF Pump Accessories
  • RSV Coupler,6" L
    RSV Coupler,6" L
    • PIUSI
    • Item # 53DT12
    • Mfr. Model # F1536000C
    • RSV Coupler, Wetted Materials EPDM, Polypropylene, Stainless Steel, For Use With Mfr. No. F00101A00,...More

    • Category : DEF Pump Accessories
  • PDC Coupler,For Use With Totes,Drums
    PDC Coupler,For Use With Totes,Drums
    • PIUSI
    • Item # 53DR88
    • Mfr. Model # F1891000A
    • PDC Coupler, Wetted Materials EPDM, Polypropylene, Stainless Steel, For Use With Totes, Drums, Adapter Type...More

    • Category : DEF Pump Accessories
  • DEF Nozzle Spout
    • PIUSI
    • Multiple product options available

      Multiple product options available

    • Category : DEF Nozzles
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More