Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pumps

20 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Pedestal Pump, 3 HP Required, 2 Inlet (In.), 2&#x
  • TM

    Grainger Choice

  • DAYTON
  • Pedestal Pump, 3 HP Required, 2 Inlet (In.), 2 Outlet (In.) Pedestal Pump, 3 HP Required, 2 Inlet (In.), 2 Outlet (In.)
  • Item # 5PXX8
  • Mfr. Model # 5PXX8
  • Pedestal Pump, Self-Priming, 3 HP Required, 2 In Inlet, 2 In Outlet, Use with Frame Number 182/184T, Cast...More

  • Category : Self-Priming Pedestal Pumps
  • TM

    Grainger Choice

  • Self Priming Portable Utility Pumps Self Priming Portable Utility Pumps
  • Multiple product options available

    Self Priming Portable Utility Pumps, Seal Application Nonflammable and Nonabrasive Liquids Compatible with Seal Component Materials, Max. Specific Gravity 1.0, and Ball...More

  • Category : Self-Priming Portable Utility Pumps
1/3 HP Dewatering Pump, 115 Voltage, Discharge NPT:&#x
  • TM

    Grainger Choice

  • 1/3 HP Dewatering Pump, 115 Voltage, Discharge NPT: 1-1/4" M, 10 ft. Cord Length DAYTON Dewatering/Utility Pumps
  • Item # 3YU56
  • Mfr. Model # 3YU56
  • Dewatering Pump, 1/3 HP, Voltage 115, Amps 3 AC, Cord Length 10 ft., Cord Size -, Cord Type -, Discharge NPT...More

  • Category : Utility/Dewatering Pumps
Seal for 5NXZ1 to 5NXZ9, 5NYA0 to 5NYA8
1/100 HP Compact Submersible Pump, 115V Voltage, Continuous
  • TM

    Grainger Choice

  • DAYTON
  • 1/100 HP Compact Submersible Pump, 115V Voltage, Continuous Duty, 6 ft. Cord Length DAYTON Compact Submersible Pumps
  • Item # 12U595
  • Mfr. Model # 12U595
  • Compact Submersible Pump, Application Water and Mild Fluids, 1/100 HP, Voltage 115V, Full Load Amps 1.4, Pump...More

  • Category : Compact Submersible Centrifugal Pumps
1/2 HP Centrifugal Pump, 115/208-230 Voltage, 2 Inlet&
Float Safety Switch
  • TM

    Grainger Choice

  • DAYTON
  • Float Safety Switch Float Safety Switch
  • Item # 2HXZ4
  • Mfr. Model # 2HXZ4
  • Float Safety Switch, Max. Amps Running 10, HP @ 1 Phase - 115V 1/2, HP @ 1 Phase - 230V 1/2, Voltage 125 to...More

  • Category : Float Switches
Direct-Mount Pressure Plunger Pump, 1750 RPM, 5/8" Sha
  • TM

    Grainger Choice

  • DAYTON
  • Direct-Mount Pressure Plunger Pump, 1750 RPM, 5/8" Shaft Dia. Direct-Mount Pressure Plunger Pump, 1750 RPM, 5/8" Shaft Dia.
  • Item # 4WXW2
  • Mfr. Model # 4WXW2
  • Pressure Washer Pump, Shaft Dia. 5/8 In., Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Needle/Ball...More

  • Category : Plunger Pumps
5 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, C
  • TM

    Grainger Choice

  • DAYTON
  • 5 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, Cast Iron Housing Material DAYTON Centrifugal Pumps
  • Item # 12A070
  • Mfr. Model # 12A070
  • Centrifugal Pump, 5 HP, 3 Phase, Voltage 208-230/460, 13.4-12.6/6.3 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2...More

  • Category : Straight Center Discharge Pumps
Upright Sump Pump, 1/2 HP
  • TM

    Grainger Choice

  • DAYTON
  • Upright Sump Pump, 1/2 HP DAYTON Upright Sump Pumps
  • Item # 5URJ4
  • Mfr. Model # 5URJ4
  • Upright Sump Pump, Commercial/Industrial, 1/2 HP, Motor Enclosure TEFC, Amps AC 9, Impeller Material...More

  • Category : Upright Sump Pumps
11.2/5.6 Amps 1/2 HP Flexible Impeller Pump, 34.6
  • TM

    Grainger Choice

  • DAYTON
  • 11.2/5.6 Amps 1/2 HP Flexible Impeller Pump, 34.6 psi, 3/4 NPT 11.2/5.6 Amps 1/2 HP Flexible Impeller Pump, 34.6 psi, 3/4 NPT
  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • Pump, Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 11.2/5.6, Inlet/Outlet (In.) 3/4 NPT, NEMA Motor Frame...More

  • Category : Flexible Impeller Pumps
3/4 HP Thermoplastic Convertible Jet Pump, 115/230V, 1
  • TM

    Grainger Choice

  • DAYTON
  • 3/4 HP Thermoplastic Convertible Jet Pump, 115/230V, 10.8/5.5 Amps 3/4 HP Thermoplastic Convertible Jet Pump, 115/230V, 10.8/5.5 Amps
  • Item # 4HEZ5
  • Mfr. Model # 4HEZ5
  • Convertible Jet Pump, Material of Construction Thermoplastic, 3/4 HP, Voltage 115/230, Amps 10.8/5.5, Inlet...More

  • Category : Convertible Well Jet Pumps
2.0 Amps 1/12 HP Flexible Impeller Pump, 17.3 psi,
  • TM

    Grainger Choice

  • DAYTON
  • 2.0 Amps 1/12 HP Flexible Impeller Pump, 17.3 psi, 3/4 MGHT 2.0 Amps 1/12 HP Flexible Impeller Pump, 17.3 psi, 3/4 MGHT
  • Item # 3ACA4
  • Mfr. Model # 3ACA4
  • Pump, Flexible Impeller, 1/12 HP, Voltage 115VAC, Amps 2, Inlet/Outlet (In.) 3/4 MGHT, NEMA Motor Frame -,...More

  • Category : Flexible Impeller Pumps
3 HP In-Ground Swimming Pool Pump, 3-Phase, 9.8-9.3/4.65&#x
  • TM

    Grainger Choice

  • DAYTON
  • 3 HP In-Ground Swimming Pool Pump, 3-Phase, 9.8-9.3/4.65 Amps 3 HP In-Ground Swimming Pool Pump, 3-Phase, 9.8-9.3/4.65 Amps
  • Item # 5PXE9
  • Mfr. Model # 5PXE9
  • In-Ground Swimming Pool Pump, Self Priming, 3 HP, 3 Phase, 208-230/460 Voltage, 9.8-9.3/4.65 Amps, Motor Type...More

  • Category : Pool and Spa Pumps
Stainless Steel 1 HP Centrifugal Pump, 208-230/460VAC Volta
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel 1 HP Centrifugal Pump, 208-230/460VAC Voltage, 3.7-3.2/1.6 Amps DAYTON Centrifugal Pumps
  • Item # 2ZXK9
  • Mfr. Model # 2ZXK9
  • Centrifugal Pump, Housing Material Stainless Steel, 1 HP, 3 Phase, Voltage 208-230/460VAC, Amps 3.7-3.2/1.6,...More

  • Category : Straight Centrifugal High Head Pumps
1-1/2 HP Pressure Booster Pump, 1 Phase, 115/230
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 21/10.5 Amps DAYTON Pressure Booster Pumps
  • Item # 5UXH6
  • Mfr. Model # 5UXH6
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 1 Phase,...More

  • Category : Booster Pumps and Systems
Shallow Well Threaded Collar for 4HEZ4 to 4HEZ7, 4HFA4,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More