Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pumps

11 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
15 HP Sewage/Trash Centrifugal Pump, 3 Phase, 230/460&
  • TM

    Grainger Choice

  • DAYTON
  • 15 HP Sewage/Trash Centrifugal Pump, 3 Phase, 230/460 Voltage, 34.6/17.3 Amps, NEMA/IEC Frame: 215JM DAYTON Sewage/Trash Centrifugal Pumps
  • Item # 12N809
  • Mfr. Model # 12N809
  • Sewage/Trash Centrifugal Pump, 15 HP, 3 Phase, Voltage 230/460, 34.6/17.3 Amps, 60 Hz, Inlet/Outlet 4 In.,...More

  • Category : Self Priming Sewage/Trash Pumps
Duplex Control Panel, 208/240/480V, 24 to 32 Amps
1 HP Kynar® Centrifugal Electric Operated Drum Pump, 32
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Kynar® Centrifugal Electric Operated Drum Pump, 32 GPM, 10,000 RPM Electric Operated Drum Pump
  • Item # 1DLR5
  • Mfr. Model # 1DLR5
  • Electric Operated Drum Pump, Motor and Tube, Voltage 115VAC, Pump Body Material Kynar(r), Wetted Materials...More

  • Category : Electric Operated Drum Pumps
Duplex Control Panel, 208/240/480V, 30 to 40 Amps
Duplex Control Panel, 240V, 37 to 50 Amps
  • TM

    Grainger Choice

  • DAYTON
  • Duplex Control Panel, 240V, 37 to 50 Amps Duplex Control Panel, 240V, 37 to 50 Amps
  • Item # 20VD35
  • Mfr. Model # 20VD35
  • Duplex Control Panel, Phase 1, 240 Voltage, 37 to 50 Amps, Max. Temp. (F) 120, For Use With Panel Fits Sludge...More

  • Category : Pump Control Boxes
Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100&#
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV43
  • Mfr. Model # 49AV43
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

  • Category : Air Operated Diaphragm Pumps
Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm,&#x
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV44
  • Mfr. Model # 49AV44
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

  • Category : Air Operated Diaphragm Pumps
Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm,&#x
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV49
  • Mfr. Model # 49AV49
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

  • Category : Air Operated Diaphragm Pumps
Stainless Steel Santoprene® Single Diaphragm Pump, 56 gpm,&#
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV48
  • Mfr. Model # 49AV48
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

  • Category : Air Operated Diaphragm Pumps
7.5 HP Sludge Pump, Manual Pump Type, Cast Iron Base&#
  • TM

    Grainger Choice

  • DAYTON
  • 7.5 HP Sludge Pump, Manual Pump Type, Cast Iron Base Material, Stainless Steel Housing DAYTON Sludge Pumps
  • Item # 11A349
  • Mfr. Model # 11A349
  • Sludge Pump, Manual, 7.5 HP, Voltage 460, 11 Amps, Cord Length 16-3/8 ft., Cord Size 12/4C, Cord Type SJTW,...More

  • Category : Sludge Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More