Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pump Controls

64 Results Found that Include 85 Products

Results per page:  16 | 32 | 48
Polypropylene Noncontact Ultrasonic Level Sensor, 18 ft. Range
Duplex Alternating Control Panel Motor/Pump Control Box, 12
Duplex Alternating Control Panel Motor/Pump Control Box, 12
Alternating Duplex Control Panel Motor/Pump Control Box, 12
Turbine 3 FNPT Flowmeter, PVC, 40 to 400 gpm
  • GPI
  • Turbine 3 FNPT Flowmeter, PVC, 40 to 400 gpm Turbine 3 FNPT Flowmeter, PVC, 40 to 400 gpm
  • Item # 6XGN5
  • Mfr. Model # TM300-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

  • Category : Electronic Flowmeters
Submersible Motor and Pump Control Box, 230V, 51 Amps
1/2 to 4 GF Insertion Fitting Flow Integral System,&#x
Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range
  • FLOWLINE
  • Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range
  • Item # 12U458
  • Mfr. Model # XP88-00
  • Ultrasonic Level Transmitter, Level Measurement, Classification Explosion Proof, Range 26.2', Accuracy +/-...More

  • Category : Noncontact Level Sensors
Turbine 4 150 LB Flange Flowmeter, PVC, 60 to 600
  • GPI
  • Turbine 4 150 LB Flange Flowmeter, PVC, 60 to 600 gpm Turbine 4 150 LB Flange Flowmeter, PVC, 60 to 600 gpm
  • Item # 6XGN9
  • Mfr. Model # TM400-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

  • Category : Electronic Flowmeters
1/2 Inductive Flow Meter, 316L Stainless Steel, 0.03 t
Transducers Ultrasonic Transit Time Flow Meter Transducer, PBT&#
Electronic Level Sensor, 5.9" to 62.9" Range
Electronic Level Sensor, 5.9" to 62.9" Range
Aluminum Cable Guided Wave Radar, 18 ft. Range
  • ECHO WAVE
  • Aluminum Cable Guided Wave Radar, 18 ft. Range Aluminum Cable Guided Wave Radar, 18 ft. Range
  • Item # 49AV93
  • Mfr. Model # LG11-2003-01
  • Cable Guided Wave Radar, General Purpose, Range 18 ft., Accuracy +/-3mm, Resolution 2mm, Dead Band 4 In. Top,...More

  • Category : Noncontact Level Sensors
5 to 8 GF Insertion Fitting Flow Integral System, Glas
Simplex Reversing Box Reversing Kit, 200/230V, 20 Amps
Polycarbonate Noncontact Ultrasonic Level Sensor, 32.8' Range
  • FLOWLINE
  • Polycarbonate Noncontact Ultrasonic Level Sensor, 32.8' Range Polycarbonate Noncontact Ultrasonic Level Sensor, 32.8' Range
  • Item # 12U440
  • Mfr. Model # LU29-01
  • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 32.8', Accuracy +/-...More

  • Category : Noncontact Level Sensors
Alternating Duplex Control Panel Motor/Pump Control Box, 12
1 Inductive Flow Meter, 316L Stainless Steel, 0.10 to
Fused, NEMA Size 1 Pump Panel, 480V, 30 Amps
Turbine 3 150 LB Flange Flowmeter, PVC, 40 to 400
  • GPI
  • Turbine 3 150 LB Flange Flowmeter, PVC, 40 to 400 gpm Turbine 3 150 LB Flange Flowmeter, PVC, 40 to 400 gpm
  • Item # 6XGN6
  • Mfr. Model # TM300-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

  • Category : Electronic Flowmeters
1 1/4 MNPT Industrial/Heavy-duty Flow Switch,
Polycarbonate Noncontact Ultrasonic Level Sensor, 26.2 ft Range
Turbine 2 FNPT Flowmeter, Aluminum, 20 to 200 gpm
  • GPI
  • Turbine 2 FNPT Flowmeter, Aluminum, 20 to 200 gpm Turbine 2 FNPT Flowmeter, Aluminum, 20 to 200 gpm
  • Item # 1YEA6
  • Mfr. Model # G2A20N09GMB
  • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

  • Category : Electronic Flowmeters
Turbine 4 FNPT Flowmeter, PVC, 60 to 600 gpm
  • GPI
  • Turbine 4 FNPT Flowmeter, PVC, 60 to 600 gpm Turbine 4 FNPT Flowmeter, PVC, 60 to 600 gpm
  • Item # 6XGN8
  • Mfr. Model # TM400-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

  • Category : Electronic Flowmeters
Turbine 1-1/2 FNPT Flowmeter, Stainless Steel, 10 to 1
Simplex Control Panel, 120/208/240V, 13 to 18 Amps
Impeller 1-1/4 FNPT Flow Meter, Brass
  • IMPELLER
  • Impeller 1-1/4 FNPT Flow Meter, Brass Impeller 1-1/4 FNPT Flow Meter, Brass
  • Item # 49DF14
  • Mfr. Model # 380 2 1 1 2 0 0 -1 2 0 2
  • Flow Meter, Impeller, Housing Material Brass, Fitting Size (In.) 1-1/4, Flow Range (GPM) 4.66 to 69.93,...More

  • Category : Electronic Flowmeters
Impeller 1-1/2 FNPT Flow Meter, Brass
  • IMPELLER
  • Impeller 1-1/2 FNPT Flow Meter, Brass Impeller 1-1/2 FNPT Flow Meter, Brass
  • Item # 49DF15
  • Mfr. Model # 380 2 1 5 0 0 0 -1 2 0 2
  • Flow Meter, Impeller, Housing Material Brass, Fitting Size (In.) 1-1/2, Flow Range (GPM) 6.35 to 95.18,...More

  • Category : Electronic Flowmeters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More