Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pump Controls

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Ultrasonic Energy Flow Meter, Aluminum
  • DYNASONICS
  • Ultrasonic Energy Flow Meter, Aluminum Ultrasonic Energy Flow Meter, Aluminum
  • Item # 49DE93
  • Mfr. Model # DTFXB-ZN-AKNN-NN
  • Flow Meter, Ultrasonic Energy, Housing Material Aluminium, Fitting Size (In.) N/A, Flow Material Water-Like...More

  • Category : Electronic Flowmeters
Oil Smart System,115V, Max. HP 3/4
  • ZOELLER
  • Oil Smart System, 115V, Max. HP 3/4 Oil Smart System,115V, Max. HP 3/4
  • Item # 2NRX1
  • Mfr. Model # 10-2386
  • Oil Guard System and Alarm, -, Voltage 115, Max. HP 3/4, Max. Amps 13, Audio 71 dB/Visual Alarm, Switch Type...More

  • Category : Oil Switch and Alarm
Simplex Control Panel, 240V, 37 to 50 Amps
Duplex Control Panel, 208/240/480V, 17 to 23 Amps
Simplex Control Panel, 208/240/480V, 48 to 65 Amps
Simplex Control Panel, 240V, 48 to 65 Amps
Simplex Control Panel, 240V, 30 to 40 Amps
Simplex Control Panel, 240V, 23 to 32 Amps
Duplex Control Panel, 208/240/480V, 20 to 25 Amps
Oiltector(R) Pump Control and Alarm,230V
  • LIBERTY
  • Oiltector(R) Pump Control and Alarm, 230V Oiltector(R) Pump Control and Alarm,230V
  • Item # 2WMN4
  • Mfr. Model # OTC-230
  • Oiltector(R) Pump Control and Alarm, Max. HP 2, Switch Type Piggyback, Voltage 230, Alarm Audio/Visual, Max....More

  • Category : Oil Switch and Alarm
Oiltector(R) Pump Control and Alarm,115V
  • LIBERTY
  • Oiltector(R) Pump Control and Alarm, 115V Oiltector(R) Pump Control and Alarm,115V
  • Item # 2WMN3
  • Mfr. Model # OTC-115
  • Oiltector(R) Pump Control and Alarm, Max. HP 1, Switch Type Piggyback, Voltage 115, Alarm Audio/Visual, Max....More

  • Category : Oil Switch and Alarm
Electromagnetic 1-1/2 150 lb. Flange Flow Meter, Aluminum
Electromagnetic 2 150 lb. Flange Flow Meter, Aluminum
  • MODMAG
  • Electromagnetic 2 150 lb. Flange Flow Meter, Aluminum Electromagnetic 2 150 lb. Flange Flow Meter, Aluminum
  • Item # 49DF05
  • Mfr. Model # M20-HR-020-F15-S-AC-XX-MM-XX-VAC-GR-XX
  • Flow Meter, Electromagnetic, Housing Material Aluminum, Fitting Size (In.) 2, Flow Material Oil, Chemicals,...More

  • Category : Electronic Flowmeters
Electromagnetic 1/2 150 lb. Flange Flow Meter, Aluminum
  • MODMAG
  • Electromagnetic 1/2 150 lb. Flange Flow Meter, Aluminum Electromagnetic 1/2 150 lb. Flange Flow Meter, Aluminum
  • Item # 49DF02
  • Mfr. Model # M20-TE-005-F15-S-AC-XX-MM-XX-VAC-GR-XX
  • Flow Meter, Electromagnetic, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oil, Chemicals,...More

  • Category : Electronic Flowmeters
Electromagnetic 1 150 lb. Flange Flow Meter, Aluminum
  • MODMAG
  • Electromagnetic 1 150 lb. Flange Flow Meter, Aluminum Electromagnetic 1 150 lb. Flange Flow Meter, Aluminum
  • Item # 49DF03
  • Mfr. Model # M20-HR-010-F15-S-AC-XX-MM-XX-VAC-GR-XX
  • Flow Meter, Electromagnetic, Housing Material Aluminum, Fitting Size (In.) 1, Flow Material Oil, Chemicals,...More

  • Category : Electronic Flowmeters
Aluminum Noncontact Radar Level Sensor, 100 ft. Range
Duplex Control Panel, 208/240/480V, 13 to 18 Amps
Duplex Control Panel, 208/240/480V, 9 to 14 Amps
Oval Gear 1/2 FNPT Flowmeter, 316 Stainless Steel, 0.2
Oval Gear 1-1/2 FNPT Flowmeter, Aluminum, 4 to 66
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More