Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pump Controls

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Alternating Duplex Control Panel Motor/Pump Control Box, 20
Fused, NEMA Size 3 Pump Panel, 480V, 100 Amps
Oval Gear 1 FNPT Flowmeter, Aluminum, 2.6 to 40 gpm&#x
Alternating Duplex Control Panel Motor/Pump Control Box, 20
Simplex Control Panel, 208/240/480V, 24 to 32 Amps
Simplex Control Panel, 240V, 16 to 24 Amps
Duplex Control Panel, 208/240/480V, 6 to 10 Amps
Duplex Control Panel, 208/240/480V, 4 to 6.3 Amps
6 to 40 gpm Liquid Flowmeter
  • FILL-RITE
  • 6 to 40 gpm Liquid Flowmeter Flowmeter
  • Item # 48YA54
  • Mfr. Model # FR902DPU
  • Flowmeter, Liquid, GPM Max. 40, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 130,...More

  • Category : Flowmeters
Alternating Duplex Control Panel Motor/Pump Control Box, 20
Alternating Duplex Control Panel Motor/Pump Control Box, 20
Aluminum Noncontact Radar Level Sensor, 50 ft. Range
Aluminum Noncontact Radar Level Sensor, 50 ft. Range
Simplex Control Panel, 240V, 16 to 24 Amps
Simplex Control Panel, 208/240/480V, 30 to 40 Amps
Oval Gear 1 FNPT Flowmeter, Aluminum, 2.6 to 40 gpm&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More