Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pump Controls

24 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Simplex Control Panel Motor/Pump Control Box, 120/208/
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 0 to 20 Amps Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 0 to 20 Amps
  • Item # 2PZG2
  • Mfr. Model # 2PZG2
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 0-20, Enclosure Type NEMA...More

  • Category : Pump Control Boxes
1/2 to 8 GF Insertion Fitting Panel Mount LCD Ind
Submersible Motor and Pump Control Box, 230V, 27.5 Amps
Simplex Control Panel Motor/Pump Control Box, 208/240/
Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range
1/2 to 8 GF Insertion Fitting Field Mount LCD Ind
Duplex Pump Control System, 115V, 20 Amps
Simplex Control Panel Motor/Pump Control Box, 120/208/
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 7 to 15 Amps Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 7 to 15 Amps
  • Item # 2PZG4
  • Mfr. Model # 2PZG4
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 7-15, Enclosure Type NEMA...More

  • Category : Pump Control Boxes
Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range
  • FLOWLINE
  • Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range
  • Item # 12U417
  • Mfr. Model # DL34-01
  • Ultrasonic Level Sensor, Level Measurement, Switch & Controller, Classification General Purpose, Range 18.0',...More

  • Category : Noncontact Level Sensors
Meter Mount Basic Flow Monitor Display
1 1/4 MNPT Industrial/Heavy-duty Flow Switch,
Converter Box, 120VACV, 44 Amps
  • SJE-RHOMBUS
  • Converter Box, 120VACV, 44 Amps Converter Box, 120VACV, 44 Amps
  • Item # 36K474
  • Mfr. Model # 1031034
  • Converter Box, 1 Phase, 120VAC, 44 Amps, Enclosure Type NEMA 1, Height 4-1/4 In., Width 3 In., Depth 1-1/4...More

  • Category : Pump Control Boxes
Impeller 3/4 FNPT Flow Meter, Brass, 0.5 to 15 ft
Impeller Insertion Flow Meter, Brass, 0.5 to 30 ft/sec
Impeller 1-1/8 FNPT Flow Meter, Brass, 0.5 to 15
Impeller 1 FNPT Flow Meter, Brass, 0.5 to 15 ft/s
Remote Mount Basic Flow Monitor Display
PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
Inline Flowmeter
  • SP SCIENCEWARE
  • Inline Flowmeter Flowmeter
  • Item # 21TT95
  • Mfr. Model # 40405-0035
  • Flowmeter, InlineMax. Pressure (PSI) 1000, Connection Size (In.) 3/8 Straight Glass Connectors, Max. Temp....More

  • Category : Flowmeters
PVC Noncontact Ultrasonic Level Sensor, 0.8 to 30 ft.
0.5 to 5 gpm Variable Area Flow Switch
  • HEDLAND
  • 0.5 to 5 gpm Variable Area Flow Switch Flow Switch
  • Item # 4NND9
  • Mfr. Model # H605B-005-F1
  • Flow Switch, Variable Area, Max. Pressure 3500 PSI, Connection Size (In.) 1/2 FNPT, Max. Temp. 240 F, Max....More

  • Category : Flowmeters
PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
Turbine 3/4 FNPT Flowmeter, Aluminum, 2 to 20 gpm
  • GPI
  • Turbine 3/4 FNPT Flowmeter, Aluminum, 2 to 20 gpm Turbine 3/4 FNPT Flowmeter, Aluminum, 2 to 20 gpm
  • Item # 1YEA3
  • Mfr. Model # G2A07N09GMA
  • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor Type...More

  • Category : Electronic Flowmeters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More