Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pump Controls

13 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Submersible Motor and Pump Control Box, 230V, 8 Amps
Condensation Flood Detector Switch, SPDT Switch Type
4 to 20 gpm Rotor Flow Rate Indicator
  • GEMS SENSORS
  • 4 to 20 gpm Rotor Flow Rate Indicator Flow Rate Indicator
  • Item # 1AMD6
  • Mfr. Model # RFI 155480
  • Flow Rate Indicator, Rotor, 20 GPM Max, Max Pressure @70F 100, @180F 40 PSI, Max Temp 180 F, Inlet/Outlet NPT...More

  • Category : Flowmeters
Submersible Motor and Pump Control Box, 115V, 12 Amps
Submersible Motor and Pump Control Box, 230V, 4.6 Amps
3/8 MNPT Piston Liquid Flow Switch, 0.5 gpm
  • GEMS SENSORS
  • 3/8 MNPT Piston Liquid Flow Switch, 0.5 gpm 3/8 MNPT Piston Liquid Flow Switch, 0.5 gpm
  • Item # 1ALV3
  • Mfr. Model # FS-380P 197082
  • Liquid Flow Switch, Piston, Flow Rate 0.5 GPM, Connection Size (In.) 3/8 MNPT, Max. Ambient Temp. 212 F, Max....More

  • Category : Flow Switches
Automatic Marine Float Switch
  • RULE
  • Automatic Marine Float Switch RULE Float Switches
  • Item # 2GWK7
  • Mfr. Model # 40A-GRA
  • Float Switch, Automatic Marine, Max. Amps Running 20@12V, 10@24V, 6.5@32AV, Voltage 12 to 24 to 32, Wire...More

  • Category : Float Switches
Sensing Probe
Sanitary Cable 12 ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More