Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pump Controls

63 Results Found that Include 99 Products

Results per page:  16 | 32 | 48
Duplex Alternating Control Panel Motor/Pump Control Box, 12
Upright Pedestal Sump Pump Switch
  • TM

    Grainger Choice

  • DAYTON
  • Upright Pedestal Sump Pump Switch Upright Pedestal Sump Pump Switch
  • Item # 4KU68
  • Mfr. Model # 4KU68
  • Pedestal Sump Pump Switch, Upright, Max. Amps Running 12/8, Length 2, Width 3, For Use With 4KU60, 4KU61,...More

  • Category : Float Switches
Simplex Control Panel Motor/Pump Control Box, 120/208/
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 0 to 20 Amps Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 0 to 20 Amps
  • Item # 2PZG2
  • Mfr. Model # 2PZG2
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 0-20, Enclosure Type NEMA...More

  • Category : Pump Control Boxes
Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm
  • Item # 32ZN69
  • Mfr. Model # 32ZN69
  • Flowmeter, Turbine, Housing Material Nylon, Fitting Size (In.) 1, Flow Material Water, DEF, Adblue,...More

  • Category : Electronic Flowmeters
Digital Turbine 1 Flowmeter, Aluminum, 1.3 to 32 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Digital Turbine 1 Flowmeter, Aluminum, 1.3 to 32 gpm Digital Turbine 1 Flowmeter, Aluminum, 1.3 to 32 gpm
  • Item # 40M285
  • Mfr. Model # 40M285
  • Flowmeter, Digital Turbine, Housing Material Aluminum, Fitting Size (In.) 1, Flow Material Diesel, Gasoline,...More

  • Category : Electronic Flowmeters
Float Safety Switch
  • TM

    Grainger Choice

  • DAYTON
  • Float Safety Switch Float Safety Switch
  • Item # 2HXZ4
  • Mfr. Model # 2HXZ4
  • Float Safety Switch, Max. Amps Running 10, HP @ 1 Phase - 115V 1/2, HP @ 1 Phase - 230V 1/2, Voltage 125 to...More

  • Category : Float Switches
1 FNPT Slip PVC   Flow Protector,
  • TM

    Grainger Choice

  • DAYTON
  • 1 FNPT Slip PVC Flow Protector, 1 FNPT Slip PVC Flow Protector,
  • Item # 1DGZ7
  • Mfr. Model # 1DGZ7
  • Flow Protector, Max. HP 3/4, 1 Phase, 50/60 Hz, Min. Flow Rate 1 GPM, Connection Size (In.) 1 FNPT Slip PVC,...More

  • Category : Flow Switches
  • TM

    Grainger Choice

  • DAYTON
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

  • Category : Flowmeters
1 FNPT Slip PVC   Flow Protector,
  • TM

    Grainger Choice

  • DAYTON
  • 1 FNPT Slip PVC Flow Protector, 1 FNPT Slip PVC Flow Protector,
  • Item # 1DGZ8
  • Mfr. Model # 1DGZ8
  • Flow Protector, Max. HP 2, 1 Phase, 50/60 Hz, Min. Flow Rate 1 GPM, Connection Size (In.) 1 FNPT Slip PVC,...More

  • Category : Flow Switches
Simplex Control Panel Motor/Pump Control Box, 208/240/
Duplex Alternating Control Panel Motor/Pump Control Box, 20
  • TM

    Grainger Choice

  • DAYTON
  • Duplex Alternating Control Panel Motor/Pump Control Box, 208/240/480V, 13 to 18 Amps Duplex Alternating Control Panel Motor/Pump Control Box, 208/240/480V, 13 to 18 Amps
  • Item # 2PZH8
  • Mfr. Model # 2PZH8
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 13.0-18.0,...More

  • Category : Pump Control Boxes
Simplex Control Panel Motor/Pump Control Box, 120/208/
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 15 to 20 Amps Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 15 to 20 Amps
  • Item # 2PZG5
  • Mfr. Model # 2PZG5
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 15-20, Enclosure Type NEMA...More

  • Category : Pump Control Boxes
Duplex Control Panel, 240V, 37 to 50 Amps
  • TM

    Grainger Choice

  • DAYTON
  • Duplex Control Panel, 240V, 37 to 50 Amps Duplex Control Panel, 240V, 37 to 50 Amps
  • Item # 20VD35
  • Mfr. Model # 20VD35
  • Duplex Control Panel, Phase 1, 240 Voltage, 37 to 50 Amps, Max. Temp. (F) 120, For Use With Panel Fits Sludge...More

  • Category : Pump Control Boxes
Simplex Control Panel Motor/Pump Control Box, 208/240/
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 208/240/480V, 4 to 6.3 Amps Simplex Control Panel Motor/Pump Control Box, 208/240/480V, 4 to 6.3 Amps
  • Item # 2PZH1
  • Mfr. Model # 2PZH1
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 208/240/480, Amps 4.0-6.3, Enclosure Type...More

  • Category : Pump Control Boxes
Simplex Control Panel Motor/Pump Control Box, 208/240/
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 208/240/480V, 13 to 18 Amps Simplex Control Panel Motor/Pump Control Box, 208/240/480V, 13 to 18 Amps
  • Item # 2PZH4
  • Mfr. Model # 2PZH4
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 208/240/480, Amps 13.0-18.0, Enclosure Type...More

  • Category : Pump Control Boxes
Simplex Control Panel Motor/Pump Control Box, 240V, 23
Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8
  • TM

    Grainger Choice

  • DAYTON
  • Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm
  • Item # 32ZN65
  • Mfr. Model # 32ZN65
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oils Up to SAE 140,...More

  • Category : Electronic Flowmeters
Simplex Control Panel Motor/Pump Control Box, 120/208/
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 7 to 15 Amps Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 7 to 15 Amps
  • Item # 2PZG4
  • Mfr. Model # 2PZG4
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 7-15, Enclosure Type NEMA...More

  • Category : Pump Control Boxes
Simplex Control Panel Motor/Pump Control Box, 240V, 32
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 240V, 32 Amps Simplex Control Panel Motor/Pump Control Box, 240V, 32 Amps
  • Item # 2PZF8
  • Mfr. Model # 2PZF8
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 240, Amps 32, Enclosure Type NEMA 4X, Height...More

  • Category : Pump Control Boxes
Duplex Alternating Control Panel Motor/Pump Control Box, 12
Duplex Alternating Control Panel Motor/Pump Control Box, 20
  • TM

    Grainger Choice

  • DAYTON
  • Duplex Alternating Control Panel Motor/Pump Control Box, 208/240/480V, 6 to 10 Amps Duplex Alternating Control Panel Motor/Pump Control Box, 208/240/480V, 6 to 10 Amps
  • Item # 2PZH6
  • Mfr. Model # 2PZH6
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 6.0-10.0,...More

  • Category : Pump Control Boxes
Duplex Alternating Control Panel Motor/Pump Control Box, 20
  • TM

    Grainger Choice

  • DAYTON
  • Duplex Alternating Control Panel Motor/Pump Control Box, 208/240/480V, 4 to 6.3 Amps Duplex Alternating Control Panel Motor/Pump Control Box, 208/240/480V, 4 to 6.3 Amps
  • Item # 2PZH5
  • Mfr. Model # 2PZH5
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 4.0-6.3,...More

  • Category : Pump Control Boxes
Simplex Control Panel, 240V, 37 to 50 Amps
Simplex Control Panel, 208/240/480V, 17 to 23 Amps
Duplex Control Panel, 208/240/480V, 30 to 40 Amps
Duplex Control Panel, 208/240/480V, 17 to 23 Amps
Simplex Control Panel, 208/240/480V, 48 to 65 Amps
Simplex Control Panel, 120/208/240V, 13 to 18 Amps
Duplex Control Panel, 240V, 16 to 24 Amps
  • TM

    Grainger Choice

  • DAYTON
  • Duplex Control Panel, 240V, 16 to 24 Amps Duplex Control Panel, 240V, 16 to 24 Amps
  • Item # 20VD25
  • Mfr. Model # 20VD25
  • Duplex Control Panel, Phase 1, 240 Voltage, 16 to 24 Amps, Max. Temp. (F) 120, For Use With Panel Fits Sludge...More

  • Category : Pump Control Boxes
Duplex Control Panel, 240V, 30 to 40 Amps
Simplex Control Panel, 240V, 48 to 65 Amps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More