Skip Content

MADISON Pump Controls

11 results found that include 19 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Level Sensor, 1-1/2" NPT Fitting, 16" Stem Length
    Level Sensor, 1-1/2" NPT Fitting, 16" Stem Length
    • MADISON
    • Item # 3VU50
    • Mfr. Model # C3975-1000
    • Liquid Level Control, Continuous Level, Fitting 1-1/2 In. NPT, Operation 4-20mA Output, Stem Material 316 SS,...More

    • Category : Contact Level Sensors
  • MADISON Float Switches
    • MADISON
    • Multiple product options available

      Multiple product options available

    • Category : Float Switches
  • Industrial Continuous Level Transmitter, 2" NPT Fitting, 24
    Industrial Continuous Level Transmitter, 2" NPT Fitting, 24
    • MADISON
    • Item # 54JJ31
    • Mfr. Model # C4651-12803
    • Industrial Continuous Level Transmitter, Mounting Vertical, Signal Output 4 to 20mA, Voltage 12 to 30VDC,...More

    • Category : Contact Level Sensors
  • Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    • MADISON
    • Item # 11K201
    • Mfr. Model # R3-50C485-EXP
    • Radar Level Sensor, Non Contact, Mounting 2 In. NPT, Operating Frequency (Hz) 6.3 GHZ, Signal Output 4-20 mA,...More

    • Category : Noncontact Level Sensors
  • MADISON Optical Sensors
    • MADISON
    • Multiple product options available

      Multiple product options available

    • Category : Float Switches
  • PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    • MADISON
    • Item # 1AAA5
    • Mfr. Model # U3M-148
    • Ultrasonic Sensor, Mini, Mounting 1 In. NPT, Operating Frequency (Hz) 148 KHz, Resolution (In./mm)...More

    • Category : Noncontact Level Sensors
  • Industrial Continuous Level Transmitter, 2"NPT Fitting, 32"
    Industrial Continuous Level Transmitter, 2"NPT Fitting, 32"
    • MADISON
    • Item # 54JJ32
    • Mfr. Model # C4651-12804
    • Industrial Continuous Level Transmitter, Mounting Vertical, Signal Output 4 to 20mA, Voltage 12 to 30VDC,...More

    • Category : Contact Level Sensors
  • Industrial Continuous Level Transmitter, 1-1/2" NPT Fitting
    Industrial Continuous Level Transmitter, 1-1/2" NPT Fitting
    • MADISON
    • Item # 54JJ30
    • Mfr. Model # C4651-12802
    • Industrial Continuous Level Transmitter, Mounting Vertical, Signal Output 4 to 20mA, Voltage 12 to 30VDC,...More

    • Category : Contact Level Sensors
  • PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    • MADISON
    • Item # 1AAA7
    • Mfr. Model # U3M-148C485
    • Ultrasonic Sensor, Mini, With Communications Port, 1 In NPT Mounting, Voltage 24 DC, Housing Material PVC,...More

    • Category : Noncontact Level Sensors
  • Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    • MADISON
    • Item # 1AAA1
    • Mfr. Model # R3-50C485
    • Radar Sensor, 2 In NPT Mounting, Voltage 24 DC, Housing Material Aluminum, Range 50 Ft, Range 15.2 Meters,...More

    • Category : Noncontact Level Sensors
  • PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    • MADISON
    • Item # 1AAA6
    • Mfr. Model # U3M-148R
    • Ultrasonic Sensor, Mini, With Relay, Mounting 1 In. NPT, Operating Frequency (Hz) 148 KHz, Resolution...More

    • Category : Noncontact Level Sensors
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More