Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pump Control Boxes

12 results found that include 12 products

Results per page:  16 | 32 | 48
Simplex Control Panel Motor/Pump Control Box, 240V, 23
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 240V, 23 to 32 Amps Simplex Control Panel Motor/Pump Control Box, 240V, 23 to 32 Amps
  • Item # 2PZG1
  • Mfr. Model # 2PZG1
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 240, Amps 23 to 32, Enclosure Type NEMA 4X,...More

Simplex Control Panel Motor/Pump Control Box, 208/240/
Simplex Control Panel Motor/Pump Control Box, 240V, 32
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel Motor/Pump Control Box, 240V, 32 Amps Simplex Control Panel Motor/Pump Control Box, 240V, 32 Amps
  • Item # 2PZF8
  • Mfr. Model # 2PZF8
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 240, Amps 32, Enclosure Type NEMA 4X, Height...More

Residential Residential Alternator System, 115V, For Use With&#x
Duplex Pump Control System, 115V, 20 Amps
Fused, NEMA Size 3 Pump Panel, 480V, 100 Amps
  • GENERAL ELECTRIC
  • Fused, NEMA Size 3 Pump Panel, 480V, 100 Amps Fused, NEMA Size 3 Pump Panel, 480V, 100 Amps
  • Item # 3AGH2
  • Mfr. Model # CR341E044DAA1AA
  • Pump Panel, Fused, NEMA Size 3, Motor/Pump HP 50, 3 Phase, J18oltage 480, 100 Amps, Enclosure Type 3R, Height...More

Fused, NEMA Size 4 Pump Panel, 480V, 200 Amps
  • GENERAL ELECTRIC
  • Fused, NEMA Size 4 Pump Panel, 480V, 200 Amps Fused, NEMA Size 4 Pump Panel, 480V, 200 Amps
  • Item # 3AGH4
  • Mfr. Model # CR341F044EAC1AA
  • Pump Panel, Fused, NEMA Size 4, Motor/Pump HP 100, 3 Phase, Voltage 480, 200 Amps, Enclosure Type 3R, Height...More

Fused, NEMA Size 2 Pump Panel, 480V, 60 Amps
  • GENERAL ELECTRIC
  • Fused, NEMA Size 2 Pump Panel, 480V, 60 Amps Fused, NEMA Size 2 Pump Panel, 480V, 60 Amps
  • Item # 3AGH1
  • Mfr. Model # CR341D044CAA1AA
  • Pump Panel, Fused, NEMA Size 2, Motor/Pump HP 25, 3 Phase, Voltage 480, 60 Amps, Enclosure Type 3R, Height...More

Enclosed Motor Contactor Pump Control Box, 115V, 40 Amps
Converter Box, 120VACV, 44 Amps
  • SJE-RHOMBUS
  • Converter Box, 120VACV, 44 Amps Converter Box, 120VACV, 44 Amps
  • Item # 36K474
  • Mfr. Model # 1031034
  • Converter Box, 1 Phase, 120VAC, 44 Amps, Enclosure Type NEMA 1, Height 4-1/4 In., Width 3 In., Depth 1-1/4...More

Duplex Pump Control System, 230V, 15 Amps
Fused, NEMA Size 1 Pump Panel, 480V, 30 Amps
  • GENERAL ELECTRIC
  • Fused, NEMA Size 1 Pump Panel, 480V, 30 Amps Fused, NEMA Size 1 Pump Panel, 480V, 30 Amps
  • Item # 3AGH3
  • Mfr. Model # CR341C044BAA1AA
  • Pump Panel, Fused, NEMA Size 1, Motor/Pump HP 10, 3 Phase, Voltage 480, 30 Amps, Enclosure Type 3R, Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More