Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Inlet
Outlet
Length
For Use With
Max. Pressure
Brand
Price
Shop By
Ratings

Pump Accessories

36 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Aluminum Fuel Nozzle, 50 psi, 3/4" FNPT Inlet
4-1/2" Aluminum Hose Swivel, 50 psi, 3/4" NP
Diesel Nozzle, 50 PSI, 3/4" NPT Inlet
20 ft. Hose with Static Wire
Replacement Filter
12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT I
  • FILL-RITE
  • 12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT Inlet 12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT Inlet
  • Item # 2RB96
  • Mfr. Model # 700F3135
  • Fuel Hose, Temperature Rating -30 TO 140 Deg F Operation, Inlet 3/4 In. NPT, Length 12 ft., For Use With Mfr....More

12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT I
Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet
  • FILL-RITE
  • Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet
  • Item # 3MMG9
  • Mfr. Model # FRHMN100SGR
  • Fuel Nozzle, -, Manual Operation, Inlet 1 In. FNPT, Outlet Diesel/Leaded Spout, For Use With 2GMP6, 2GMP7,...More

14 ft. Nitrile Fuel Hose, 50 psi, 1" NPT Inlet
4 ft. Filter Kit
  • FILL-RITE
  • 4 ft. Filter Kit 4 ft. Filter Kit
  • Item # 3MMN6
  • Mfr. Model # 1210KTF7019
  • Filter Kit, Length 4 ft., For Use With FR1204, FR1204G, FR1210GA, SD1202G, FR2410G, FR2411GL, Includes Filter...More

Particulate Filter
Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet
Aluminum Fuel Nozzle, 50 psi, 3/4" FNPT Inlet
5" Aluminum Hose Swivel, 50 psi, 1" NPT Inlet
16" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet
4-3/4" Aluminum Breakaway Fitting, 50 psi, 1" NPT
6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT In
  • FILL-RITE
  • 6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT Inlet 6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT Inlet
  • Item # 48YA67
  • Mfr. Model # FRNA075DAU10
  • Fuel Nozzle, Curved Spout, Auto Operation, Inlet 3/4 In. NPT, Outlet 3/4 In., Length 6 In., For Use With Fuel...More

3-1/2" Aluminum Breakaway Fitting, 50 psi, 3/4"&#
6" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet
  • FILL-RITE
  • 6" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet 6" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet
  • Item # 48YA68
  • Mfr. Model # FRNA100DAU00
  • Fuel Nozzle, Curved Spout, Auto Operation, Inlet 1 In. NPT, Outlet 1 In., Length 6 In., For Use With Fuel...More

18" Aluminum Remote Pedestal, 1-1/4" NPT Inlet
Filter Head
20 ft. Hose with Static Wire
4" Aluminum and Steel Vent Cap with Base, 50 psi,
Nozzle,Non Lead
14" neoprene Hose, 50 psi, 1" NPT Inlet
  • FILL-RITE
  • 14" neoprene Hose, 50 psi, 1" NPT Inlet 14" neoprene Hose, 50 psi, 1" NPT Inlet
  • Item # 48YA80
  • Mfr. Model # WH10012
  • Hose, Straight Spout, Inlet 1 In. NPT, Outlet 1 In., Length 14 In., For Use With Fuel Transfer Pumps,...More

10" neoprene Hose, 50 psi, 3/4" NPT Inlet
  • FILL-RITE
  • 10" neoprene Hose, 50 psi, 3/4" NPT Inlet 10" neoprene Hose, 50 psi, 3/4" NPT Inlet
  • Item # 48YA81
  • Mfr. Model # WH07509
  • Hose, Straight Spout, Inlet 3/4 In. NPT, Outlet 3/4 In., Length 10 In., For Use With Fuel Transfer Pumps,...More

9" Polyvinyl Chloride Suction Pipe, 50 psi, 1" NP
4-1/2" Aluminum Fuel Filter, 50 psi, 3/4" NP
4-1/2" Aluminum Fuel Filter, 50 psi, 3/4" NP
4-1/2" Aluminum Clear Bowl Filter, 50 psi, 3/4&qu
6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT In
  • FILL-RITE
  • 6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT Inlet 6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT Inlet
  • Item # 48YA75
  • Mfr. Model # BDH0707
  • Fuel Nozzle, Spout Hook and Spring, Auto Operation, Inlet 3/4 In. NPT, Outlet 3/4 In., Length 6 In., For Use...More

4-1/2" Aluminum Clear Bowl Filter, 50 psi, 3/4&qu
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More