Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pullers and Separators

27 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Cone Type Puller,3 ton Cap,2 or 3 Jaws
  • TM

    Grainger Choice

  • WESTWARD
  • Cone Type Puller, 3 ton Cap, 2 or 3 Jaws Cone Type Puller,3 ton Cap,2 or 3 Jaws
  • Item # 23MD18
  • Mfr. Model # 23MD18
  • Cone Type Puller, Jaw Reach 2-7/8 In., Jaw Spread 5 In. and 4-1/2 In., Capacity 3 tons, Number of Jaws 2 or...More

  • Category : Pullers
Slide Hammer Puller,2-1/2 lb Wt,Internal
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 2-1/2 lb Wt, Internal Slide Hammer Puller,2-1/2 lb Wt,Internal
  • Item # 23KX51
  • Mfr. Model # 23KX51
  • Slide Hammer Puller, Nonreversible, 3 lb., Internal, Number of Jaws 2, Jaw Spread (In.) 1/2 to 1-3/8Handle...More

  • Category : Slide Hammers
Push Puller,10 Tons,Reach 8-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller, 10 Tons, Reach 8-1/4in. Push Puller,10 Tons,Reach 8-1/4in.
  • Item # 29FX43
  • Mfr. Model # 29FX43
  • Push Puller, 10 Tons, Spread (In.) 2-5/8 to 7-3/4, Screw Size 3/4 In.-16 x 12 In., 8-1/4 In. Reach, Use with...More

  • Category : Push-Pullers
Reversible Gear Puller,2/3 Jaw,7 Ton
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Gear Puller, 2/3 Jaw, 7 Ton Reversible Gear Puller,2/3 Jaw,7 Ton
  • Item # 1MZP3
  • Mfr. Model # 1MZP3
  • Jaw Puller, Jaw Reach 5 In., Jaw Spread 10-1/2 In., Capacity 7 tons, Number of Jaws 2 or 3, Jaw Style...More

  • Category : Pullers
  • TM

    Grainger Choice

  • WESTWARD
  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
Manual Bearing Splitter Set; Number of Pieces: 4
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Bearing Splitter Set; Number of Pieces: 4 Manual Bearing Splitter Set; Number of Pieces: 4
  • Item # 23NY36
  • Mfr. Model # 23NY36
  • Bearing Splitter Set, Manual, Number of Pieces 4, Number of Jaws 2, Capacity (Tons) 5, Jaw Reach (In.) 1-5/8,...More

  • Category : Puller/Separator Sets
Slide Hammer Unit,10 lb Wt,24 In L
Pilot Bearing Puller,Locking,2 Jaws
  • TM

    Grainger Choice

  • WESTWARD
  • Pilot Bearing Puller, Locking, 2 Jaws Pilot Bearing Puller,Locking,2 Jaws
  • Item # 23KX46
  • Mfr. Model # 23KX46
  • Pilot Bearing Puller, Locking, Capacity 1/2 ton, Number of Jaws 2, Nonreversible, Jaw Reach 1-3/4 In., Jaw...More

  • Category : Slide Hammers
Lock On Jaw Manual Puller Set; Number of Pieces:&
  • TM

    Grainger Choice

  • WESTWARD
  • Lock On Jaw Manual Puller Set; Number of Pieces: 5 Lock On Jaw Manual Puller Set; Number of Pieces: 5
  • Item # 23MD47
  • Mfr. Model # 23MD47
  • Manual Puller Set, Lock On Jaw, Number of Pieces 5, Number of Jaws 2 and 3, Capacity (Tons) 5, Jaw Reach...More

  • Category : Puller/Separator Sets
Bearing Separator,Max Spread 6 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Separator, Max Spread 6 In. Bearing Separator,Max Spread 6 In.
  • Item # 23M598
  • Mfr. Model # 23M598
  • Bearing Separator, Max. Spread (In.) 6, Min. Spread (In.) 4-1/4, Screw Size 3/4 In.-16, L10.82 In., Capacity...More

  • Category : Pullers and Bearing Splitters
Bearing Puller Set,7 ton,2 Jaws,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Puller Set, 7 ton, 2 Jaws, Steel Bearing Puller Set,7 ton,2 Jaws,Steel
  • Item # 23NY37
  • Mfr. Model # 23NY37
  • Bearing Puller Set, Jaw Reach 2 In., Jaw Spread 2-5/8 In. a 3-3/8 In., Capacity 7 tons, Number of Jaws 2, Jaw...More

  • Category : Pullers
Flange Puller,Spread 1-1/2 to 4-5/8in.
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Puller, Spread 1-1/2 to 4-5/8in. Flange Puller,Spread 1-1/2 to 4-5/8in.
  • Item # 29FX48
  • Mfr. Model # 29FX48
  • Flange Puller, Spread (In.) 1-1/2 to 4-5/8, Screw Size 5/8 In.-18 x 5-1/2 In., Var. Reach, Bolt Circle Dia....More

  • Category : Push-Pullers
Reversible Slide Hammer Puller; Number of Pieces: 15
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Slide Hammer Puller; Number of Pieces: 15 Reversible Slide Hammer Puller; Number of Pieces: 15
  • Item # 23KX49
  • Mfr. Model # 23KX49
  • Slide Hammer Puller, Reversible, Number of Pieces 15, Number of Jaws 2 and 3Jaw Reach (In.) 3/4, Jaw Spread...More

  • Category : Puller/Separator Sets
Reversible Slide Hammer Puller; Number of Pieces: 15
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Slide Hammer Puller; Number of Pieces: 15 Reversible Slide Hammer Puller; Number of Pieces: 15
  • Item # 23KX40
  • Mfr. Model # 23KX40
  • Slide Hammer Puller, Reversible, Number of Pieces 15, Number of Jaws 2 and 3Jaw Reach (In.) 3/4, Jaw Spread...More

  • Category : Puller/Separator Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Pilot Bearing Puller Pilot Bearing Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
Slide Hammer Puller,2-1/2 lb Wt,27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 2-1/2 lb Wt, 27 In L Slide Hammer Puller,2-1/2 lb Wt,27 In L
  • Item # 23KX45
  • Mfr. Model # 23KX45
  • Slide Hammer Puller, Reversible, 2-1/2 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/4, Reach...More

  • Category : Slide Hammers
Rear Axle Service Puller Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Rear Axle Service Puller Kit Rear Axle Service Puller Kit
  • Item # 1MZP9
  • Mfr. Model # 1MZP9
  • Rear Axle Service Puller Kit, Slide Hammer, 5 Lbs., Handle End Thread (In.) 5/8, Hole Dia. (In.) 1/2, Overall...More

  • Category : Slide Hammers
Pulling Attachmnt,1-3/4 to 5-7/8 In Sprd
  • TM

    Grainger Choice

  • WESTWARD
  • Pulling Attachmnt, 1-3/4 to 5-7/8 In Sprd Pulling Attachmnt,1-3/4 to 5-7/8 In Sprd
  • Item # 23NY34
  • Mfr. Model # 23NY34
  • Pulling AttachmentSpread (In.) 1-3/4 to 5-7/8Thread Size (In.) 5/8 - 18For Use With Jaw or Push Pullers, For...More

  • Category : Puller Accessories
Slide Hammer Puller,2 or 3 Jaws,Internal
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 2 or 3 Jaws, Internal Slide Hammer Puller,2 or 3 Jaws,Internal
  • Item # 23KX52
  • Mfr. Model # 23KX52
  • Slide Hammer Puller, Reversible, 5 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/4, Reach (In.)...More

  • Category : Slide Hammers
Puller Set,5 Tons
  • TM

    Grainger Choice

  • WESTWARD
  • Puller Set, 5 Tons Puller Set,5 Tons
  • Item # 45FF46
  • Mfr. Model # 45FF46
  • Puller Set, 5 Tons, Spread (In.) 4 to 6-3/4, Screw Size 8-1/4 In., 4 to 6-3/4 In. Reach, Includes Puller...More

  • Category : Push-Pullers
Puller Set,2 to 5 Tons
  • TM

    Grainger Choice

  • WESTWARD
  • Puller Set, 2 to 5 Tons Puller Set,2 to 5 Tons
  • Item # 45FF37
  • Mfr. Model # 45FF37
  • Puller Set, 2 to 5 Tons, Spread (In.) 3-1/4 to 5, Screw Size 3/8 In.-24 x 4-1/2 In., 3-1/4 to 5 In. Reach,...More

  • Category : Push-Pullers
Pitman Arm Puller,Max. Spread 2 1/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Pitman Arm Puller, Max. Spread 2 1/8 In Pitman Arm Puller,Max. Spread 2 1/8 In
  • Item # 32J056
  • Mfr. Model # 32J056
  • Pitman Arm Puller, Length 5-13/20 In., Width 3-2/5 In., Height 2 In., Capacity Max. Spread 2-1/8 In., Two...More

  • Category : Pullers and Bearing Splitters
Ratcheting Puller,5 Tons,Reach 4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Puller, 5 Tons, Reach 4in. Ratcheting Puller,5 Tons,Reach 4in.
  • Item # 29FX59
  • Mfr. Model # 29FX59
  • Ratcheting Puller, 5 Tons, Spread (In.) 5, Screw Size 8-1/4 In., 4 In. Reach, Use with Model All Vehicle...More

  • Category : Push-Pullers
Bearing Separator,13 pcs.,2-3/16 in. dia
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Separator, 13 pcs., 2-3/16 in. dia Bearing Separator,13 pcs.,2-3/16 in. dia
  • Item # 40JM16
  • Mfr. Model # 40JM16
  • Bearing Separator, Dia. 2-3/16 In. to 3-5/16 In., For Use With Suitable for Most Front Wheel Drive Cars,...More

  • Category : Pullers and Bearing Splitters
Pulling Attachment,Spread 1-1/2 to 7in.
  • TM

    Grainger Choice

  • WESTWARD
  • Pulling Attachment, Spread 1-1/2 to 7in. Pulling Attachment,Spread 1-1/2 to 7in.
  • Item # 29FX63
  • Mfr. Model # 29FX63
  • Internal Pulling Attachment, 5-1/4 In. Reach, Spread (In.) 1-1/2 to 7, For Use With Mfr. No. 927, 938, For...More

  • Category : Puller Accessories
Pulling Attachment,Spread 1-1/2 to 6 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Pulling Attachment, Spread 1-1/2 to 6 in. Pulling Attachment,Spread 1-1/2 to 6 in.
  • Item # 29FX62
  • Mfr. Model # 29FX62
  • Internal Pulling Attachment, 4 In. Reach, Spread (In.) 1-1/2 to 6, For Use With Mfr. No. 927, 938, For...More

  • Category : Puller Accessories
Pulling Attachment,Spread 1-1/2 to 6in.
  • TM

    Grainger Choice

  • WESTWARD
  • Pulling Attachment, Spread 1-1/2 to 6in. Pulling Attachment,Spread 1-1/2 to 6in.
  • Item # 29FX61
  • Mfr. Model # 29FX61
  • Internal Pulling Attachment, 4 In. Reach, Spread (In.) 1-1/2 to 6, For Use With Mfr. No. 927, 938, For...More

  • Category : Puller Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More