Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pullers and Separators

53 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
Pilot Bearing Puller,1 in.
Bearing Splitter,1/2 in,4-5/8 in,1 Piece
Differential Bearing Puller
Manual Puller Set; Number of Pieces: 18
  • OTC
  • Manual Puller Set; Number of Pieces: 18 Manual Puller Set; Number of Pieces: 18
  • Item # 48UV17
  • Mfr. Model # 1676
  • Puller Set, Manual, Number of Pieces 18, Number of Jaws 0, Jaw Style Various, Puller Length (In.) Various,...More

  • Category : Puller/Separator Sets
Gear and Pulley Puller,3/4in-16x11-5/8in
Bearing splitter,1/8 in.,9 in.,6 Pieces
Push Puller,11-1/2 in. Reach
Gear and Pulley Puller,13 in. Screw Size
Push Puller Set; Number of Pieces: 5
  • OTC
  • Push Puller Set; Number of Pieces: 5 Push Puller Set; Number of Pieces: 5
  • Item # 48UV12
  • Mfr. Model # 1180
  • Puller Set, Push, Number of Pieces 5, Number of Jaws 0, Capacity (Tons) 10, Jaw Reach (In.) 8-3/8, Jaw Spread...More

  • Category : Puller/Separator Sets
Manual Puller Set; Number of Pieces: 13
  • OTC
  • Manual Puller Set; Number of Pieces: 13 Manual Puller Set; Number of Pieces: 13
  • Item # 48UV18
  • Mfr. Model # 1677
  • Puller Set, Manual, Number of Pieces 13, Number of Jaws 2 and 3, Capacity (Tons) 17-1/2, Jaw Reach (In.)...More

  • Category : Puller/Separator Sets
Flange Puller Set; Number of Pieces: 5
Bearing Splitter,1/2 in,5-3/4 in,1 Piece
Multipurpose Puller Set; Number of Pieces: 12
  • OTC
  • Multipurpose Puller Set; Number of Pieces: 12 Multipurpose Puller Set; Number of Pieces: 12
  • Item # 48UV13
  • Mfr. Model # 1181
  • Puller Set, Multipurpose, Number of Pieces 12, Number of Jaws 2 and 3, Capacity (Tons) 5, Jaw Reach (In.)...More

  • Category : Puller/Separator Sets
Hydraulic Puller Set; Number of Pieces: 19
Flange Puller Set; Number of Pieces: 48
Bearing Splitter,1/4 in,15/16 in,1 Piece
Internal/External Slide Hammer Puller Set; Number of P
Multipurpose Puller Set; Number of Pieces: 11
Blind Hole Puller Set; Number of Pieces: 19
Pulling Hook,6 in.
  • OTC
  • Pulling Hook, 6 in. Pulling Hook,6 in.
  • Item # 48UV24
  • Mfr. Model # 6541
  • Pulling Hook, Overall Length (In.) 6, For Use With Mfr. No. 1155, 1156, Slide Hammers having 5/8-18 Threads,...More

  • Category : Puller Accessories
Bearing Splitter,1/2 in.,9 in.,1 Piece
Manual Bearing Splitter Set; Number of Pieces: 5
Push Puller,10-1/2 in. Reach
Locking Puller Set; Number of Pieces: 9
  • OTC
  • Locking Puller Set; Number of Pieces: 9 Locking Puller Set; Number of Pieces: 9
  • Item # 48UV14
  • Mfr. Model # 1182
  • Puller Set, Locking, Number of Pieces 9, Number of Jaws 2 and 3, Jaw Style Lock On, Features Components Can...More

  • Category : Puller/Separator Sets
Pilot Bearing Puller,3/4 in.
  • OTC
  • Pilot Bearing Puller, 3/4 in. Pilot Bearing Puller
  • Item # 48UV26
  • Mfr. Model # 7318
  • Pilot Bearing Puller, Jaw Reach 3/4 In., Jaw Style Nonreversible, Locking No, Features Designed to Pull...More

  • Category : Pullers
Differential Side Bearing Puller Set
Bar Puller Set; Number of Pieces: 13
  • OTC
  • Bar Puller Set; Number of Pieces: 13 Bar Puller Set; Number of Pieces: 13
  • Item # 48UV20
  • Mfr. Model # 4518
  • Puller Set, Bar, Number of Pieces 13, Number of Jaws 0, Capacity (Tons) 5, Puller Length (In.) Various, Screw...More

  • Category : Puller/Separator Sets
Manual Puller Set; Number of Pieces: 12
Slide Hammer Unit,2-1/2 lb.,27 in. L
Flange Puller,3/8in-24x3in, 3/8in16x3in
Bearing Splitter,1/8 in.,2 in.,1 Pieces
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More