Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pullers and Separators

38 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Bar Type Puller/Bearing Separator Set
  • OTC
  • Bar Type Puller/Bearing Separator Set Bar Type Puller/Bearing Separator Set
  • Item # 5KGH5
  • Mfr. Model # 4517
  • Bar Type Puller/Bearing Separator Set, 4 In, Screw Size N, Use with Model All Vehicle Styles, Used to Remove...More

  • Category : Push-Pullers
Harmonic Balancer Puller
  • OTC
  • Harmonic Balancer Puller Harmonic Balancer Puller
  • Item # 5KGJ2
  • Mfr. Model # 6667
  • Harmonic Balancer Puller, Screw Size 3/8 In, Use with Model GM 2000Generation II, Cadillac, Beginning in...More

  • Category : Push-Pullers
Extra Legs,Steel,For Use With 5MG42
Front Hub Puller,Screw Size 5/8-18
Pilot Bearing Puller,3/4 in.
  • OTC
  • Pilot Bearing Puller, 3/4 in. Pilot Bearing Puller
  • Item # 48UV26
  • Mfr. Model # 7318
  • Pilot Bearing Puller, Jaw Reach 3/4 In., Jaw Style Nonreversible, Locking No, Features Designed to Pull...More

  • Category : Pullers
Slide Hammer Unit,2-1/2 lb.,27 in. L
Push Puller,8-1/4 in. Reach
Differential Side Bearing Puller Set
Manual Puller Set; Number of Pieces: 12
Manual Bearing Splitter Set; Number of Pieces: 5
Locking Puller Set; Number of Pieces: 9
  • OTC
  • Locking Puller Set; Number of Pieces: 9 Locking Puller Set; Number of Pieces: 9
  • Item # 48UV14
  • Mfr. Model # 1182
  • Puller Set, Locking, Number of Pieces 9, Number of Jaws 2 and 3, Jaw Style Lock On, Features Components Can...More

  • Category : Puller/Separator Sets
Bar Puller Set; Number of Pieces: 13
  • OTC
  • Bar Puller Set; Number of Pieces: 13 Bar Puller Set; Number of Pieces: 13
  • Item # 48UV20
  • Mfr. Model # 4518
  • Puller Set, Bar, Number of Pieces 13, Number of Jaws 0, Capacity (Tons) 5, Puller Length (In.) Various, Screw...More

  • Category : Puller/Separator Sets
Locking Mechanical Jaw Puller
Heavy-Duty Bearing Cup Installer
  • OTC
  • Heavy-Duty Bearing Cup Installer Bearing Cup Installer
  • Item # 1EAU5
  • Mfr. Model # 5192
  • Bearing Cup Installer, Number of Jaws -, Jaw Style -, Screw Size -, Puller Length 1-1/4 In., Locking No,...More

  • Category : Pullers
Outer Tie Rod Remover
Extra Legs,Steel,For Use With 5U733
Front Spindle Puller
  • OTC
  • Front Spindle Puller Front Spindle Puller
  • Item # 2TVH2
  • Mfr. Model # 7502
  • Front Spindle Puller, Screw Size 5/8-18, Removes Front Spindle On Light-duty 4wd Trucks, Designed For...More

  • Category : Pullers and Bearing Splitters
Ford Vacuum Front Hub Release Tool Set
Puller,Slide Hammer
Flange Puller Set; Number of Pieces: 43
Pilot Bearing Puller,1 in.
Cone Puller Set; Number of Pieces: 2
  • OTC
  • Cone Puller Set; Number of Pieces: 2 Cone Puller Set; Number of Pieces: 2
  • Item # 48UV16
  • Mfr. Model # 1184
  • Puller Set, Cone, Number of Pieces 2, Number of Jaws 2 and 3, Jaw Reach (In.) 2-7/8, Jaw Spread (In.) 0 to 5,...More

  • Category : Puller/Separator Sets
Pulling Attachment,1-1/2in to 6in,1-14in
V Belt Pulling Attachment,5-7/8 in.
Internal/External Slide Hammer Puller Set; Number of P
Bearing Splitter,1/2 in,5-3/4 in,1 Piece
Pulling Attachment,1-1/2in to 7in,5/8 in
Internal/External Slide Hammer Puller Set; Number of P
Multipurpose Puller Set; Number of Pieces: 11
Bearing Splitter,1/2 in.,9 in.,1 Piece
Flange Puller Set; Number of Pieces: 48
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More