Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pullers and Separators

25 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
Push Puller Set,10 Tons,Reach 8-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller Set, 10 Tons, Reach 8-1/4in. Push Puller Set,10 Tons,Reach 8-1/4in.
  • Item # 29FX53
  • Mfr. Model # 29FX53
  • Push Puller Set, 10 Tons, Spread (In.) Var., Screw Size 3/4 In.-16 x 12 In., 3/4 In.-16 x 11-3/4 In., 5/8...More

  • Category : Push-Pullers
Push Puller,17-1/2 Tons,Reach 11-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller, 17-1/2 Tons, Reach 11-1/4in. Push Puller,17-1/2 Tons,Reach 11-1/4in.
  • Item # 29FX45
  • Mfr. Model # 29FX45
  • Push Puller, 17-1/2 Tons, Spread (In.) 4-3/8 to 12-3/8, Screw Size 1 In.-14, 13-1/4 In., 11-1/4 In. Reach,...More

  • Category : Push-Pullers
Slide Hammer Puller,5 lb Wt,27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 5 lb Wt, 27 In L Slide Hammer Puller,5 lb Wt,27 In L
  • Item # 23KX54
  • Mfr. Model # 23KX54
  • Slide Hammer Puller, Reversible, 5 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/2, Reach (In.)...More

  • Category : Slide Hammers
2 Way Puller Set
  • PROTO
  • 2 Way Puller Set 2 Way Puller Set
  • Item # 3R703
  • Mfr. Model # J4232SJ
  • Puller Set, 2 Way, Capacity 10 Tons, Number of Jaws 4, Jaw Style Straight, Jaw Reach 4 11/16 And 7 1/8 In,...More

  • Category : Puller/Separator Sets
Jaw Puller,10 t,3 Jaw
  • PROTO
  • Jaw Puller, 10 t, 3 Jaw Jaw Puller
  • Item # 3R704
  • Mfr. Model # J4233E
  • Jaw Puller, Jaw Reach 5 In., Jaw Spread 12 In., Capacity 10 tons, Number of Jaws 3, Jaw Style Reversible,...More

  • Category : Pullers
Starter Driver Set
3 Way Puller Set
  • PROTO
  • 3 Way Puller Set 3 Way Puller Set
  • Item # 3R705
  • Mfr. Model # J4233SJ
  • Puller Set, 3 Way, Capacity 10 Tons, Number of Jaws 3, Jaw Style Straight, Jaw Reach 4 11/16 And 7 1/8 In,...More

  • Category : Puller/Separator Sets
Dent Repair Kit,Red,Pulls Out Dents
Bearing splitter,1/8 in.,9 in.,6 Pieces
Push Puller Set; Number of Pieces: 5
  • OTC
  • Push Puller Set; Number of Pieces: 5 Push Puller Set; Number of Pieces: 5
  • Item # 48UV12
  • Mfr. Model # 1180
  • Puller Set, Push, Number of Pieces 5, Number of Jaws 0, Capacity (Tons) 10, Jaw Reach (In.) 8-3/8, Jaw Spread...More

  • Category : Puller/Separator Sets
Heavy-Duty Bearing Cup Installer
  • OTC
  • Heavy-Duty Bearing Cup Installer Bearing Cup Installer
  • Item # 1EAU4
  • Mfr. Model # 5191
  • Bearing Cup Installer, Number of Jaws -, Jaw Style -, Screw Size -, Puller Length 13-1/2 In., Locking No,...More

  • Category : Pullers
Jaw Puller Set,10 t,2 Jaw
  • PROTO
  • Jaw Puller Set, 10 t, 2 Jaw Jaw Puller Set
  • Item # 3R710
  • Mfr. Model # J4238
  • Jaw Puller Set, Jaw Reach 2-15/16 In., 4-11/16 In. and 7-1/8 In., Jaw Spread 10 In., Capacity 10 tons, Number...More

  • Category : Pullers
Bearing Separator,Max Spread 8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Separator, Max Spread 8 In. Bearing Separator,Max Spread 8 In.
  • Item # 23M599
  • Mfr. Model # 23M599
  • Bearing Separator, Max. Spread (In.) 8, Min. Spread (In.) 6, Screw Size 1 In.-12, L13.78 In., Capacity 6 to 8...More

  • Category : Pullers and Bearing Splitters
Camshaft Bearing Tool
Puller Set,  5 Tons
  • GEARWRENCH
  • Puller Set, 5 Tons Puller Set, 5 Tons
  • Item # 11U413
  • Mfr. Model # 3628D
  • Puller Set, 5 Tons, Spread (In.) 4 In. and 6-3/4, Screw Size 8-1/4 In., 4 to 6-3/4 In. Reach, Pulling Gears...More

  • Category : Push-Pullers
Puller Set,  2 to 5 Tons
  • GEARWRENCH
  • Puller Set, 2 to 5 Tons Puller Set, 2 to 5 Tons
  • Item # 11U412
  • Mfr. Model # 3627
  • Puller Set, 2 to 5 Tons, Spread (In.) 3-1/4 In. and 5, Screw Size 4-1/2 in and 8-1/4 in, 2-5/8 to 4 In....More

  • Category : Push-Pullers
Hook Cup,4-1/2 in.
  • SLIDE SLEDGE
  • Hook Cup, 4-1/2 in. Hook Cup,4-1/2 in.
  • Item # 31LZ07
  • Mfr. Model # 750003
  • Hook Cup, Overall Length (In.) 4-1/2, For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9, For...More

  • Category : Puller Accessories
Extra Legs,Steel,For Use With 5MG42
Hydraulic Puller; Number of Pieces: 1
Extra Legs,Length 24 In, For 3GZT1
Jaw Puller,17-1/2 tons,3 Jaws,14-1/2 in.
  • OTC
  • Jaw Puller, 17-1/2 tons, 3 Jaws, 14-1/2 in. Mechanical Jaw Puller
  • Item # 48UU87
  • Mfr. Model # 1045
  • Jaw Puller, Jaw Reach 14-1/2 In., Jaw Spread 14 In., Capacity 17-1/2 tons, Number of Jaws 3, Jaw Style...More

  • Category : Pullers
Internal/External Slide Hammer Puller Set; Number of P
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More