Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pullers and Separators

80 Results Found that Include 111 Products

Results per page:  16 | 32 | 48
Slide Hammer Puller,5 lb Wt,27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 5 lb Wt, 27 In L Slide Hammer Puller,5 lb Wt,27 In L
  • Item # 23KX54
  • Mfr. Model # 23KX54
  • Slide Hammer Puller, Reversible, 5 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/2, Reach (In.)...More

  • Category : Slide Hammers
Gear Puller,Reversible,5 tons
  • TM

    Grainger Choice

  • WESTWARD
  • Gear Puller, Reversible, 5 tons Gear Puller,Reversible,5 tons
  • Item # 45FF29
  • Mfr. Model # 45FF29
  • Reversible Gear Puller, Jaw Reach 5-1/2 In.(139.7mm), Jaw Spread 8 In., Capacity 5 TON, Number of Jaws 2 and...More

  • Category : Pullers
Push Puller Set,10 Tons,Reach 8-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller Set, 10 Tons, Reach 8-1/4in. Push Puller Set,10 Tons,Reach 8-1/4in.
  • Item # 29FX53
  • Mfr. Model # 29FX53
  • Push Puller Set, 10 Tons, Spread (In.) Var., Screw Size 3/4 In.-16 x 12 In., 3/4 In.-16 x 11-3/4 In., 5/8...More

  • Category : Push-Pullers
Lock On Jaw Manual Puller Set; Number of Pieces:&
  • TM

    Grainger Choice

  • WESTWARD
  • Lock On Jaw Manual Puller Set; Number of Pieces: 5 Lock On Jaw Manual Puller Set; Number of Pieces: 5
  • Item # 23MD47
  • Mfr. Model # 23MD47
  • Manual Puller Set, Lock On Jaw, Number of Pieces 5, Number of Jaws 2 and 3Jaw Reach (In.) Various, Jaw Spread...More

  • Category : Puller/Separator Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
Manual Bearing Splitter Set; Number of Pieces: 4
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Bearing Splitter Set; Number of Pieces: 4 Manual Bearing Splitter Set; Number of Pieces: 4
  • Item # 23NY36
  • Mfr. Model # 23NY36
  • Bearing Splitter Set, Manual, Number of Pieces 4, Number of Jaws 2, Capacity (Tons) 5, Jaw Reach (In.) 1-5/8,...More

  • Category : Puller/Separator Sets
Slide Hammer Puller,2-1/2 lb Wt,Internal
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 2-1/2 lb Wt, Internal Slide Hammer Puller,2-1/2 lb Wt,Internal
  • Item # 23KX51
  • Mfr. Model # 23KX51
  • Slide Hammer Puller, Nonreversible, 3 lb., Internal, Number of Jaws 2, Jaw Spread (In.) 1/2 to 1-3/8Handle...More

  • Category : Slide Hammers
Flange Puller,Spread 1-1/2 to 4-5/8in.
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Puller, Spread 1-1/2 to 4-5/8in. Flange Puller,Spread 1-1/2 to 4-5/8in.
  • Item # 29FX49
  • Mfr. Model # 29FX49
  • Flange Puller, Spread (In.) 1-1/2 to 4-5/8, Screw Size 5/8 In.-10, 2 In. Reach, Bolt Circle Dia. (In.) 1-1/2...More

  • Category : Push-Pullers
Reversible Gear Puller,2/3 Jaw,7 Ton
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Gear Puller, 2/3 Jaw, 7 Ton Reversible Gear Puller,2/3 Jaw,7 Ton
  • Item # 1MZP3
  • Mfr. Model # 1MZP3
  • Jaw Puller, Jaw Reach 5 In., Jaw Spread 10-1/2 In., Capacity 7 tons, Number of Jaws 2 or 3, Jaw Style...More

  • Category : Pullers
Bearing Separator,Max Spread 2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Separator, Max Spread 2 In. Bearing Separator,Max Spread 2 In.
  • Item # 23M596
  • Mfr. Model # 23M596
  • Bearing Separator, Max. Spread (In.) 2, Min. Spread (In.) 1-3/16, Screw Size 3/8 In.-24, L4.7 In., Capacity...More

  • Category : Pullers and Bearing Splitters
Manual Puller Set; Number of Pieces: 6
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Puller Set; Number of Pieces: 6 Manual Puller Set; Number of Pieces: 6
  • Item # 23MD43
  • Mfr. Model # 23MD43
  • Puller Set, Manual, Number of Pieces 6, Number of Jaws 2 and 3, Capacity (Tons) 7, Jaw Reach (In.) 8-3/4, Jaw...More

  • Category : Puller/Separator Sets
Suction Cup, 90 Lbs
  • TM

    Grainger Choice

  • WESTWARD
  • Suction Cup, 90 Lbs Suction Cup, 90 Lbs
  • Item # 1MZP4
  • Mfr. Model # 1MZP4
  • Suction Cup, 90 Lbs, Overall Length 4 1/2 In, For Lifting Objects With Flat Surface

  • Category : Puller Accessories
Slide Hammer Puller Set,8 Way
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller Set, 8 Way Slide Hammer Puller Set,8 Way
  • Item # 1MZP6
  • Mfr. Model # 1MZP6
  • Slide Hammer Puller Set, 8 Way, 5 Pounds, Internal,External, Number of Jaws 3, Jaw Spread 2 3/8 to 6 1/4 In,...More

  • Category : Slide Hammers
  • TM

    Grainger Choice

  • WESTWARD
  • Pilot Bearing Puller Pilot Bearing Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
Manual Bearing Splitter Set; Number of Pieces: 5
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Bearing Splitter Set; Number of Pieces: 5 Manual Bearing Splitter Set; Number of Pieces: 5
  • Item # 23NY35
  • Mfr. Model # 23NY35
  • Bearing Splitter Set, Manual, Number of Pieces 5Features For Removing Gears, Bearings, Timing Gears, Harmonic...More

  • Category : Puller/Separator Sets
Bearing Separator,Max Spread 4-1/2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Separator, Max Spread 4-1/2 In. Bearing Separator,Max Spread 4-1/2 In.
  • Item # 23M597
  • Mfr. Model # 23M597
  • Bearing Separator,Max. Spread (In.) 4-1/2,Min. Spread (In.) 3,Screw Size 5/8 In.-18, L6.50 In.,Capacity 3 to...More

  • Category : Pullers and Bearing Splitters
Bearing Separator,Max Spread 6 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Separator, Max Spread 6 In. Bearing Separator,Max Spread 6 In.
  • Item # 23M598
  • Mfr. Model # 23M598
  • Bearing Separator, Max. Spread (In.) 6, Min. Spread (In.) 4-1/4, Screw Size 3/4 In.-16, L10.82 In., Capacity...More

  • Category : Pullers and Bearing Splitters
Flange Puller,Spread 1-1/2 to 4-5/8in.
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Puller, Spread 1-1/2 to 4-5/8in. Flange Puller,Spread 1-1/2 to 4-5/8in.
  • Item # 29FX47
  • Mfr. Model # 29FX47
  • Flange Puller, Spread (In.) 1-1/2 to 4-5/8, Screw Size 5/8 In.-10, Var. Reach, Bolt Circle Dia. (In.) 1-1/2...More

  • Category : Push-Pullers
Slide Hammer Puller Set,10 Way
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller Set, 10 Way Slide Hammer Puller Set,10 Way
  • Item # 1MZP8
  • Mfr. Model # 1MZP8
  • Slide Hammer Puller Set, 10 Way, 5 Pounds, Jaw Spread 2 3/8 to 6 1/4 In, Handle End Thread 5/8 In, Hole Dia...More

  • Category : Slide Hammers
Bearing Puller Set,7 ton,2 Jaws,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Puller Set, 7 ton, 2 Jaws, Steel Bearing Puller Set,7 ton,2 Jaws,Steel
  • Item # 23NY37
  • Mfr. Model # 23NY37
  • Bearing Puller Set, Jaw Reach 2 In., Jaw Spread 2-5/8 In. to 3-3/8 In., Capacity 7 tons, Number of Jaws 2,...More

  • Category : Pullers
Flange Puller,Spread 1-1/2 to 4-5/8in.
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Puller, Spread 1-1/2 to 4-5/8in. Flange Puller,Spread 1-1/2 to 4-5/8in.
  • Item # 29FX48
  • Mfr. Model # 29FX48
  • Flange Puller, Spread (In.) 1-1/2 to 4-5/8, Screw Size 5/8 In.-18 x 5-1/2 In., Var. Reach, Bolt Circle Dia....More

  • Category : Push-Pullers
Slide Hammer Unit,10 lb Wt,24 In L
Push Puller,17-1/2 Tons,Reach 11-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller, 17-1/2 Tons, Reach 11-1/4in. Push Puller,17-1/2 Tons,Reach 11-1/4in.
  • Item # 29FX45
  • Mfr. Model # 29FX45
  • Push Puller, 17-1/2 Tons, Spread (In.) 4-3/8 to 12-3/8, Screw Size 1 In.-14, 13-1/4 In., 11-1/4 In. Reach,...More

  • Category : Push-Pullers
Push Puller,10 Tons,Reach 8-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller, 10 Tons, Reach 8-1/4in. Push Puller,10 Tons,Reach 8-1/4in.
  • Item # 29FX43
  • Mfr. Model # 29FX43
  • Push Puller, 10 Tons, Spread (In.) 2-5/8 to 7-3/4, Screw Size 3/4 In.-16 x 12 In., 8-1/4 In. Reach, Use with...More

  • Category : Push-Pullers
Reversible Slide Hammer Puller; Number of Pieces: 15
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Slide Hammer Puller; Number of Pieces: 15 Reversible Slide Hammer Puller; Number of Pieces: 15
  • Item # 23KX49
  • Mfr. Model # 23KX49
  • Slide Hammer Puller, Reversible, Number of Pieces 15, Number of Jaws 2 and 3Jaw Reach (In.) 3/4, Jaw Spread...More

  • Category : Puller/Separator Sets
Manual Bearing Splitter Set; Number of Pieces: 10
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Bearing Splitter Set; Number of Pieces: 10 Manual Bearing Splitter Set; Number of Pieces: 10
  • Item # 23NY38
  • Mfr. Model # 23NY38
  • Bearing Splitter Set, Manual, Number of Pieces 10, Number of Jaws 4, Capacity (Tons) 7, Jaw Reach (In.) 5 to...More

  • Category : Puller/Separator Sets
Pulley Puller,7 Tons
  • TM

    Grainger Choice

  • WESTWARD
  • Pulley Puller, 7 Tons Pulley Puller,7 Tons
  • Item # 29FX52
  • Mfr. Model # 29FX52
  • Pulley Puller, 7 Tons, Spread (In.) 2-1/4 to 7-3/4, Screw Size 3/4 In.-16 x 11-3/4 In., Removing A Wide Range...More

  • Category : Push-Pullers
Slide Hammer Puller Attachment,6 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller Attachment, 6 In. L Slide Hammer Puller Attachment,6 In. L
  • Item # 23KX42
  • Mfr. Model # 23KX42
  • Slide Hammer Puller AttachmentOverall Length (In.) 6Thread Size (In.) 5/8-18For Use With Slide Hammers, For...More

  • Category : Puller Accessories
Nonreversible Blind Hole Bearing Puller; Number of Pieces&#
  • TM

    Grainger Choice

  • WESTWARD
  • Nonreversible Blind Hole Bearing Puller; Number of Pieces: 15 Nonreversible Blind Hole Bearing Puller; Number of Pieces: 15
  • Item # 23KX50
  • Mfr. Model # 23KX50
  • Blind Hole Bearing Puller, Nonreversible, Number of Pieces 15DistractionFor Use On Used on Jobs Where Seals...More

  • Category : Puller/Separator Sets
Pilot Bearing Puller,Locking,2 Jaws
  • TM

    Grainger Choice

  • WESTWARD
  • Pilot Bearing Puller, Locking, 2 Jaws Pilot Bearing Puller,Locking,2 Jaws
  • Item # 23KX46
  • Mfr. Model # 23KX46
  • Pilot Bearing Puller, Locking, Capacity 1/2 ton, Number of Jaws 2, Nonreversible, Jaw Reach 1-3/4 In., Jaw...More

  • Category : Slide Hammers
Slide Hammer Unit,5-1/2 lb Wt,24 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Unit, 5-1/2 lb Wt, 24 In L Slide Hammer Unit,5-1/2 lb Wt,24 In L
  • Item # 23KX41
  • Mfr. Model # 23KX41
  • Slide Hammer Unit, 5-1/2 lb., Handle End Thread (In.) 5/8-18, Overall Length (In.) 24, Includes Hammer and...More

  • Category : Slide Hammers
Pulley Puller,5 Tons,Reach 2in.
  • TM

    Grainger Choice

  • WESTWARD
  • Pulley Puller, 5 Tons, Reach 2in. Pulley Puller,5 Tons,Reach 2in.
  • Item # 29FX50
  • Mfr. Model # 29FX50
  • Pulley Puller, 5 Tons, Spread (In.) 1-3/4 to 4-1/2, Screw Size 5/8 In.-18 x 5-11/16 In., 2 In. Reach,...More

  • Category : Push-Pullers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More