Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Puller/Separator Sets

40 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Bar Puller Set; Number of Pieces: 13
  • OTC
  • Bar Puller Set; Number of Pieces: 13 Bar Puller Set; Number of Pieces: 13
  • Item # 48UV20
  • Mfr. Model # 4518
  • Puller Set, Bar, Number of Pieces 13, Number of Jaws 0, Capacity (Tons) 5, Puller Length (In.) Various, Screw...More

Power Steering Pump Remover/Installer Set
Multipurpose Bearing and Pulley
  • OTC
  • Multipurpose Bearing and Pulley Multipurpose Bearing and Pulley
  • Item # 4HA44
  • Mfr. Model # 4534
  • Bearing and Pulley Puller Set, Multipurpose, For Use With Bearings, Alternators, Timing Gear, Max Spread 5...More

Rear Axle Bearing
  • OTC
  • Rear Axle Bearing Rear Axle Bearing
  • Item # 4HA49
  • Mfr. Model # 6540
  • Rear Axle Bearing Puller Set, Includes 3 Bearing Pullers, Slide Hammer Tee Bar, 5 Pound Slide Hammer, Pulling...More

Crank/Cam Seal Service Kit; Number of Pieces: 23
Hydraulic Puller Set
Ball Joint Remover/Installer Set
Rear Axle Puller Set
  • OTC
  • Rear Axle Puller Set Rear Axle Puller Set
  • Item # 4HA46
  • Mfr. Model # 7792
  • Rear Axle Puller Set, Sizes Included 5/16 thru 2 7/8 Inches, Includes 5 Pound Slide Hammer, Pulling Plate, 3...More

Manual Puller Set; Number of Pieces: 18
  • OTC
  • Manual Puller Set; Number of Pieces: 18 Manual Puller Set; Number of Pieces: 18
  • Item # 48UV17
  • Mfr. Model # 1676
  • Puller Set, Manual, Number of Pieces 18, Number of Jaws 0, Jaw Style Various, Puller Length (In.) Various,...More

Internal/External Slide Hammer Puller Set; Number of P
Manual Puller Set; Number of Pieces: 13
  • OTC
  • Manual Puller Set; Number of Pieces: 13 Manual Puller Set; Number of Pieces: 13
  • Item # 48UV18
  • Mfr. Model # 1677
  • Puller Set, Manual, Number of Pieces 13, Number of Jaws 2 and 3, Capacity (Tons) 17-1/2, Jaw Reach (In.)...More

Multipurpose Puller Set; Number of Pieces: 12
  • OTC
  • Multipurpose Puller Set; Number of Pieces: 12 Multipurpose Puller Set; Number of Pieces: 12
  • Item # 48UV13
  • Mfr. Model # 1181
  • Puller Set, Multipurpose, Number of Pieces 12, Number of Jaws 2 and 3, Capacity (Tons) 5, Jaw Reach (In.)...More

Locking Puller Set; Number of Pieces: 9
  • OTC
  • Locking Puller Set; Number of Pieces: 9 Locking Puller Set; Number of Pieces: 9
  • Item # 48UV14
  • Mfr. Model # 1182
  • Puller Set, Locking, Number of Pieces 9, Number of Jaws 2 and 3, Jaw Style Lock On, Features Components Can...More

Internal/External Slide Hammer Puller Set; Number of P
Internal/External Slide Hammer Puller Set; Number of P
Blind Hole Puller Set; Number of Pieces: 19
  • OTC
  • Blind Hole Puller Set; Number of Pieces: 19 Blind Hole Puller Set; Number of Pieces: 19
  • Item # 48UU68
  • Mfr. Model # 6981
  • Puller Set, Blind Hole, Number of Pieces 19, Number of Jaws 0, For Use On Pulling Jobs, Sizes Included 5/16...More

Flange Puller Set; Number of Pieces: 43
  • OTC
  • Flange Puller Set; Number of Pieces: 43 Flange Puller Set; Number of Pieces: 43
  • Item # 48UV23
  • Mfr. Model # 6294
  • Puller Set, Flange, Number of Pieces 43, Number of Jaws 0, For Use On Cars, Truck, SUVs, Small Engines, Sizes...More

Multipurpose Puller Set; Number of Pieces: 11
  • OTC
  • Multipurpose Puller Set; Number of Pieces: 11 Multipurpose Puller Set; Number of Pieces: 11
  • Item # 48UV22
  • Mfr. Model # 4532
  • Puller Set, Multipurpose, Number of Pieces 11, Number of Jaws 2 Sets, Capacity (Tons) 7, Jaw Reach (In.) 5 to...More

Manual Bearing Splitter Set; Number of Pieces: 5
  • OTC
  • Manual Bearing Splitter Set; Number of Pieces: 5 Manual Bearing Splitter Set; Number of Pieces: 5
  • Item # 48UV21
  • Mfr. Model # 4527
  • Bearing Splitter Set, Manual, Number of Pieces 5, Number of Jaws 0, Capacity (Tons) 5, Features Pressure Beam...More

Hydraulic Puller; Number of Pieces: 6
Hub Grappler Hydraulic Kit; Number of Pieces: 5
Locking Mechanical Jaw Puller
  • OTC
  • Locking Mechanical Jaw Puller Locking Mechanical Jaw Puller
  • Item # 4HA41
  • Mfr. Model # 6496
  • Mechanical Jaw Puller, Locking Pitman Arm Puller, Capacity 7 Tons, Number of Jaws 2, Jaw Style...More

Twin Ram Puller; Number of Pieces: 1
Hydraulic Puller; Number of Pieces: 1
Hub Tamer Grappler Kit; Number of Pieces: 7
Hydraulic Puller Set; Number of Pieces: 8
  • OTC
  • Hydraulic Puller Set; Number of Pieces: 8 Hydraulic Puller Set; Number of Pieces: 8
  • Item # 3GZR1
  • Mfr. Model # 1689
  • Hydraulic Puller Set, Number of Pieces 8, Number of Jaws 1, Capacity 30 Tons, Includes Hydraulic Hand Pump,...More

Cone Puller Set; Number of Pieces: 2
  • OTC
  • Cone Puller Set; Number of Pieces: 2 Cone Puller Set; Number of Pieces: 2
  • Item # 48UV16
  • Mfr. Model # 1184
  • Puller Set, Cone, Number of Pieces 2, Number of Jaws 2 and 3, Jaw Reach (In.) 2-7/8, Jaw Spread (In.) 0 to 5,...More

Flange Puller Set; Number of Pieces: 48
  • OTC
  • Flange Puller Set; Number of Pieces: 48 Flange Puller Set; Number of Pieces: 48
  • Item # 48UV31
  • Mfr. Model # 7790
  • Puller Set, Flange, Number of Pieces 48, Number of Jaws 0, Features Removing Wide Variety of Components...More

Internal/External Slide Hammer Puller Set; Number of P
Hydraulic Puller Set; Number of Pieces: 19
Manual Puller Set; Number of Pieces: 12
  • OTC
  • Manual Puller Set; Number of Pieces: 12 Manual Puller Set; Number of Pieces: 12
  • Item # 48UV34
  • Mfr. Model # PA7
  • Puller Set, Manual, Number of Pieces 12, Number of Jaws 2 and 3, Capacity (Tons) 7, Jaw Reach (In.) 0 to...More

Push Puller Set; Number of Pieces: 5
  • OTC
  • Push Puller Set; Number of Pieces: 5 Push Puller Set; Number of Pieces: 5
  • Item # 48UV12
  • Mfr. Model # 1180
  • Puller Set, Push, Number of Pieces 5, Number of Jaws 0, Capacity (Tons) 10, Jaw Reach (In.) 8-3/8, Jaw Spread...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More