Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

7,643 products found

Filter Results By

Proto Industrial Tools

Stanley Proto Professionals worldwide prefer Proto Industrial Tools for their outstanding quality, durability, and dependability. Proto industrial hand tools are designed for heavy-duty industrial applications, including uses in mining, refineries, chemical production, manufacturing, transportation and fleet maintenance. Developed according to strict ergonomic standards, Proto tools offer special advantages such as unique designs to ensure faster, easier work for the professional craftsman. Every tool Stanley Proto manufactures represents unsurpassed innovation, production, and integrity. Shop at Grainger for your Proto Industrial Tools.

Viewing as

List
  • Glove Clip, 1-1/4 x 5-1/2 In

    Brand
    PROTO
    Item #
    24AL33
    Mfr. Model #
    JPPEGLV
    Glove Clip, 1-1/4 x 5-1/2 In
    Web Price $7.30 / each
  • Socket Adapter, 1/4" Male Hex, 1/4" Square

    Brand
    PROTO
    Item #
    1AR80
    Mfr. Model #
    J61304
    Socket Adapter, 1/4" Male Hex, 1/4" Square
    Web Price $5.36 / each
  • 10-7/8" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish

    Brand
    PROTO
    Item #
    1AM33
    Mfr. Model #
    J5466
    10-7/8" Steel Breaker Bar with 1/2" Drive Si
    Web Price $41.80 / each
  • Feeler Gauge Set, 9 Blades, 3 1/16 In

    Brand
    PROTO
    Item #
    3R001
    Mfr. Model #
    J000A
    Feeler Gauge Set, 9 Blades, 3 1/16 In
    Web Price $5.70 / each
  • 5-1/4" S2 Hardened Tool Steel Center Punch with Black Oxide Finish

    Brand
    PROTO
    Item #
    6DJW2
    Mfr. Model #
    J417/16S2
    5-1/4" S2 Hardened Tool Steel Center Punch with B
    Web Price $8.93 / each
  • 8", 10", 12" Steel Adjustable Wrench Set with Plain Handle

    Brand
    PROTO
    Item #
    31CM95
    Mfr. Model #
    J795S
    8", 10", 12" Steel Adjustable Wrench Set with
    Web Price $81.11 / each
  • 8" Adjustable Wrench, Cushion Grip Handle, 1-1/8" Jaw Capacity, Steel

    Brand
    PROTO
    Item #
    3R369
    Mfr. Model #
    J708
    8" Adjustable Wrench, Cushion Grip Handle, 1-1/8"
    Web Price $21.81 / each
  • 16" Steel Hand Ratchet with 1/2" Drive Size and Chrome Finish

    Brand
    PROTO
    Item #
    1AM21
    Mfr. Model #
    J5450
    16" Steel Hand Ratchet with 1/2" Drive Size
    Web Price $63.50 / each
  • Screwdriver Handle Pry Bar, 28" L X 3/4" W, Heat Treated Steel

    Brand
    PROTO
    Item #
    1C046
    Mfr. Model #
    J2146
    Screwdriver Handle Pry Bar,  28" L X 3/4"&#x
    Sale Price $26.95 / each Offer Ends 12/31/18

    Web Price $37.01

  • Alignment Pry Bar, 18" L X 5/8" W, Forged High Carbon Steel

    Brand
    PROTO
    Item #
    3R548
    Mfr. Model #
    J2120
    Alignment Pry Bar,  18" L X 5/8" W, For
    Sale Price $19.43 / each Offer Ends 12/31/18

    Web Price $27.20

  • Retrieving Tool, Telescopic Magnetic

    Brand
    PROTO
    Item #
    5C598
    Mfr. Model #
    J2375
    Retrieving Tool, Telescopic Magnetic
    Web Price $18.30 / each
  • Stiff Gasket Scraper with 1-1/2" Carbon Steel Blade, Natural

    Brand
    PROTO
    Item #
    5C939
    Mfr. Model #
    J2336
    Stiff Gasket Scraper with 1-1/2" Carbon Steel Blade,&#
    Web Price $20.58 / each
  • Impact Socket Adapter, 3/4In x 1/2In

    Brand
    PROTO
    Item #
    1AW12
    Mfr. Model #
    J7653
    Impact Socket Adapter, 3/4In x 1/2In
    Web Price $26.60 / each
  • Impact Socket, 1/2 In Dr, 3/4 In, 6 pt

    Brand
    PROTO
    Item #
    1AW25
    Mfr. Model #
    J7424H
    Impact Socket, 1/2 In Dr, 3/4 In, 6 pt
    Web Price $8.60 / each
  • 3/4", 7/8", Box End Wrench, SAE, Chrome Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1AMK3
    Mfr. Model #
    J1139
    3/4", 7/8", Box End Wrench, SAE, Chrome Fini
    Web Price $27.20 / each
  • Impact Socket, 3/8 In Dr, 1/2 In, 6 pt

    Brand
    PROTO
    Item #
    1AT42
    Mfr. Model #
    J7716H
    Impact Socket, 3/8 In Dr, 1/2 In, 6 pt
    Web Price $7.83 / each
  • 1-1/16", 1-1/8", Box End Wrench, SAE, Chrome Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1AMK8
    Mfr. Model #
    J1176
    1-1/16", 1-1/8", Box End Wrench, SAE, Chrome
    Web Price $50.75 / each
  • 9/16" x #18, Ratcheting Combination Wrench, SAE, Black Chrome Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    1XDE7
    Mfr. Model #
    JSCV18
    9/16" x #18, Ratcheting Combination Wrench, SAE,
    Web Price $23.52 / each
  • Screwdriver Handle Pry Bar, 17-1/2" L X 5/8" W, Heat Treated Steel

    Brand
    PROTO
    Item #
    1C048
    Mfr. Model #
    J2142
    Screwdriver Handle Pry Bar,  17-1/2" L X 5/8
    Sale Price $20.78 / each Offer Ends 12/31/18

    Web Price $29.09

  • Drive Pin Punch, 1/16 x 4 1/8 In

    Brand
    PROTO
    Item #
    1Q742
    Mfr. Model #
    J48116
    Drive Pin Punch, 1/16 x 4 1/8 In
    Web Price $6.29 / each
  • T Shape Hex Key with 1/8" Tip Size

    Brand
    PROTO
    Item #
    1FX77
    Mfr. Model #
    J46408
    T Shape Hex Key with 1/8" Tip Size
    Web Price $8.22 / each
  • Steel Screwdriver with 3" Shank and 3/16" Standard Tip

    Brand
    PROTO
    Item #
    13G288
    Mfr. Model #
    JKB31603RP
    Steel Screwdriver with 3" Shank and 3/16" Standar
    Web Price $13.39 / each
  • 3/4", 3/4", Open End Wrench, SAE, Full Polish Finish, Double End, Overall Length: 3-5/8"

    Brand
    PROTO
    Item #
    1Q430
    Mfr. Model #
    J3124
    3/4", 3/4", Open End Wrench, SAE, Full Polis
    Clearance Price $24.51 / each

    Web Price $25.80

  • 6" Locking Adjustable Wrench, Plain Handle, 15/16" Jaw Capacity, Steel

    Brand
    PROTO
    Item #
    3R368
    Mfr. Model #
    J706SL
    6" Locking Adjustable Wrench, Plain Handle, 15/16"
    Web Price $23.57 / each
  • Impact Socket, 1/2 In Dr, 3/4 In, 6 pt

    Brand
    PROTO
    Item #
    1AW40
    Mfr. Model #
    J7324H
    Impact Socket, 1/2 In Dr, 3/4 In, 6 pt
    Web Price $12.40 / each
  • 3/4", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    PROTO
    Item #
    22DH79
    Mfr. Model #
    JSCR24T
    3/4", Ratcheting Combination Wrench, SAE, Full Polish
    Web Price $22.58 / each
  • Impact Socket, 1/2 In Dr, 15/16 In, 6 pt

    Brand
    PROTO
    Item #
    1AW28
    Mfr. Model #
    J7430H
    Impact Socket, 1/2 In Dr, 15/16 In, 6 pt
    Web Price $11.70 / each
  • Feeler Gauge Set, 25 PC

    Brand
    PROTO
    Item #
    3R002
    Mfr. Model #
    J000AA
    Feeler Gauge Set, 25 PC
    Web Price $12.91 / each
  • Adj. Pin Spanner Wrench, L 8-1/8 in.

    Brand
    PROTO
    Item #
    1FJ42
    Mfr. Model #
    JC494
    Adj. Pin Spanner Wrench, L 8-1/8 in.
    Web Price $45.45 / each
  • Pin Punch, S2, 3/16 x 5-7/16 In

    Brand
    PROTO
    Item #
    6DJX1
    Mfr. Model #
    J49316S2
    Pin Punch, S2, 3/16 x 5-7/16 In
    Web Price $9.23 / each
  • Impact Socket Extension, 1/2In Dr, 10 In L

    Brand
    PROTO
    Item #
    1AW05
    Mfr. Model #
    J7183-00
    Impact Socket Extension, 1/2In Dr, 10 In L
    Web Price $17.80 / each
  • Socket Adapter, 1/4" Female Sq, 3/8" Squar

    Brand
    PROTO
    Item #
    1AF68
    Mfr. Model #
    J5256
    Socket Adapter, 1/4" Female Sq, 3/8" Squar
    Web Price $7.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More