Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Protective Goggles

9 results found that include 23 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Anti-Fog, Scratch-Resistant Safety Goggle, Clear Lens Color
  • JACKSON SAFETY
  • V80 Lightweight Monogoggle XTR safety goggles help protect against chemical splashes, dust, and impact. They are easy to clean and sanitize. They feature cylindrical, polycarbonate lenses, and they offer 99.9% protection from UV radiation. The soft, pliable Dynaflex® frames conform comfortably to faces.

    V90 Monogoggle XTR safety goggles with face shield offer full-face protection with a detachable face shield. The polycarbonate curved shield conforms to the face for increased facial protection and indirect ventilation. The lightweight over-the-glasses (OTG) goggles protect against chemical splashes, dust, and impact. Cylindrical polycarbonate lenses also offer 99.9% protection from UV radiation. Soft, pliable Dynaflex® frames conform comfortably to faces. Shields detach from goggles.

  • Item # 2KFX8
  • Mfr. Model # 18629
  • Safety Goggle, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame...More

Anti-Fog, Scratch-Resistant Protective Goggles, Clear Lens Color
  • HONEYWELL UVEX
  • Uvex Carbonvision™ Wide-vision goggles feature soft, flexible bodies and frames designed to conform to your face for an excellent fit.

    Uvex Seismic® sealed safety glasses are designed to withstand demanding work conditions. They are ideal for dirty, high-particulate applications such as grinding, chipping, shaving, and sanding. With soft, flexible nasal pads, they help conform to a variety of facial profiles to minimize slippage. High-quality face cushioning and padded temple tips help provide for all-day comfort. Flame-resistant headband is highly adjustable for a customized fit. Clear, scratch-resistant, antifog lenses are suitable for most indoor work applications. Each pair includes removable temples, headband, and cushioned subframe.

    Uvex Stealth® OTG stealth OTG goggles are molded from soft, flexible plastic to help provide a customized fit that conforms and seals to a wide variety of facial contours. Impact-resistant polycarbonate lenses have dura-streme® antifog/antiscratch lens coatings. Snap-in lens replacement (available separately) is designed to be quick and easy.

  • Item # 4UCG9
  • Mfr. Model # S0600D
  • Protective Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant,...More

  • 3M
  • Multiple product options available

    3M™ antifog, scratch-resistant protective goggles feature foam flange seals and vented channels to help increase airflow, minimize fogging, and keep out particulates. They offer a combination of design and performance features rarely found with other safety eyewear. They also feature a lightweight frame, a high wrap lens, a low-profile design and a comfortable fit. Adjustable headbands help provide a secure fit in active applications.

    Multiple product options available

  • BOLLE SAFETY
  • Multiple product options available

    These Bolle Safety goggles can help to provide eye protection in a variety of applications. The antifog coating allows you to work in various conditions by removing the effect of condensation that occurs when there are large temperature differences or when wearing nonventilated frames. The antiscratch coating acts as a shield that helps improve the resistance of lenses and reduces the formation of scratches.

    Multiple product options available

  • 3M
  • Multiple product options available

    3M™ GoggleGear™ antifog protective goggles are fully assembled, featuring foam flange seals and vented channels to help increase airflow, minimize fogging, and keep out particulates. They feature a lightweight frame, a high-wrap lens, low-profile design, and a comfortable fit. The products are fully assembled and equipped with an adjustable headband for secure fit in active applications.

    Multiple product options available

Anti-Fog, Scratch-Resistant Dust Goggle, Clear Lens Color
  • 3M
  • 3M™ antifog, scratch-resistant dust goggles feature a direct-vented design that helps channel away heat and moisture. Top and bottom vent channels help to increase airflow and minimize fogging. Soft foam flange seals surround the entire lens perimeter to help keep out particulates. A wraparound design helps facilitate better peripheral vision.

  • Item # 4MRP8
  • Mfr. Model # 12305-00000-20
  • Dust Goggle, Direct Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color...More

  • TM

    Grainger Choice

  • WESTWARD
  • Multiple product options available

    These welding goggles are designed with soft, flexible frames that can be comfortably worn over glasses. They feature indirect vents for good air flow, and they include cover plates and impact plates.

    Multiple product options available

  • HONEYWELL UVEX
  • Multiple product options available

    Uvex Classic™ protective goggles have a wide flange to comfortably hug facial contours. The soft vinyl frames fit over most prescription eyewear. Antifog lenses resist fogging, scratching, static, and UV radiation. Built-in drainage system helps prevent seepage. Indirect venting for optimum ventilation while keeping contaminants out.

    Flex Seal® over-the-glasses goggles feature silicone frames and an exceptionally tight seal on most facial profiles. The silicone material remains soft and supple in both hot and cold temperatures. Low profile and optically correct polycarbonate lenses offer a full field of vision. Antifog coatings and indirect ventilation systems help minimize fogging.

    Uvex Strategy® OTG safety goggles fit over most prescription eyewear and provide protection against impact and dust, sand, and debris. Each features a soft, flexible thermopoly elastomer (TPE) body that conforms to your face and gives you an airtight seal for maximum protection. The clear, polycarbonate lens delivers excellent peripheral vision and complete protection. Offers 99.9% UV protection. Uvextra™ AF antifog lens coating helps to minimize fogging. Direct Vent provides impact protection.

    Uvex Climazone™ safety goggles are ideal for anyone who has to work in cold weather, refrigerators, or freezers. The ski-style design provides excellent coverage, while the extra-wide headband offers a secure and comfortable fit. The lenses feature antifog coating and an air pocket between the inner and outer lens to further reduce fogging. Outer polycarbonate lens is ultradura® hardcoated for impact and scratch resistance. Absorbs 99.9 % of harmful UV rays. Direct venting. Impact protection only, not for use with splash hazard.

    Uvex Stealth® reader goggles offer increased magnification for close-up inspection or fine detail work. The low-profile, wraparound style offers complete coverage with unobstructed vision. The soft, elastomer body features a pivoting headband and adjustable slide headband. The lens coating helps minimize fogging, scratching, and static, while also providing enhanced UV protection.

    Uvex Seismic® sealed safety glasses are designed for today’s demanding work environments. They are ideal for dirty, high-particulate applications such as grinding, chipping, shaving, and sanding. Get exceptional peripheral vision and coverage with the 8-base wraparound dual lenses. Soft, flexible nasal pads help conform to a variety of facial profiles to minimize slippage. High-quality face cushioning and padded temple tips also offer all-day comfort.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More