Skip Content

$5-$10 Protective Goggles

25 results found that include 38 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Protective Goggle Item
Lens Coating
Eyewear Venting
Lens Color
Foam Lined
Eyewear Frame Design
Frame Color
Series
ANSI Dust/Splash Rating
Lens Material
Eyewear Size
Frame Material
Primary Lens Color
X-Ray Detectable
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • CONDOR Anti-Fog, Scratch-Resistant Chemical Splash/Impact Resistant&#
  • Anti-Fog Foam lined safety eyewear, Clear Lens Color
    Anti-Fog Foam lined safety eyewear, Clear Lens Color
    • ELVEX
    • Foam lined safety eyewear, Series Foam lined eyewear, Lens Color Clear, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, X-Ray Detectable No, UV Protection 99.90 Percent, Standards ANSI Z87.1-2010

    • Item # 3JUF3
    • Mfr. Model # GG-40C-AF
    • Foam lined safety eyewear, Series Foam lined eyewear, Lens Color Clear, Lens Coating Anti-Fog, Yes Foam...More

  • Anti-Fog, Scratch-Resistant Indirect Chemical Splash Goggles, Clear&#
    MCR SAFETY Anti-Fog, Scratch-Resistant Chemical Splash Goggles
    • MCR SAFETY
    • These MCR Safety antifog, scratch-resistant chemical splash goggles feature durable, polycarbonate lenses that help prevent eye damage from flying debris and chemicals.

    • Item # 3RYE9
    • Mfr. Model # 2310AF
    • Chemical Splash Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog,...More

  • PYRAMEX Anti-Fog, Anti-Static, Scratch-Resistant Dust Goggle
  • SELLSTROM Anti-Fog Chemical Splash Goggles
  • Anti-Fog Indirect Chemical Splash Goggles, Clear Lens
    HONEYWELL NORTH Anti-Fog Chemical Splash Goggles
    • HONEYWELL NORTH
    • These Honeywell North antifog chemical splash goggles feature a wraparound design with antistatic lens for a wide field of vision. The over-the-glass (OTG) design fits over most prescription eyewear. Adjustable headband. Peel off covers protect lenses to help extend goggle life.

    • Item # 4FE57
    • Mfr. Model # 11250810
    • Chemical Splash Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color...More

  • Scratch-Resistant Indirect Chemical Splash/Impact Resistant Goggles,&
    CONDOR Scratch-Resistant Chemical Splash/Impact Resistant Goggles
    • TM

      Grainger Choice

    • CONDOR
    • Designed for general lab and shop applications, these impact-resistant goggles can easily be worn with most half-mask respirators. The scratch-resistant, Antifog polycarbonate lenses offer 99.9% UV protection. The goggles also feature perforated sides for indirect venting.

    • Item # 1VT69
    • Mfr. Model # 1VT69
    • Chemical Splash/Impact Resistant Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating...More

  • HONEYWELL UVEX Anti-Fog Chemical Splash/Impact Resistant Goggles
    • HONEYWELL UVEX
    • Multiple product options available

      Uvex Strategy® OTG safety goggles fit over most prescription eyewear and provide protection against impact and dust, sand, and debris. Each features a soft, flexible thermopoly elastomer (TPE) body that conforms to your face and gives you an airtight seal for maximum protection. The clear, polycarbonate lens delivers excellent peripheral vision and complete protection. Offers 99.9% UV protection. Uvextra™ AF antifog lens coating helps to minimize fogging. Direct Vent provides impact protection.

      Uvex Stealth® goggles offer comfort and protection that helps encourage repeated use. Each features an indirect venting system and Uvextreme® antifog coating that helps avert fogging. Soft, flexible elastomer seal conforms to facial contours for a secure, gap-free fit. Quick-adjust headband clips.

      Flex Seal® over-the-glasses (OTG) goggles feature silicone frames and exceptionally tight seals. The silicone material remains soft and supple in both hot and cold temperatures. The Uvextreme® antifog coating and indirect ventilation system helps to minimize fogging. Goggles fit over virtually all prescription eyewear. Pivoting clips allow for easy cleaning and for positioning the goggles on a hard hat.

      Uvex Classic™ over-the-glass (OTG) safety goggles feature a wide flange to comfortably hug facial contours. The chemical-resistant goggles fit over most prescription eyewear. Antifog lenses help resist fogging, scratching, static, and UV radiation. A built-in drainage system helps prevent seepage. Indirect venting promotes optimum ventilation while also keeping contaminants out.

      Uvex Futura™ Futura™ OTG safety goggles offer a distortion-free, 180° field of vision. They are designed to fit over most prescription eyewear.

      Multiple product options available

  • Uncoated Indirect Chemical Splash Goggles, Clear Lens
    3M Uncoated Chemical Splash Goggles
    • 3M
    • 3M™ uncoated chemical splash goggles offer reliable protection, with wide-angle wraparound frame design and distinct, side-to-side peripheral vision. The large lens opening helps accommodate prescription and safety eyewear. The goggles also feature wide nasal flare for added comfort and an indirect venting system to minimize fogging.

    • Item # 3RYD8
    • Mfr. Model # 40304-00000-10
    • Chemical Splash Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Uncoated, Frame Color...More

  • MCR SAFETY Anti-Fog, Scratch-Resistant Protective Goggles
  • Uncoated Direct Impact Resistant Goggles, Clear Lens
    3M Uncoated Impact Resistant Goggles
    • 3M
    • 3M™ uncoated, impact-resistant goggles help to protect eyes from flying debris in a variety of applications.

    • Item # 4YZ54
    • Mfr. Model # 40300-00000-10
    • Impact Resistant Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Uncoated, Frame Color Clear,...More

  • JACKSON SAFETY Scratch-Resistant Safety Goggle
    • JACKSON SAFETY
    • Multiple product options available

      These Jackson safety goggles include lens retention tabs to help hold lenses securely in place, even under rigorous conditions. The adjustable headband attaches directly to ventilation ports on both sides of each frame. If vent ports are pulled out, the headband comes off, making the goggles impossible to wear in an unsafe manner. The spherical lenses give a 160° field of vision while protecting against chemical splashes. The optical-grade, polycarbonate lenses feature antifog properties and block out 99.9% of UV rays. Dual ventilation ports help direct airflow across lenses. Chemical-resistant PVC goggles are soft and lightweight for a snug, comfortable fit and seal.

      Multiple product options available

  • SELLSTROM Anti-Fog Protective Goggles
    • SELLSTROM
    • Multiple product options available

      These over-the-glass (OTG) goggles are designed to fit comfortably over most prescription eyewear. Each features an adjustable headband to help ensure a proper fit. The PVC-frame goggles are foam-padded to help improve wearer comfort over longer periods.

      Multiple product options available

  • Anti-Fog Direct Impact Resistant Goggles, Clear Lens
    HONEYWELL NORTH Anti-Fog Impact Resistant Goggles
    • HONEYWELL NORTH
    • Honeywell North V-Maxx safety goggles feature sporty, wraparound styling to help provide excellent panoramic vision through an optically corrected lens. The OTG (over-the-glasses) goggles also fit over many prescription glasses. They include an adjustable, pivoting elastic headband. V-Maxx goggles have a polycarbonate lens with Fog-Ban® antifog, antiscratch coating that minimizes moisture buildup when working in hot and humid conditions. Direct venting is suitable for impact applications.

    • Item # 4FE56
    • Mfr. Model # 11250800
    • Impact Resistant Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear,...More

  • Anti-Fog Indirect Safety Goggle, Clear Lens
    JACKSON SAFETY Anti-Fog Safety Goggle
    • JACKSON SAFETY
    • These Jackson safety goggles include lens retention tabs to help hold lenses securely in place, even under rigorous conditions. The adjustable headband attaches directly to ventilation ports on both sides of each frame. If vent ports are pulled out, the headband comes off, making the goggles impossible to wear in an unsafe manner. The spherical lenses give a 160° field of vision while protecting against chemical splashes. The optical-grade, polycarbonate lenses feature antifog properties and block out 99.9% of UV rays. Dual ventilation ports help direct airflow across lenses. Chemical-resistant PVC goggles are soft and lightweight for a snug, comfortable fit and seal.

    • Item # 3RYJ4
    • Mfr. Model # 16677
    • Safety Goggle, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Blue, Eyewear...More

  • Anti-Fog, Scratch-Resistant Indirect Safety Goggle, Clear Lens
    JACKSON SAFETY Anti-Fog, Scratch-Resistant Safety Goggle
    • JACKSON SAFETY
    • V80 Lightweight Monogoggle XTR safety goggles help protect against chemical splashes, dust, and impact. They are easy to clean and sanitize. They feature cylindrical, polycarbonate lenses, and they offer 99.9% protection from UV radiation. The soft, pliable Dynaflex® frames conform comfortably to faces.

      V90 Monogoggle XTR safety goggles with face shield offer full-face protection with a detachable face shield. The polycarbonate curved shield conforms to the face for increased facial protection and indirect ventilation. The lightweight over-the-glasses (OTG) goggles protect against chemical splashes, dust, and impact. Cylindrical polycarbonate lenses also offer 99.9% protection from UV radiation. Soft, pliable Dynaflex® frames conform comfortably to faces. Shields detach from goggles.

    • Item # 3RYJ5
    • Mfr. Model # 16679
    • Safety Goggle, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame...More

  • HONEYWELL UVEX Anti-Fog Protective Goggles
    • HONEYWELL UVEX
    • Multiple product options available

      Uvex Classic™ protective goggles have a wide flange to comfortably hug facial contours. The soft vinyl frames fit over most prescription eyewear. Antifog lenses resist fogging, scratching, static, and UV radiation. Built-in drainage system helps prevent seepage. Indirect venting for optimum ventilation while keeping contaminants out.

      Flex Seal® over-the-glasses goggles feature silicone frames and an exceptionally tight seal on most facial profiles. The silicone material remains soft and supple in both hot and cold temperatures. Low profile and optically correct polycarbonate lenses offer a full field of vision. Antifog coatings and indirect ventilation systems help minimize fogging.

      Uvex Strategy® OTG safety goggles fit over most prescription eyewear and provide protection against impact and dust, sand, and debris. Each features a soft, flexible thermopoly elastomer (TPE) body that conforms to your face and gives you an airtight seal for maximum protection. The clear, polycarbonate lens delivers excellent peripheral vision and complete protection. Offers 99.9% UV protection. Uvextra™ AF antifog lens coating helps to minimize fogging. Direct Vent provides impact protection.

      Uvex Climazone™ safety goggles are ideal for anyone who has to work in cold weather, refrigerators, or freezers. The ski-style design provides excellent coverage, while the extra-wide headband offers a secure and comfortable fit. The lenses feature antifog coating and an air pocket between the inner and outer lens to further reduce fogging. Outer polycarbonate lens is ultradura® hardcoated for impact and scratch resistance. Absorbs 99.9 % of harmful UV rays. Direct venting. Impact protection only, not for use with splash hazard.

      Uvex Stealth® reader goggles offer increased magnification for close-up inspection or fine detail work. The low-profile, wraparound style offers complete coverage with unobstructed vision. The soft, elastomer body features a pivoting headband and adjustable slide headband. The lens coating helps minimize fogging, scratching, and static, while also providing enhanced UV protection.

      Uvex Seismic® sealed safety glasses are designed for today’s demanding work environments. They are ideal for dirty, high-particulate applications such as grinding, chipping, shaving, and sanding. Get exceptional peripheral vision and coverage with the 8-base wraparound dual lenses. Soft, flexible nasal pads help conform to a variety of facial profiles to minimize slippage. High-quality face cushioning and padded temple tips also offer all-day comfort.

      Multiple product options available

  • GATEWAY SAFETY, INC Anti-Fog Protective Goggles
  • Anti-Fog, Chemical Resistant Indirect Goggle Replacement Lens, C
    OBERON Anti-Fog, Chemical Resistant Goggle Replacement Lens
    • OBERON
    • Oberon chemical-resistant goggles are engineered to resist mild acids, caustics, aromatic hydrocarbons, and methylene chloride. The Silicone™-6 coating on the outside of the lens helps create an inert barrier against corrosive chemicals. The glass-like coating is bonded to the 0.050 thick polycarbonate lens and is not affected by solvents, bases, or acids (except hydrofluoric acid). Fog-resistant coating on inside of lens. Vinyl frames fit comfortably over prescription glasses.

    • Item # 3RYL7
    • Mfr. Model # NL-05E
    • Goggle Replacement Lens, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Chemical...More

  • Anti-Fog, Anti-Static, Scratch-Resistant Chemical Goggle,  Indirect&#
    Anti-Fog, Anti-Static, Scratch-Resistant Chemical Goggle,  Indirect&#
    • PYRAMEX
    • Chemical Goggle, Indirect vented w/ Elastic Strap, Lens Color Clear, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99 Percent, X-Ray Detectable No, Standards ANS Z87.1 High, CAN/CSAZ94.3-07, AS/NZS 1337, Eyewear Size Universal, Foam Lined No, Series G304. Only shipped in quantities of 12.

    • Item # 29XT26
    • Mfr. Model # G304
    • Chemical Goggle, Indirect vented w/ Elastic Strap, Lens Color Clear, Lens Coating Anti-Fog, Anti-Static,...More

  • Scratch-Resistant Safety Glasses, Clear Lens
    Scratch-Resistant Safety Glasses, Clear Lens
    • MCR SAFETY
    • Safety Glasses, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Smoke, Lens Material Polycarbonate, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Standards ANSI Z87.1-2015, Eyewear Size Universal, Foam Lined No, Series VERDICT(R). Only shipped in quantities of 12.

    • Item # 26H079
    • Mfr. Model # 2400
    • Safety Glasses, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Smoke, Lens Material...More

  • Lens
    Lens
    • MCR SAFETY
    • Standards ANSI Z87.1-2015. Only shipped in quantities of 50.

    • Item # 26H007
    • Mfr. Model # 2235RB
    • Standards ANSI Z87.1-2015. Only shipped in quantities of 50.

  • Lens
    Lens
    • MCR SAFETY
    • Standards ANSI Z87.1-2015. Only shipped in quantities of 50.

    • Item # 26H212
    • Mfr. Model # 2410B
    • Standards ANSI Z87.1-2015. Only shipped in quantities of 50.

  • Protective Goggles, Nylon, Clear
    PYRAMEX  Protective Goggles
    • PYRAMEX
    • These Pyramex protective goggles feature nylon construction for durability in a variety of work environments.

    • Item # 26KP87
    • Mfr. Model # RX8200
    • Protective Goggles, Frame Color Clear, Frame Material Nylon, Includes Micro-Fiber Storage Bag, Standards ANSI...More

  • Scratch-Resistant Dual Lens Goggles, Clear Lens
    Scratch-Resistant Dual Lens Goggles, Clear Lens
    • MCR SAFETY
    • Dual Lens Goggles, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Smoke, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Standards ANSI Z87.1-2015, Eyewear Size Universal, Foam Lined Yes, Series VERDICT(R)

    • Item # 26H174
    • Mfr. Model # 2400F
    • Dual Lens Goggles, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Smoke, Eyewear Frame Design...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More