Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Protective Floor Coverings

23 results found that include 23 products

Results per page:  16 | 32 | 48
Carpet Protection Film, 200 ft. Length x 24"Width, Adh
Floor Protection Mats, 3 ft. Length x 24"Width, Adhesi
Red Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesi
Carpet Protection Film, 500 ft. Length x 36"Width, Adh
Floor Protection Mats, 3 ft. Length x 24"Width, Adhesi
Surface Protection, 150 ft. Length x 36"Width
Floor Protection Mats, 3.08 ft. Length x 25"Width, Non
Floor Protection Board, 100 ft. Length x 38"Width, Non
Kraft Paper, 200 ft. Length x 36"Width, Non-Adhesive B
Carpet Protection Film, 200 ft. Length x 36"Width, Adh
Floor/Multi-Use Film, 200 ft. Length x 24"Width, Adhes
Floor/Multi-Use Film, 200 ft. Length x 36"Width, Adhes
Carpet Protection Film, 500 ft. Length x 48"Width, Adh
Carpet Protection Film, 500 ft. Length x 24"Width, Adh
Floor Protection Mats, 3 ft. Length x 18"Width, Adhesi
Rosin Paper, 150 ft. Length x 36"Width, Non-Adhesive B
Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesive B
Floor Protection Mats, 3 ft. Length x 18"Width, Adhesi
Carpet Protection Film, 300 ft. Length x 24"Width, Adh
Floor Protection Paper, 120 ft. Length x 36"Width, Non
Floor Protection Board, 100 ft. Length x 38"Width, Non
Surface Protection, 100 ft. Length x 36"Width
Carpet Protection Film, 600 ft. Length x 24"Width, Adh
Results per page:  16 | 32 | 48

Use protective floor covering to temporarily protect carpet and flooring during messy jobs where chemicals, like a floor stripper or floor sealer, can stain surrounding areas. Floor coverings are easy to remove, made from nonslip material, and will not permanently bond to flooring surfaces. They can be left in place for up to 60 days without leaving a trace of their use when removed. Protect your floors with protective floor covering from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More