Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Protective Equipment Cases

781 products found

View our protective equipment cases, great for both storage and traveling. You can count on our protective cases to safely store your precious valuables, locking out all the dangers of the outside world. Not only will your items be safe from other items, liquids, germs, microbes and covetous eyes, but they will be safe from falls. Your cases and containers are sure to experience turbulence when travelling whether it is on vehicles or bellman carts. Make sure precious items like electronics and glass are safe. You can easily do so with our protective equipment cases.Close

Filter Results By

Branch Availability
Item
Overall Length
Overall Width
Overall Depth
Material
Color
Includes Foam
Number of Wheels
Water and Air Tight O-Ring
Airline Carry-On Size
Handle Style - Protective Cases
Min. Temp. Rating
Max. Temp. Rating
Brand
Price
Shop By
Ratings

Viewing as

List
  • Protective Case, 13-1/2" Overall Length, 10" Overall Width, 4-3/8" Overall Depth

    Brand
    PLATT
    Item #
    4TEA2
    Mfr. Model #
    407
    Protective Case, 13-1/2" Overall Length, 10" Overall&#
    Web Price $72.29 / each
  • Protective Case, 8-1/8" Overall Length, 6-5/8" Overall Width, 3-5/8" Overall Depth, Polypropylene

    Brand
    PELICAN
    Item #
    9W847
    Mfr. Model #
    1120-000-120X
    Protective Case, 8-1/8" Overall Length, 6-5/8" Ov
    Web Price $37.38 / each
  • Protective Case, 11-3/4" Overall Length, 9-3/4" Overall Width, 4-3/4" Overall Depth

    Brand
    PELICAN
    Item #
    13E682
    Mfr. Model #
    IM2050
    Protective Case, 11-3/4" Overall Length, 9-3/4" O
    Web Price $68.21 / each
  • Protective Case, 24-1/4" Overall Length, 19-1/2" Overall Width, 8-3/4" Overall Depth

    Brand
    PELICAN
    Item #
    20FZ51
    Mfr. Model #
    1600 WL/WF BLK
    Protective Case, 24-1/4" Overall Length, 19-1/2"
    Web Price $199.05 / each
  • Protective Case, 16-3/4" Overall Length, 14-1/2" Overall Width, 6" Overall Depth, Polypropylene

    Brand
    PLANO MOLDING
    Item #
    30F066
    Mfr. Model #
    140402
    Protective Case, 16-3/4" Overall Length, 14-1/2"
    Web Price $22.85 / each
  • Protective Case, 8-1/2" Overall Length, 6" Overall Width, 3" Overall Depth

    Brand
    PLATT
    Item #
    4TDZ6
    Mfr. Model #
    108
    Protective Case, 8-1/2" Overall Length, 6" Overall
    Web Price $28.78 / each
  • Protective Case, 31-5/8" Overall Length, 20-1/2" Overall Width, 12-1/2" Overall Depth

    Brand
    PELICAN
    Item #
    20FZ57
    Mfr. Model #
    1650 WL/WF BLK
    Protective Case, 31-5/8" Overall Length, 20-1/2"
    Web Price $297.38 / each
  • Protective Case, 22" Overall Length, 13-7/8" Overall Width, 9" Overall Depth, Polypropylene, Black

    Brand
    PELICAN
    Item #
    20FZ43
    Mfr. Model #
    1510 WL/WF BLK
    Protective Case, 22" Overall Length, 13-7/8" Overall&#
    Web Price $236.90 / each
  • Protective Case, 17" Overall Length, 14-1/2" Overall Width, 4-1/2" Overall Depth, Polyethylene

    Brand
    FLAMBEAU
    Item #
    1NTG6
    Mfr. Model #
    50410F
    Protective Case, 17" Overall Length, 14-1/2" Overall&#
    Web Price $55.09 / each
  • Protective Case, 13-3/8" Overall Length, 11-5/8" Overall Width, 6" Overall Depth

    Brand
    PELICAN
    Item #
    13D731
    Mfr. Model #
    1400-001-110-G
    Protective Case, 13-3/8" Overall Length, 11-5/8"
    Web Price $100.40 / each
  • Protective Case, 19-7/8" Overall Length, 15-3/4" Overall Width, 7-1/2" Overall Depth

    Brand
    PELICAN
    Item #
    13E473
    Mfr. Model #
    1520-001-110-G
    Protective Case, 19-7/8" Overall Length, 15-3/4"
    Web Price $155.32 / each
  • Protective Case, 20" Overall Length, 15" Overall Width, 5-1/2" Overall Depth, Polyethylene, Black

    Brand
    FLAMBEAU
    Item #
    1NTG7
    Mfr. Model #
    50470F
    Protective Case, 20" Overall Length, 15" Overall Width
    Web Price $81.31 / each
  • Protective Case, 18-3/8" Overall Length, 14-1/4" Overall Width, 8" Overall Depth, Polypropylene

    Brand
    PLANO MOLDING
    Item #
    36N199
    Mfr. Model #
    108021
    Protective Case, 18-3/8" Overall Length, 14-1/4"
    Web Price $89.68 / each
  • Protective Case, 8-1/8" Overall Length, 6-5/8" Overall Width, 3-5/8" Overall Depth

    Brand
    PELICAN
    Item #
    13D693
    Mfr. Model #
    1120-001-120-G
    Protective Case, 8-1/8" Overall Length, 6-5/8" Ov
    Web Price $33.06 / each
  • Protective Case, 10-1/8" Overall Length, 7-7/8" Overall Width, 4-1/2" Overall Depth

    Brand
    NANUK CASES
    Item #
    26DJ51
    Mfr. Model #
    904-1001
    Protective Case, 10-1/8" Overall Length, 7-7/8" O
    Web Price $48.21 / each
  • Protective Case, 18-1/2" Overall Length, 14-1/8" Overall Width, 7" Overall Depth

    Brand
    PELICAN
    Item #
    13E456
    Mfr. Model #
    1500-001-110-G
    Protective Case, 18-1/2" Overall Length, 14-1/8"
    Web Price $152.73 / each
  • Protective Case, 27-1/4" Overall Length, 27-1/2" Overall Width, 16-3/8" Overall Depth

    Brand
    PELICAN
    Item #
    13E522
    Mfr. Model #
    1640-001-110-G
    Protective Case, 27-1/4" Overall Length, 27-1/2"
    Web Price $367.87 / each
  • Protective Case, 24-7/8" Overall Length, 19-3/4" Overall Width, 11-7/8" Overall Depth, Polypropylene

    Brand
    PELICAN
    Item #
    20FZ53
    Mfr. Model #
    1610 WL/WF BLK
    Protective Case, 24-7/8" Overall Length, 19-3/4"
    Web Price $300.79 / each
  • Protective Case, 10-1/2" Overall Length, 7" Overall Width, 3" Overall Depth

    Brand
    PLATT
    Item #
    4TDZ8
    Mfr. Model #
    207
    Protective Case, 10-1/2" Overall Length, 7" Overall&#x
    Web Price $37.76 / each
  • Protective Case, 13-1/2" Overall Length, 10-1/8" Overall Width, 3" Overall Depth, Polypropylene

    Brand
    PLANO MOLDING
    Item #
    30F063
    Mfr. Model #
    10-10137
    Protective Case, 13-1/2" Overall Length, 10-1/8"
    Web Price $12.09 / each
  • Protective Case, 16" Overall Length, 13" Overall Width, 6-7/8" Overall Depth

    Brand
    PELICAN
    Item #
    13D759
    Mfr. Model #
    1450-001-110-G
    Protective Case, 16" Overall Length, 13" Overall Width
    Web Price $136.00 / each
  • Protective Case, 53" Overall Length, 16" Overall Width, 6-1/8" Overall Depth

    Brand
    PELICAN
    Item #
    20FZ63
    Mfr. Model #
    1750 WL/WF BLK
    Protective Case, 53" Overall Length, 16" Overall Width
    Web Price $295.27 / each
  • Protective Case, 33-3/8" Overall Length, 28-1/2" Overall Width, 18-1/4" Overall Depth

    Brand
    PELICAN
    Item #
    20FZ59
    Mfr. Model #
    1690 WL/WF BLK
    Protective Case, 33-3/8" Overall Length, 28-1/2"
    Web Price $535.80 / each
  • Protective Case, 8-1/8" Overall Length, 6-5/8" Overall Width, 3-5/8" Overall Depth, Polypropylene

    Brand
    PELICAN
    Item #
    3UZT2
    Mfr. Model #
    1120-000-150
    Protective Case, 8-1/8" Overall Length, 6-5/8" Ov
    Web Price $37.38 / each
  • Protective Case, 22-1/8" Overall Length, 18" Overall Width, 10-1/2" Overall Depth

    Brand
    PELICAN
    Item #
    13E492
    Mfr. Model #
    1560-001-110-G
    Protective Case, 22-1/8" Overall Length, 18" Overall&#
    Web Price $221.46 / each
  • Protective Case, 14" Overall Length, 10-1/2" Overall Width, 4" Overall Depth, Polyethylene, Black

    Brand
    FLAMBEAU
    Item #
    1NTH1
    Mfr. Model #
    50330F
    Protective Case, 14" Overall Length, 10-1/2" Overall&#
    Web Price $41.15 / each
  • Protective Case, 21-1/4" Overall Length, 16" Overall Width, 8-1/4" Overall Depth

    Brand
    PELICAN
    Item #
    12A120
    Mfr. Model #
    IM2600-00001
    Protective Case, 21-1/4" Overall Length, 16" Overall&#
    Web Price $215.82 / each
  • Protective Case, 22" Overall Length, 13-7/8" Overall Width, 9" Overall Depth

    Brand
    PELICAN
    Item #
    13E464
    Mfr. Model #
    1510-001-110-G
    Protective Case, 22" Overall Length, 13-7/8" Overall&#
    Web Price $221.33 / each
  • Protective Case, 24-1/4" Overall Length, 19-1/2" Overall Width, 8-5/8" Overall Depth

    Brand
    PELICAN
    Item #
    13E498
    Mfr. Model #
    1600-001-110-G
    Protective Case, 24-1/4" Overall Length, 19-1/2"
    Web Price $239.40 / each
  • Protective Case, 20-5/8" Overall Length, 16-7/8" Overall Width, 8-1/8" Overall Depth

    Brand
    PELICAN
    Item #
    13E480
    Mfr. Model #
    1550-001-110-G
    Protective Case, 20-5/8" Overall Length, 16-7/8"
    Web Price $178.12 / each
  • Protective Case, 31-1/4" Overall Length, 24-1/4" Overall Width, 17-1/2" Overall Depth

    Brand
    PELICAN
    Item #
    13E517
    Mfr. Model #
    1630-001-110-G
    Protective Case, 31-1/4" Overall Length, 24-1/4"
    Web Price $436.74 / each
  • Protective Case, 18" Overall Length, 14" Overall Width, 6" Overall Depth, Aluminum, Silver

    Brand
    VESTIL
    Item #
    39UW13
    Mfr. Model #
    CASE-1814-FM
    Protective Case, 18" Overall Length, 14" Overall Width
    Web Price $61.29 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More