Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PROTECT-A-BED

89 products found

Filter Results By

Branch Availability
Item
Size
Pocket Size
Length
Width
Protects
Price
Shop By

Viewing as

List
  • Queen Non Woven Mattress Encasement with 14-1/2" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E467
    Mfr. Model #
    BOB2515
    Queen Non Woven Mattress Encasement with 14-1/2" Pocke
    Web Price $315.00 / pkg. of 10
  • Twin XL 100% Polyester Student Bedding Protection Kit with Mattress Encasement: 6", Mattress Pad: 14

    Brand
    PROTECT-A-BED
    Item #
    33RM93
    Mfr. Model #
    KSP02S09
    Twin XL 100% Polyester Student Bedding Protection Kit
    Web Price $78.79 / each
  • Twin Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V74
    Mfr. Model #
    P0111
    Twin Terry Cloth Mattress Pad with 14" Pocket Size,&#x
    Web Price $266.00 / pkg. of 10
  • King Terry Cloth Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V77
    Mfr. Model #
    P0142
    King Terry Cloth Mattress Pad with 18" Pocket Size,&#x
    Web Price $167.50 / pkg. of 4
  • Full Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V75
    Mfr. Model #
    P0128
    Full Terry Cloth Mattress Pad with 14" Pocket Size,&#x
    Web Price $207.00 / pkg. of 6
  • Cal. King Terry Cloth Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V78
    Mfr. Model #
    P0159
    Cal. King Terry Cloth Mattress Pad with 18" Pocket
    Web Price $167.50 / pkg. of 4
  • Crib Terry Cloth Mattress Pad with 6" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V73
    Mfr. Model #
    P0081
    Crib Terry Cloth Mattress Pad with 6" Pocket Size,
    Web Price $121.50 / pkg. of 6
  • Queen Terry Cloth Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V76
    Mfr. Model #
    P0135
    Queen Terry Cloth Mattress Pad with 18" Pocket Size,&#
    Web Price $227.50 / pkg. of 6
  • Full XL Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V80
    Mfr. Model #
    P0232
    Full XL Terry Cloth Mattress Pad with 14" Pocket
    Web Price $379.00 / pkg. of 10
  • Twin XL Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V79
    Mfr. Model #
    P0197
    Twin XL Terry Cloth Mattress Pad with 14" Pocket
    Web Price $297.50 / pkg. of 10
  • Cal. King Cotton/Polyester Mattress Pad with 22" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E484
    Mfr. Model #
    QG2159
    Cal. King Cotton/Polyester Mattress Pad with 22" Pocke
    Web Price $223.00 / pkg. of 4
  • Standard 100% Polyester Pillow Encasement, White

    Brand
    PROTECT-A-BED
    Item #
    46E485
    Mfr. Model #
    BOM1166F
    Standard 100% Polyester Pillow Encasement, White
    Web Price $108.50 / pkg. of 6
  • Queen 100% Polyester Pillow Encasement, White

    Brand
    PROTECT-A-BED
    Item #
    46E486
    Mfr. Model #
    BOM1173F
    Queen 100% Polyester Pillow Encasement, White
    Web Price $115.50 / pkg. of 6
  • King 100% Polyester Pillow Encasement, White

    Brand
    PROTECT-A-BED
    Item #
    46E487
    Mfr. Model #
    BOM1180F
    King 100% Polyester Pillow Encasement, White
    Web Price $122.50 / pkg. of 6
  • Queen 100% Polyester Mattress Encasement with 13" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E427
    Mfr. Model #
    BOM1513
    Queen 100% Polyester Mattress Encasement with 13" Pock
    Web Price $524.00 / pkg. of 8
  • Standard Terry Cloth Underpad, White

    Brand
    PROTECT-A-BED
    Item #
    46E488
    Mfr. Model #
    UP001-DRW
    Standard Terry Cloth Underpad, White
    Web Price $287.00 / pkg. of 16
  • Hotel King 100% Polyester Mattress Encasement with 6" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E428
    Mfr. Model #
    BOM1606
    Hotel King 100% Polyester Mattress Encasement with 6"&
    Web Price $552.00 / pkg. of 8
  • Full Jersey Knit Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    40JF73
    Mfr. Model #
    BOB3003
    Full Jersey Knit Box Spring Encasement with 9" Pocket&
    Web Price $261.03 / pkg. of 10
  • King Jersey Knit Mattress Encasement with 10" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E460
    Mfr. Model #
    BOM3710
    King Jersey Knit Mattress Encasement with 10" Pocket S
    Web Price $436.00 / pkg. of 8
  • Hotel King 100% Polyester Mattress Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E429
    Mfr. Model #
    BOM1609
    Hotel King 100% Polyester Mattress Encasement with 9"&
    Web Price $552.00 / pkg. of 8
  • King 100% Polyester Pillow Protector, White

    Brand
    PROTECT-A-BED
    Item #
    40JF70
    Mfr. Model #
    BAS0180
    King 100% Polyester Pillow Protector, White
    Web Price $54.75 / pkg. of 6
  • Twin Jersey Knit Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    40JF67
    Mfr. Model #
    BOB3001
    Twin Jersey Knit Box Spring Encasement with 9" Pocket&
    Web Price $299.07 / pkg. of 12
  • Standard 100% Polyester Pillow Protector, White

    Brand
    PROTECT-A-BED
    Item #
    40JF74
    Mfr. Model #
    BAS0166
    Standard 100% Polyester Pillow Protector, White
    Web Price $41.33 / pkg. of 6
  • Twin 100% Polyester Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E439
    Mfr. Model #
    BAS0111
    Twin 100% Polyester Mattress Pad with 14" Pocket
    Web Price $238.50 / pkg. of 14
  • Cal. King Non Woven Box Spring Encasement with 7-1/2" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E453
    Mfr. Model #
    BOB1109
    Cal. King Non Woven Box Spring Encasement with 7-1/2&q
    Web Price $216.00 / pkg. of 10
  • Cal. King Jersey Knit Mattress Encasement with 10" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E461
    Mfr. Model #
    BOM3810
    Cal. King Jersey Knit Mattress Encasement with 10" Poc
    Web Price $466.50 / pkg. of 8
  • Hotel King 100% Polyester Mattress Encasement with 13" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E430
    Mfr. Model #
    BOM1613
    Hotel King 100% Polyester Mattress Encasement with 13"
    Web Price $552.00 / pkg. of 8
  • Full XL 100% Polyester Mattress Encasement with 6" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E421
    Mfr. Model #
    BOM1406
    Full XL 100% Polyester Mattress Encasement with 6"
    Web Price $512.00 / pkg. of 10
  • Full Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E447
    Mfr. Model #
    BOB1003
    Full Non Woven Box Spring Encasement with 9" Pocket&#x
    Web Price $178.50 / pkg. of 8
  • Full XL Jersey Knit Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    40JF71
    Mfr. Model #
    BOB3004
    Full XL Jersey Knit Box Spring Encasement with 9"
    Web Price $273.38 / pkg. of 10
  • Full XL Jersey Knit Mattress Encasement with 8" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E458
    Mfr. Model #
    BOM3408
    Full XL Jersey Knit Mattress Encasement with 8" Pocket
    Web Price $407.50 / pkg. of 10
  • Twin XL Jersey Knit Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    40JF68
    Mfr. Model #
    BOB3007
    Twin XL Jersey Knit Box Spring Encasement with 9"
    Web Price $299.80 / pkg. of 12
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More