Skip Content

Protease Inhibitors

262 results found that include 262 products

Grainger brings you a large array of protease inhibitors. Browse trough various liquids and powders, apt for the medical and chemical industries. We offer various types of glycerol, a substance ideal for protean extraction procedures. See our other items like creatine phosphate disodium powder, DTT, EDTA disodium salt and more. We bring you the best chemicals for protease inhibition. Shop Grainger today!Close

Filter Results By

Item
Container Size
Form
Price
Shop By

Viewing as

List
  • Albumin, Bovine Fraction V (BSA), 100g Powder
    Albumin, Bovine Fraction V (BSA), 100g Powder
    • RPI
    • Item # 31FW34
    • Mfr. Model # A30075-100.0
    • Albumin, Bovine Fraction V (BSA), Container Size 100g, Solubility Water, Form Powder, Container Material...More

  • Polyethylene Glycol (PEG 1000), 1kg Powder
    Polyethylene Glycol (PEG 1000), 1kg Powder
    • RPI
    • Item # 31GD06
    • Mfr. Model # P48050-1000.0
    • Polyethylene Glycol (PEG 1000), Container Size 1kg, Solubility Water, Form Powder, Container Material...More

  • Putrescine, Dihydrochloride (1,4-Diaminobutane), 1g Powder
    Putrescine, Dihydrochloride (1,4-Diaminobutane), 1g Powder
    • RPI
    • Item # 31GC96
    • Mfr. Model # P41040-1.0
    • Putrescine, Dihydrochloride (1,4-Diaminobutane), Container Size 1g, Solubility Water, Form Powder, Container...More

  • ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), 1g
    ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), 1g
    • RPI
    • Item # 31FW31
    • Mfr. Model # A30030-1.0
    • ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), Container Size 1g, Solubility Water, Form Powder,...More

  • 1, 10-Phenanthroline, monohydrate, 10g Powder
    1, 10-Phenanthroline, monohydrate, 10g Powder
    • RPI
    • Item # 31GC85
    • Mfr. Model # P30200-10.0
    • 1, 10-Phenanthroline, monohydrate, Container Size 10g, Solubility Ethanol and Acetone, Form Powder, Container...More

  • Triethanolamine (2,2,2-Nitrilothriethanol), 500mL Liquid
    Triethanolamine (2,2,2-Nitrilothriethanol), 500mL Liquid
    • RPI
    • Item # 31GE19
    • Mfr. Model # T23040-0.5
    • Triethanolamine (2,2,2-Nitrilothriethanol), Container Size 500mL, Solubility Water, Form Liquid, Container...More

  • Choline Chloride, 100g Powder
    Choline Chloride, 100g Powder
    • RPI
    • Item # 31FX47
    • Mfr. Model # C41040-100.0
    • Choline Chloride, Container Size 100g, Solubility Water, Form Powder, Container Material Plastic, Storage...More

  • Choline Chloride, 1kg Powder
    Choline Chloride, 1kg Powder
    • RPI
    • Item # 31FX48
    • Mfr. Model # C41040-1000.0
    • Choline Chloride, Container Size 1kg, Solubility Water, Form Powder, Container Material Plastic, Storage...More

  • Creatine Phosphate Disodium Salt Tetrahydrate, 25g Powder
    Creatine Phosphate Disodium Salt Tetrahydrate, 25g Powder
    • RPI
    • Item # 31FX66
    • Mfr. Model # C70300-25.0
    • Creatine Phosphate Disodium Salt Tetrahydrate, Container Size 25g, Solubility Water, Form Powder, Container...More

  • Choline Chloride, 250g Powder
    Choline Chloride, 250g Powder
    • RPI
    • Item # 31FX49
    • Mfr. Model # C41040-250.0
    • Choline Chloride, Container Size 250g, Solubility Water, Form Powder, Container Material Plastic, Storage...More

  • Phosphatase Inhibitor Cocktail III, 1 Vial Liquid
    Phosphatase Inhibitor Cocktail III, 1 Vial Liquid
    • RPI
    • Item # 31GD33
    • Mfr. Model # P52104-1
    • Phosphatase Inhibitor Cocktail III, Container Size 1 Vial, Solubility Water, Form Liquid, Container Material...More

  • Cytosine, 100g Powder
    Cytosine, 100g Powder
    • RPI
    • Item # 31FX59
    • Mfr. Model # C55000-100.0
    • Cytosine, Container Size 100g, Solubility 0.5M HCl, Form Powder, Container Material Plastic, Storage Temp....More

  • Ficoll 400, 5g Powder
    Ficoll 400, 5g Powder
    • RPI
    • Item # 31FY28
    • Mfr. Model # F10400-5.0
    • Ficoll 400, Container Size 5g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room...More

  • Choline Chloride, 2.5kg Powder
    Choline Chloride, 2.5kg Powder
    • RPI
    • Item # 31FX50
    • Mfr. Model # C41040-2500.0
    • Choline Chloride, Container Size 2.5kg, Solubility Water, Form Powder, Container Material Plastic, Storage...More

  • Macerozyme R-11, 10g Powder
    Macerozyme R-11, 10g Powder
    • RPI
    • Item # 31FZ96
    • Mfr. Model # M22010-10.0
    • Macerozyme R-11, Container Size 10g, Solubility 1mg/mL 0.1 M Sodium Acetate Buffer, Form Powder, Container...More

  • Putrescine, Dihydrochloride (1,4-Diaminobutane), 1kg Powder
    Putrescine, Dihydrochloride (1,4-Diaminobutane), 1kg Powder
    • RPI
    • Item # 31GC98
    • Mfr. Model # P41040-1000.0
    • Putrescine, Dihydrochloride (1,4-Diaminobutane), Container Size 1kg, Solubility Water, Form Powder, Container...More

  • N-1-Naphthylphtalamic Acid (NPA), 250mg Powder
    N-1-Naphthylphtalamic Acid (NPA), 250mg Powder
    • RPI
    • Item # 31GC04
    • Mfr. Model # N42060-0.25
    • N-1-Naphthylphtalamic Acid (NPA), Container Size 250mg, Solubility Acetone, DMF and DMSO, Form Powder,...More

  • Phosphatase Inhibitor Cocktail IV, 1 Vial Liquid
    Phosphatase Inhibitor Cocktail IV, 1 Vial Liquid
    • RPI
    • Item # 31GD34
    • Mfr. Model # P52106-1
    • Phosphatase Inhibitor Cocktail IV, Container Size 1 Vial, Solubility Water, Form Liquid, Container Material...More

  • 5-Bromo-2-deoxyuridine, 5g Powder
    5-Bromo-2-deoxyuridine, 5g Powder
    • RPI
    • Item # 31FX16
    • Mfr. Model # B74200-5.0
    • 5-Bromo-2-deoxyuridine, Container Size 5g, Solubility DMSO and NaOH, Form Powder, Container Material Glass,...More

  • Cytosine, 500g Powder
    Cytosine, 500g Powder
    • RPI
    • Item # 31FX60
    • Mfr. Model # C55000-500.0
    • Cytosine, Container Size 500g, Solubility 0.5M HCl, Form Powder, Container Material Plastic, Storage Temp....More

  • BRIJ-35, 10 Pct Solution, 5 Ampoules/pk. Ampule
    BRIJ-35, 10 Pct Solution, 5 Ampoules/pk. Ampule
    • RPI
    • Item # 31FX10
    • Mfr. Model # B74020-1
    • BRIJ-35, 10 Pct Solution, Container Size 5 Ampoules/pk., Solubility Water, Form Ampule, Container Material...More

  • n-Octylglucoside (n-Octyl-B-D-glucopyranoside), 25g Powder
    n-Octylglucoside (n-Octyl-B-D-glucopyranoside), 25g Powder
    • RPI
    • Item # 31GA64
    • Mfr. Model # N02007-25.0
    • n-Octylglucoside (n-Octyl-B-D-glucopyranoside), Container Size 25g, Solubility Water, Form Powder, Container...More

  • Proteinase K, 100mg Powder
    Proteinase K, 100mg Powder
    • RPI
    • Item # 31GD10
    • Mfr. Model # P50220-0.1
    • Proteinase K, Container Size 100mg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp....More

  • 5-Fluoroorotic Acid (5-FOA), 100mg Powder
    5-Fluoroorotic Acid (5-FOA), 100mg Powder
    • RPI
    • Item # 31FY29
    • Mfr. Model # F10501-0.1
    • 5-Fluoroorotic Acid (5-FOA), Container Size 100mg, Solubility Water and Ethanol, Form Powder, Container...More

  • Macerozyme R-12, 5g Powder
    Macerozyme R-12, 5g Powder
    • RPI
    • Item # 31FZ97
    • Mfr. Model # M22010-5.0
    • Macerozyme R-12, Container Size 5g, Solubility Water, Form Powder, Container Material Glass, Storage Temp....More

  • DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate), 25
    DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate), 25
    • RPI
    • Item # 31FY01
    • Mfr. Model # D43060-25.0
    • DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate), Container Size 25mL, Solubility Alcohol, Form Liquid,...More

  • MTT (Thiazolyl blue), 5g Powder
    MTT (Thiazolyl blue), 5g Powder
    • RPI
    • Item # 31GA60
    • Mfr. Model # M92050-5.0
    • MTT (Thiazolyl blue), Container Size 5g, Solubility Water, Form Powder, Container Material Glass, Storage...More

  • Putrescine, Dihydrochloride (1,4-Diaminobutane), 20kg Powder
    Putrescine, Dihydrochloride (1,4-Diaminobutane), 20kg Powder
    • RPI
    • Item # 31GC99
    • Mfr. Model # P41040-20000.0
    • Putrescine, Dihydrochloride (1,4-Diaminobutane), Container Size 20kg, Solubility Water, Form Powder,...More

  • PVDF Membrane Stripping Buffer (4X), 1L Liquid
    PVDF Membrane Stripping Buffer (4X), 1L Liquid
    • RPI
    • Item # 31GD35
    • Mfr. Model # P65000-1000.0
    • PVDF Membrane Stripping Buffer (4X), Container Size 1L, Solubility Water, Form Liquid, Container Material...More

  • L-Glutathione, Reduced, Free Acid, 1kg Powder
    L-Glutathione, Reduced, Free Acid, 1kg Powder
    • RPI
    • Item # 31FY44
    • Mfr. Model # G22010-1000.0
    • L-Glutathione, Reduced, Free Acid, Container Size 1kg, Solubility Water, Form Powder, Container Material...More

  • L-Ornithine HCl (L-2-5-Diaminopentanoic Acid), 25g Powder
    L-Ornithine HCl (L-2-5-Diaminopentanoic Acid), 25g Powder
    • RPI
    • Item # 31GC53
    • Mfr. Model # O20040-25.0
    • L-Ornithine HCl (L-2-5-Diaminopentanoic Acid), Container Size 25g, Solubility Water, Form Powder, Container...More

  • Glycylglycine (Gly-Gly), 100g Powder
    Glycylglycine (Gly-Gly), 100g Powder
    • RPI
    • Item # 31FY52
    • Mfr. Model # G22040-100.0
    • Glycylglycine (Gly-Gly), Container Size 100g, Solubility Water, Form Powder, Container Material Plastic,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More