Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Process Monitoring

220 Results Found that Include 223 Products

Results per page:  16 | 32 | 48
Process Test Lead Kit
  • FLUKE
  • Process Test Lead Kit Process Test Lead Kit
  • Item # 11A113
  • Mfr. Model # FLUKE-700TLK
  • Process Test Lead Kit, For Use With Fluke-753 and Fluke-754, Fluke 743, 744 and 72X family, Features Unique...More

  • Category : Process Calibrator Accessories
Loop Calibrator
  • FLUKE
  • Loop Calibrator Loop Calibrator
  • Item # 21RL62
  • Mfr. Model # FLUKE-709
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

  • Category : Handheld Loop and Process Calibrators
Pressure Module,Gage
  • FLUKE
  • Pressure Module, Gage Pressure Module,Gage
  • Item # 30PJ38
  • Mfr. Model # FLUKE-750P27
  • Pressure Module, Gage, Pressure Range 0 to 300 psi (0 to 2000 KPa), Total Uncertainty 0.035 Percent, High...More

  • Category : Pressure Modules
Pneumatic Test Pump
  • FLUKE
  • Pneumatic Test Pump Pneumatic Test Pump
  • Item # 2GXE3
  • Mfr. Model # FLUKE-700PTP-1
  • Pneumatic Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

  • Category : Process Calibrator Accessories
Battery Charger
Process Meter,0 to 1000VAC/DC,Infrared
  • FLUKE
  • Process Meter, 0 to 1000VAC/DC, Infrared Process Meter,0 to 1000VAC/DC,Infrared
  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

  • Category : Process Calibrator Multimeter
Temp Calibrator,to2498 Degrees F,NIST
  • FLUKE
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 30PJ29
  • Mfr. Model # FLUKE-714B
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J,...More

  • Category : Handheld Temperature Calibrators
Documenting Multifunction Calibrator with HART, Voltage Measurement&#
Documenting Multifunction Calibrator, Voltage Measurement Range:
Temperature Calibrator,RTD,NIST
  • FLUKE
  • Temperature Calibrator, RTD, NIST Temperature Calibrator,RTD,NIST
  • Item # 30PJ28
  • Mfr. Model # FLUKE-712B
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Current and Resustance, Thermocouple Type...More

  • Category : Handheld Temperature Calibrators
Pressure Module,Gage
  • FLUKE
  • Pressure Module, Gage Pressure Module,Gage
  • Item # 30PJ40
  • Mfr. Model # FLUKE-750P08
  • Pressure Module, Gage, Pressure Range 0 to 1000 psi (0 to 7000 KPa), Total Uncertainty 0.035 Percent, High...More

  • Category : Pressure Modules
Pressure Module,Gage
  • FLUKE
  • Pressure Module, Gage Pressure Module,Gage
  • Item # 30PJ37
  • Mfr. Model # FLUKE-750P06
  • Pressure Module, Gage, Pressure Range 0 to 100 psi (0 to 700 KPa), Total Uncertainty 0.035 Percent, High Side...More

  • Category : Pressure Modules
Loop Calibrator W/HART
  • FLUKE
  • Loop Calibrator W/HART Loop Calibrator W/HART
  • Item # 21RL63
  • Mfr. Model # FLUKE-709H
  • Loop Calibrator with HART, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Pressure Calibrator Trap
Pressure Calibrator,-15 to 10,000 psi
  • FLUKE
  • Pressure Calibrator, -15 to 10,000 psi Pressure Calibrator,-15 to 10,000 psi
  • Item # 16L007
  • Mfr. Model # FLUKE-717 10000G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Spare Battery For 753/754
Pneumatic Test Pump,-12.7 psi to 600 psi
  • FLUKE
  • Pneumatic Test Pump, -12.7 psi to 600 psi Pneumatic Test Pump,-12.7 psi to 600 psi
  • Item # 40JM63
  • Mfr. Model # FLK-700PTPK2
  • Pneumatic Test Pump, For Use With Fluke Pressure Calibrators, Function Pneumatic Pressure, -12.7 psi to 600...More

  • Category : Process Calibrator Accessories
Pressure Module,Reference
  • FLUKE
  • Pressure Module, Reference Pressure Module,Reference
  • Item # 30PJ71
  • Mfr. Model # FLUKE-750R30
  • Pressure Module, Reference, Pressure Range 0 to 5000 psi (0 to 34 MPa), Total Uncertainty 0.020 Percent, High...More

  • Category : Pressure Modules
Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage Process Calibrator,Current and Voltage
  • Item # 4TR05
  • Mfr. Model # Fluke-715
  • Current and Voltage Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Temperature Calibrator,RTD,NIST
  • FLUKE
  • Temperature Calibrator, RTD, NIST Temperature Calibrator,RTD,NIST
  • Item # 4TR01
  • Mfr. Model # Fluke-712
  • Handheld Temperature Calibrator, Measurement Functions Temperature and Resistance, RTD Type Ni 120, Pt 100...More

  • Category : Handheld Temperature Calibrators
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 1GAK6
  • Mfr. Model # FLUKE-718-300G
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Temp Calibrator,to2498 Degrees F,NIST
  • FLUKE
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 6KD41
  • Mfr. Model # Fluke-724
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage, Current and Resistance,...More

  • Category : Handheld Temperature Calibrators
Multifunction Calibrator, Voltage Measurement Range: 0 to 3
Pressure Calibrator,-12 to 100 psi
  • FLUKE
  • Pressure Calibrator, -12 to 100 psi Pressure Calibrator,-12 to 100 psi
  • Item # 6KD38
  • Mfr. Model # Fluke-718 100
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 5000 psi
  • FLUKE
  • Pressure Calibrator, -12 to 5000 psi Pressure Calibrator,-12 to 5000 psi
  • Item # 1GAP2
  • Mfr. Model # FLUKE-717-5000G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 19YM04
  • Mfr. Model # FLUKE-719PRO 300G
  • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Multifunction Calibrator, Voltage Measurement Range: 0 to 3
Probe Insert,A,Misc Holes
Pressure Module,Gage,1500 psi
  • FLUKE
  • Pressure Module, Gage, 1500 psi Pressure Module,Gage,1500 psi
  • Item # 6KD17
  • Mfr. Model # Fluke-700P09
  • Pressure Module, Gage, Pressure Range 1500 PSIG/10 MPA, Resolution 0.1 psi (0.001 MPa), Total Uncertainty...More

  • Category : Pressure Modules
Pressure Calibrator,36 psi to 300 psi
  • FLUKE
  • Pressure Calibrator, 36 psi to 300 psi Pressure Calibrator,36 psi to 300 psi
  • Item # 40JM53
  • Mfr. Model # FLK-721EX-3603
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, Temperature, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Module,Gage
  • FLUKE
  • Pressure Module, Gage Pressure Module,Gage
  • Item # 30PJ36
  • Mfr. Model # FLUKE-750P05
  • Pressure Module, Gage, Pressure Range 0 to 30 psi (0 to 200 KPa), Total Uncertainty 0.035 Percent, High Side...More

  • Category : Pressure Modules
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More