Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Process Monitoring

255 Results Found that Include 272 Products

Results per page:  16 | 32 | 48
1/8 Din Multi-Panel Meter  AC Amps
  • AUTONICS
  • 1/8 Din Multi-Panel Meter AC Amps 1/8 Din Multi-Panel Meter AC Amps
  • Item # 11Y524
  • Mfr. Model # MT4W-AA-1N
  • Digital Panel Meter, AC Current, Input Range 0 To 5AAC, Accuracy 0.3 Accuracy, Display Span 1999 To 9999,...More

  • Category : Digital Panel Meters
Process Test Lead Kit
  • FLUKE
  • Process Test Lead Kit Process Test Lead Kit
  • Item # 11A113
  • Mfr. Model # FLUKE-700TLK
  • Process Test Lead Kit, For Use With Fluke-753 and Fluke-754, Fluke 743, 744 and 72X family, Features Unique...More

  • Category : Process Calibrator Accessories
Temperature Calibrator,to2498 Degrees F
  • EXTECH
  • Temperature Calibrator, to2498 Degrees F Temperature Calibrator,to2498 Degrees F
  • Item # 1LYR4
  • Mfr. Model # 412400
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J,...More

  • Category : Handheld Temperature Calibrators
Process Calibrator,Source 4, 12,and 20mA
Calibration Pump,0 - 160 In H2O Pressure
Timer Relay,9999 hr.,13 Pin,5A,SPDT,120V
  • OMRON
  • Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V Timer Relay,9999 hr.,13 Pin,5A,SPDT,120V
  • Item # 5FYF9
  • Mfr. Model # H5CX-A-N AC100-240
  • Multifunction Digital Timer, 1/16 DIN, Dual Display,Screw Terminal, Contact Form SPDT, Contact Amp Rating 5...More

  • Category : Digital Panel Meters
Process Meter,0 to 1000VAC/DC,Infrared
  • FLUKE
  • Process Meter, 0 to 1000VAC/DC, Infrared Process Meter,0 to 1000VAC/DC,Infrared
  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

  • Category : Process Calibrator Multimeter
Calibrator,0 to 10VDC,0 to 24mADC
  • EXTECH
  • Calibrator, 0 to 10VDC, 0 to 24mADC Calibrator,0 to 10VDC,0 to 24mADC
  • Item # 1LYR3
  • Mfr. Model # 412355A
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Process Calibrator,Current/Voltage,20V
  • EXTECH
  • Process Calibrator, Current/Voltage, 20V Process Calibrator,Current/Voltage,20V
  • Item # 39M986
  • Mfr. Model # PRC15
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Acoustic Couplant,Silicone,3 Oz
Pneumatic Test Pump,-12.7 psi to 600 psi
  • FLUKE
  • Pneumatic Test Pump, -12.7 psi to 600 psi Pneumatic Test Pump,-12.7 psi to 600 psi
  • Item # 40JM63
  • Mfr. Model # FLK-700PTPK2
  • Pneumatic Test Pump, For Use With Fluke Pressure Calibrators, Function Pneumatic Pressure, -12.7 psi to 600...More

  • Category : Process Calibrator Accessories
Hydraulic Test Pump,Up to 10000 psi
  • FLUKE
  • Hydraulic Test Pump, Up to 10000 psi Hydraulic Test Pump,Up to 10000 psi
  • Item # 40JM64
  • Mfr. Model # FLK-700HTPK2
  • Hydraulic Test Pump, For Use With Fluke Pressure Calibrators, Function Hydraulic Pressure, Up to 10,000 psi,...More

  • Category : Process Calibrator Accessories
Process Calibrator,Current,24 mA
  • EXTECH
  • Process Calibrator, Current, 24 mA Process Calibrator,Current,24 mA
  • Item # 39M984
  • Mfr. Model # PRC10
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

  • Category : Handheld Loop and Process Calibrators
36x72mm Multi-Panel Meter DC Amps
  • AUTONICS
  • 36x72mm Multi-Panel Meter DC Amps 36x72mm Multi-Panel Meter DC Amps
  • Item # 11Y518
  • Mfr. Model # MT4Y-DA-4N
  • Digital Panel Meter, DC Current, Input Range 0 To 5ADC, Accuracy 0.1 Accuracy, Display Span 1999 To 9999,...More

  • Category : Digital Panel Meters
Level Switch,Capacitive
  • PROXIMITY
  • Level Switch, Capacitive Level Switch,Capacitive
  • Item # 2HME1
  • Mfr. Model # CLS2-W11RK1-019
  • Level Switch, Capacitive, Power Required 12 to 240VAC/DC, Enclosure NEMA 4X, Switch Type DPDT, Contact Rating...More

  • Category : Powder & Bulk Level Controls
Temperature Calibrator,RTD,NIST
  • FLUKE
  • Temperature Calibrator, RTD, NIST Temperature Calibrator,RTD,NIST
  • Item # 30PJ28
  • Mfr. Model # FLUKE-712B
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Current and Resustance, Thermocouple Type...More

  • Category : Handheld Temperature Calibrators
Battery Charger/Eliminator  For 753/754
Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage Process Calibrator,Current and Voltage
  • Item # 4TR05
  • Mfr. Model # Fluke-715
  • Current and Voltage Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Process Calibrator,Current/Volt,NIST,20V
  • EXTECH
  • Process Calibrator, Current/Volt, NIST, 20V Process Calibrator,Current/Volt,NIST,20V
  • Item # 39M987
  • Mfr. Model # PRC15-NIST
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Thermocouple Wiring Kit,For M130 (5ENL1)
Process Calibrator,Current,NIST,24 mA
  • EXTECH
  • Process Calibrator, Current, NIST, 24 mA Process Calibrator,Current,NIST,24 mA
  • Item # 39M985
  • Mfr. Model # PRC10-NIST
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

  • Category : Handheld Loop and Process Calibrators
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 19YM04
  • Mfr. Model # FLUKE-719PRO 300G
  • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Module,Differential,10 In H2O
  • FLUKE
  • Pressure Module, Differential, 10 In H2O Pressure Module,Differential,10 In H2O
  • Item # 4FA92
  • Mfr. Model # FLUKE-700P01Ex
  • Pressure Module, Intrinsically Safe/Differential, Pressure Range 10 In H2O (2.5 KPa), Resolution 0.01 In H20...More

  • Category : Pressure Modules
Pressure Module,Differential,15 psi
  • FLUKE
  • Pressure Module, Differential, 15 psi Pressure Module,Differential,15 psi
  • Item # 4FA93
  • Mfr. Model # FLUKE-700P24EX
  • Pressure Module, Intrinsically Safe/Differential, Pressure Range 15 psi (103 KPa), Resolution 0.001 psi (0.01...More

  • Category : Pressure Modules
Pressure Module,Gage,1500 psi
  • FLUKE
  • Pressure Module, Gage, 1500 psi Pressure Module,Gage,1500 psi
  • Item # 4FA96
  • Mfr. Model # FLUKE-700P09EX
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 1500 psi (10 MPa), Resolution 0.1 psi (0.001 MPa),...More

  • Category : Pressure Modules
Handheld Multifunction Calibrator/Meter
  • KEYSIGHT TECHNOLOGIES
  • Handheld Multifunction Calibrator/Meter Handheld Multifunction Calibrator/Meter
  • Item # 5NND5
  • Mfr. Model # U1401B
  • Multifunction Calibrator/Meter, Source Current -25.000 to 25.000 mA DC, Current Measurement Range 0 to 500 mA...More

  • Category : Process Calibrator Multimeter
Digital Panel Meter,AC Current
  • SIMPSON ELECTRIC
  • Digital Panel Meter, AC Current Digital Panel Meter,AC Current
  • Item # 1X327
  • Mfr. Model # M235-0-0-46-0-H
  • Digital Panel Meter, AC Current, Input Range 0-5 A AC, Display Span 0-50/500, Display Digits 3 1/2, Display...More

  • Category : Digital Panel Meters
Heat Resistant Cable,5 Meters
Hart Calibration Assistant
  • FLUKE
  • Hart Calibration Assistant Hart Calibration Assistant
  • Item # 48TA29
  • Mfr. Model # FLUKE-154/WWG
  • Hart Calibration Assistant, Current Measurement Range NA, Voltage Measurement Range NA, Accuracy NA, Voltage...More

  • Category : Process Calibrator Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More