Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PRO-LINE

360 products found

Filter Results By

Viewing as

List
  • Textured Black Monitor Arm, Mounts to Accessory Uprights Mount, 45 lb. Weight Capacity

    Brand
    PRO-LINE
    Item #
    16D639
    Mfr. Model #
    FSMA
    Textured Black Monitor Arm, Mounts to Accessory Uprights Mo
    Web Price $267.50 / each
  • Cantilever Shelf, 60 W x 12 D x 2 H, Blue

    Brand
    PRO-LINE
    Item #
    16D619
    Mfr. Model #
    CSPL1260P-L14
    Cantilever Shelf, 60 W x 12 D x 2 H, Blue
    Web Price $157.50 / each
  • Workbench, Laminate, 30" Depth, 30" Height, 72" Width, 1000 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    1NXZ4
    Mfr. Model #
    HDL7230CG-H11
    Workbench, Laminate, 30" Depth, 30" Height, 72" W
    Web Price $708.00 / each
  • Drawer Hanging Kit, 15W x 4D x 1/4H, Black

    Brand
    PRO-LINE
    Item #
    4UJ55
    Mfr. Model #
    HK
    Drawer Hanging Kit, 15W x 4D x 1/4H, Black
    Web Price $27.30 / each
  • Keyboard Tray, Adjustable, Mounts to FSMA

    Brand
    PRO-LINE
    Item #
    16D640
    Mfr. Model #
    FSMAKBT
    Keyboard Tray, Adjustable, Mounts to FSMA
    Web Price $112.50 / each
  • Articulating Monitor Arm, 14x14x4H, Beige

    Brand
    PRO-LINE
    Item #
    4UJ58
    Mfr. Model #
    MA1
    Articulating Monitor Arm, 14x14x4H, Beige
    Web Price $166.50 / each
  • Complete Pack Bench, 60 x 30 In, Laminate

    Brand
    PRO-LINE
    Item #
    4CXW9
    Mfr. Model #
    CPB6030P
    Complete Pack Bench, 60 x 30 In, Laminate
    Web Price $1,994.00 / each
  • Bolted Workbench, Laminate, 30" Depth, 34" to 40" Height, 60" Width, 5000 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    16D658
    Mfr. Model #
    LHD603034/HDLE/CGRFW-627
    Bolted Workbench, Laminate, 30" Depth, 34" to 40"
    Web Price $745.00 / each
  • 24" x 24" x 30" Steel Balance Table with 1000 lb. Load Capacity, Gray

    Brand
    PRO-LINE
    Item #
    33VC36
    Mfr. Model #
    SCS2424
    24" x 24" x 30" Steel Balance Table with
    Web Price $350.50 / each
  • Complete Pack Bench, 72 x 30 In, Laminate

    Brand
    PRO-LINE
    Item #
    4CXX6
    Mfr. Model #
    CPB7230P
    Complete Pack Bench, 72 x 30 In, Laminate
    Web Price $2,262.00 / each
  • Acc Support, 60in W x 1-5/8in H, Beige, PK2

    Brand
    PRO-LINE
    Item #
    4UJ66
    Mfr. Model #
    UR60
    Acc Support, 60in W x 1-5/8in H, Beige, PK2
    Web Price $70.00 / pkg. of 2
  • Overhead Light/Frame, 60W x 12D x 6H, Blue

    Brand
    PRO-LINE
    Item #
    16D615
    Mfr. Model #
    OLF60-L14
    Overhead Light/Frame, 60W x 12D x 6H, Blue
    Web Price $247.00 / each
  • Shelf Riser, 72 W x 12 D x 12 in. H, Beige

    Brand
    PRO-LINE
    Item #
    4UJ48
    Mfr. Model #
    CSPL1272P
    Shelf Riser, 72 W x 12 D x 12 in. H, Beige
    Web Price $167.00 / each
  • Bolted Workbench, Epoxy Resin, 30" Depth, 34" to 40" Height, 60" Width, 5000 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    16D659
    Mfr. Model #
    LHD603034/HDLE/ERRFW-627
    Bolted Workbench, Epoxy Resin, 30" Depth, 34" to
    Web Price $1,322.00 / each
  • Air Quick Disconnect, 1x2-1/2x1, Natural

    Brand
    PRO-LINE
    Item #
    4UJ44
    Mfr. Model #
    AQDC
    Air Quick Disconnect, 1x2-1/2x1, Natural
    Web Price $35.00 / each
  • Workbench, Stainless Steel, 30" Depth, 30" Height, 72" Width, 1000 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    1NXZ2
    Mfr. Model #
    HDL7230SS-H11
    Workbench, Stainless Steel, 30" Depth, 30" Height, 72&
    Web Price $990.00 / each
  • Task Light Frame, 72W x 16D x 30H, Beige

    Brand
    PRO-LINE
    Item #
    8AF49
    Mfr. Model #
    OLF72-F63H11
    Task Light Frame, 72W x 16D x 30H, Beige
    Web Price $302.50 / each
  • Bolted One Sided Configurable Workstation, ESD Laminate, 30" Depth, 17" to 82" Height, 60" Width, 10

    Brand
    PRO-LINE
    Item #
    4VZL7
    Mfr. Model #
    DN6030SAESD
    Bolted One Sided Configurable Workstation, ESD Laminate, 30"
    Web Price $1,133.00 / each
  • Bolted Workstation, Laminate, 30" Depth, 30" to 36" Height, 60" Width, 750 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    2WXP9
    Mfr. Model #
    B6030SSP
    Bolted Workstation, Laminate, 30" Depth, 30" to 36&quo
    Web Price $796.00 / each
  • Bolted One Sided Configurable Workstation, ESD Laminate, 30" Depth, 17" to 82" Height, 60" Width, 10

    Brand
    PRO-LINE
    Item #
    4VZL3
    Mfr. Model #
    DN6030SSESD
    Bolted One Sided Configurable Workstation, ESD Laminate, 30"
    Web Price $1,518.00 / each
  • Tool Suspension Frame, 72 x 2 x 2H, Beige

    Brand
    PRO-LINE
    Item #
    4UJ57
    Mfr. Model #
    LTF72
    Tool Suspension Frame, 72 x 2 x 2H, Beige
    Web Price $116.50 / each
  • Foot Rest, 60 W x 1-1/2 D x 1-1/2 H, Beige

    Brand
    PRO-LINE
    Item #
    1UG98
    Mfr. Model #
    FR60/H11
    Foot Rest, 60 W x 1-1/2 D x 1-1/2 H, Be
    Web Price $46.90 / each
  • Overhead Light/Frame, 72Wx24Dx24 H, Black

    Brand
    PRO-LINE
    Item #
    2WXR9
    Mfr. Model #
    BOLF72
    Overhead Light/Frame, 72Wx24Dx24 H, Black
    Web Price $308.00 / each
  • Drawer, 15 W x 19-1/4 D x 12 in. H, Gray

    Brand
    PRO-LINE
    Item #
    4VZR2
    Mfr. Model #
    MDS12-530
    Drawer, 15 W x 19-1/4 D x 12 in. H, Gray
    Web Price $250.00 / each
  • Articulating Bin Arm, 18Wx10Dx17 H, Beige

    Brand
    PRO-LINE
    Item #
    4UJ43
    Mfr. Model #
    ABH-1/H11
    Articulating Bin Arm, 18Wx10Dx17 H, Beige
    Web Price $289.00 / each
  • Workbench, Stainless Steel, 30" Depth, 30" Height, 60" Width, 1000 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    1NXY8
    Mfr. Model #
    HDL6030SS-H11
    Workbench, Stainless Steel, 30" Depth, 30" Height, 60&
    Web Price $899.00 / each
  • Accessory Support, 2Wx10Dx60H, Sky Blue, PR

    Brand
    PRO-LINE
    Item #
    9VZZ6
    Mfr. Model #
    UR60-F63L14 BLUE
    Accessory Support, 2Wx10Dx60H, Sky Blue, PR
    Web Price $82.50 / pair
  • Flow Racking Additional Tier, Galv Steel

    Brand
    PRO-LINE
    Item #
    2WXP8
    Mfr. Model #
    POSAS
    Flow Racking Additional Tier, Galv Steel
    Web Price $440.00 / each
  • Bolted Workstation, ESD Laminate, 30" Depth, 30" to 36" Height, 60" Width, 750 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    2WXR1
    Mfr. Model #
    B6030SSC
    Bolted Workstation, ESD Laminate, 30" Depth, 30" to&#x
    Web Price $1,025.00 / each
  • Complete Pack Bench, 60 x 30 In, ESD

    Brand
    PRO-LINE
    Item #
    4CXX2
    Mfr. Model #
    CPB6030C
    Complete Pack Bench, 60 x 30 In, ESD
    Web Price $2,335.00 / each
  • Bolted Workstation, ESD Laminate, 30" Depth, 30" to 36" Height, 60" Width, 750 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    2WXP7
    Mfr. Model #
    POS6030C
    Bolted Workstation, ESD Laminate, 30" Depth, 30" to&#x
    Web Price $2,362.00 / each
  • Tool Balancer, 72 W x 8 D x 6 in. H, Gray

    Brand
    PRO-LINE
    Item #
    4UJ65
    Mfr. Model #
    M20
    Tool Balancer, 72 W x 8 D x 6 in. H, Gray
    Web Price $78.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More