Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure Washers and Accessories

13 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Spray Nozzle, 3625 psi, Size 5.5 to 6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spray Nozzle, 3625 psi, Size 5.5 to 6 Turbo Rotary Spray Nozzle
  • Item # 1MDE4
  • Mfr. Model # ALTPR25-50
  • Turbo Rotary Spray Nozzle, Nozzle Size 5.5 to 6, Max. Pressure 3625 psi, Max. Fluid Temp. 195 Degrees F,...More

  • Category : Pressure Washer Nozzles
Pressure Washer Wand,40 In,4000 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pressure Washer Wand, 40 In, 4000 psi Pressure Washer Wand,40 In,4000 psi
  • Item # 5ELY8
  • Mfr. Model # 28440
  • Pressure Washer Wand, Length 40 In., Max. Pressure 4000 psi, Max. Flow 10.0 gpm, Inlet 1/4 In. MNPT, Outlet...More

  • Category : Pressure Washer Spray Guns and Wands
Rotating Sewer Nozzle,Size 4.5,3600 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rotating Sewer Nozzle, Size 4.5,3600 psi Rotating Sewer Nozzle
  • Item # 3ANU8
  • Mfr. Model # AL0124722570
  • Rotating Sewer Nozzle, Nozzle Size 4.5, Max. Pressure 3600 psi, Inlet 1/4 In. (F)NPT, Material...More

  • Category : Pressure Washer Nozzles
Surface Mount Steel Pressure Washer Hose Reel with 100
Pressure Washer, Cold Water Type, 4000 psi Operating Pressu
  • MI-T-M
  • Pressure Washer, Cold Water Type, 4000 psi Operating Pressure, 3.5 gpm Flow Rate Cold Water Pressure Washer
  • Item # 5MZU3
  • Mfr. Model # GC-4000-0MHB
  • Pressure Washer, Cold, Operating Pressure 4000 psi, Engine Size 389cc, Engine Brand Honda, Flow Rate 3.5 gpm,...More

  • Category : Gas Pressure Washers
Cold Water Hose,1/4 in. D,25 Ft
Pressure Washer, Cold Water Type, 2500 psi Operating Pressu
Pressure Washer, Cold Water Type, 3000 psi Operating Pressu
  • BRIGGS & STRATTON
  • Pressure Washer, Cold Water Type, 3000 psi Operating Pressure, 5.0 gpm Flow Rate Cold Water Pressure Washer
  • Item # 45TP58
  • Mfr. Model # 20570
  • Pressure Washer, Cold, Operating Pressure 3000 psi, Engine Size 190cc, Engine Brand Briggs and Stratton, Flow...More

  • Category : Gas Pressure Washers
Pressure Washer, Hot Water Type, 2400 psi Operating Pressur
  • MI-T-M
  • Pressure Washer, Hot Water Type, 2400 psi Operating Pressure, 2.6 gpm Flow Rate Hot Water Pressure Washer
  • Item # 3WE17
  • Mfr. Model # GH-2403-0GAH
  • Pressure Washer, Hot, Operating Pressure 2400 psi, Engine Size 196cc, Engine Brand Honda GX, Flow Rate 2.6...More

  • Category : Gas Pressure Washers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More