Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure Washers and Accessories

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Spray Nozzle, 3625 psi, Size 5.5 to 6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spray Nozzle, 3625 psi, Size 5.5 to 6 Turbo Rotary Spray Nozzle
  • Item # 1MDE4
  • Mfr. Model # ALTPR25-50
  • Turbo Rotary Spray Nozzle, Nozzle Size 5.5 to 6, Max. Pressure 3625 psi, Max. Fluid Temp. 195 Degrees F,...More

  • Category : Pressure Washer Nozzles
Pressure Washer Wand,40 In,4000 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pressure Washer Wand, 40 In, 4000 psi Pressure Washer Wand,40 In,4000 psi
  • Item # 5ELY8
  • Mfr. Model # 28440
  • Pressure Washer Wand, Length 40 In., Max. Pressure 4000 psi, Max. Flow 10.0 gpm, Inlet 1/4 In. MNPT, Outlet...More

  • Category : Pressure Washer Spray Guns and Wands
2HP Commercial Pressure Washer, 1900 psi
  • A.R. NORTH AMERICA
  • 2HP Commercial Pressure Washer, 1900 psi Cold Water Pressure Washer
  • Item # 16X047
  • Mfr. Model # AR630-HOT
  • Pressure Washer, Cold, 2 HP, Operating Pressure 1900 psi, Flow Rate 2.1 gpm, Duty Rating Commercial,...More

  • Category : Electric Pressure Washers
Cold Water Hose,1/4 in. D,25 Ft
Rotary Surface Cleaner with Handles, 20" Cleaning Path,
Heavy Pressure Washer, Cold Water Type, 3000 psi, 5.0
  • BRIGGS & STRATTON
  • Heavy Pressure Washer, Cold Water Type, 3000 psi, 5.0 gpm Cold Water Pressure Washer
  • Item # 45TP58
  • Mfr. Model # 20570
  • Pressure Washer, Cold, Operating Pressure 3000 psi, Engine Size 190cc, Engine Brand Briggs and Stratton, Flow...More

  • Category : Gas Pressure Washers
Light to Medium Pressure Washer, Cold Water Type, 2500
  • CHORE MASTER
  • Light to Medium Pressure Washer, Cold Water Type, 2500 psi, 2.3 gpm Cold Water Pressure Washer
  • Item # 1TDJ2
  • Mfr. Model # GP-2500-4MHB
  • Pressure Washer, Cold, Operating Pressure 2500 psi, Engine Size 160cc, Engine Brand Honda GC, Flow Rate 2.3...More

  • Category : Gas Pressure Washers
8HP Heavy Pressure Washer, 3000 psi
  • MI-T-M
  • 8HP Heavy Pressure Washer, 3000 psi Cold Water Pressure Washer
  • Item # 3WB89
  • Mfr. Model # GC-3004-0ME1
  • Pressure Washer, Cold, 8 HP, Operating Pressure 3000 psi, Flow Rate 3.9 gpm, Duty Rating Heavy, Volts/Phase...More

  • Category : Electric Pressure Washers
Heavy Pressure Washer, Hot Water Type, 2400 psi, 2.6 g
  • MI-T-M
  • Heavy Pressure Washer, Hot Water Type, 2400 psi, 2.6 gpm Hot Water Pressure Washer
  • Item # 3WE17
  • Mfr. Model # GH-2403-0GAH
  • Pressure Washer, Hot, Operating Pressure 2400 psi, Engine Size 196cc, Engine Brand Honda GX, Flow Rate 2.6...More

  • Category : Gas Pressure Washers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More