Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure Washers and Accessories

11 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Rotary Surface Cleaner with Handles, 28" Cleaning Path,
Commercial Steam Cleaner,115V,Portable
  • STEAMAX
  • Commercial Steam Cleaner, 115V, Portable Commercial Steam Cleaner,115V,Portable
  • Item # 12H394
  • Mfr. Model # STM-Basic
  • Commercial Steam Cleaner, Steam Production 8 lb./hr., Working Pressure 45,55,65 psi, Voltage 115, Wattage...More

  • Category : Steam Cleaners
Heavy Pressure Washer, Cold Water Type, 4000 psi, 4.0
  • BRIGGS & STRATTON
  • Heavy Pressure Washer, Cold Water Type, 4000 psi, 4.0 gpm Cold Water Pressure Washer
  • Item # 18C559
  • Mfr. Model # 20507
  • Pressure Washer, Cold, Operating Pressure 4000 psi, Engine Size 420cc, Engine Brand Briggs and Stratton, Flow...More

  • Category : Gas Pressure Washers
Commercial Pressure Washer, Cold Water Type, 3800 psi, 3.5&
  • DEWALT
  • Commercial Pressure Washer, Cold Water Type, 3800 psi, 3.5 gpm Cold Water Pressure Washer
  • Item # 33M598
  • Mfr. Model # DXPW60604
  • Pressure Washer, Cold, Operating Pressure 3800 psi, Engine Size 270cc, Engine Brand Honda, Flow Rate 3.5 gpm,...More

  • Category : Gas Pressure Washers
Belt Driven Pressure Washer, Cold Water Type, 3800 psi,
  • GENERAC
  • Belt Driven Pressure Washer, Cold Water Type, 3800 psi, 3.2 gpm Cold Water Pressure Washer
  • Item # 39FZ92
  • Mfr. Model # 6712
  • Belt Driven Pressure Washer, Cold, Operating Pressure 3800 psi, Engine Size 302cc, Engine Brand Generac, Flow...More

  • Category : Gas Pressure Washers
Light to Medium Pressure Washer, Cold Water Type, 3400
  • CHORE MASTER
  • Light to Medium Pressure Washer, Cold Water Type, 3400 psi, 2.8 gpm Cold Water Pressure Washer
  • Item # 1TDJ5
  • Mfr. Model # GP-3400-4MRB
  • Pressure Washer, Cold, Operating Pressure 3400 psi, Engine Size 265cc, Engine Brand Subaru, Flow Rate 2.8...More

  • Category : Gas Pressure Washers
Hose w/o Fittings,3/8,500 ft,3000 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose w/o Fittings, 3/8,500 ft, 3000 psi Hose w/o Fittings,3/8,500 ft,3000 psi
  • Item # 1ZLH7
  • Mfr. Model # 1ZLH7
  • Bulk Hose without Fittings, Hose Inside Dia. 3/8 In., Hose Length 500 ft., Max. Pressure 3000 psi, Max. Temp....More

  • Category : Pressure Washer Hoses
Hose w/o Fittings,1/2,500 ft,3000 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose w/o Fittings, 1/2,500 ft, 3000 psi Hose w/o Fittings,1/2,500 ft,3000 psi
  • Item # 1ZLH8
  • Mfr. Model # 1ZLH8
  • Bulk Hose without Fittings, Hose Inside Dia. 1/2 In., Hose Length 500 ft., Max. Pressure 3000 psi, Max. Temp....More

  • Category : Pressure Washer Hoses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More