Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure Washers and Accessories

116 Results Found that Include 146 Products

Results per page:  16 | 32 | 48
Soap Dispensing Nozzle
Rotary Surface Cleaner, 14" Cleaning Path, 4000 psi Ma
Cold Water Hose,3/8 in. D,50 Ft
Cold Water Hose,1/4 in. D,25 Ft
Commercial Steam Cleaner,115V,Portable
  • VAPOR BLITZ II
  • Commercial Steam Cleaner, 115V, Portable Commercial Steam Cleaner,115V,Portable
  • Item # 12H395
  • Mfr. Model # VB-IIB
  • Commercial Steam Cleaner, Steam Production 8 lb./hr., Working Pressure 45,55,65 psi, Voltage 115, Wattage...More

  • Category : Steam Cleaners
Commercial Steam Cleaner,115V,Portable
  • STEAMAX
  • Commercial Steam Cleaner, 115V, Portable Commercial Steam Cleaner,115V,Portable
  • Item # 12H394
  • Mfr. Model # STM-Basic
  • Commercial Steam Cleaner, Steam Production 8 lb./hr., Working Pressure 45,55,65 psi, Voltage 115, Wattage...More

  • Category : Steam Cleaners
Black Cross Cut Nozzle, For Use With Mfr. No. VB-IIB,&
Pressure Washer, Cold Water Type, 3600 psi Operating Pressu
Small Stainless Steel Detail Brush, For Use With Mfr.
Cold Water Hose,3/8 in. D,25 Ft
Electric Pressure Washer, 1.5 HP, Cold Water Type, 1000
Straight Lance, For Use With Steam Cleaners, 1 EA
Straight Lance, For Use With Steam Cleaners, 1 EA
Floor Tool, For Use With Interchangeable Brushes/Pads, 1&#x
Curved Nozzle, For Use With Steam Cleaners, 1 EA
Steam Generator,0-120 psi,220V,43in. H
  • AMERIVAP SYSTEMS
  • Steam Generator, 0-120 psi, 220V, 43in. H Steam Generator,0-120 psi,220V,43in. H
  • Item # 45GP72
  • Mfr. Model # VC 6000 FULL
  • Steam Generator, Steam Production 8.4 lb./hr., Water Tank Capacity 1 gal., Working Pressure 0-120 psi,...More

  • Category : Steam Cleaners
Hand Held Mini Portable Conveyor,8 in. H
Pressure Washer, Cold Water Type, 3600 psi Operating Pressu
Hot Water Hose,3/8 in. D,200 Ft
Cold Water Hose,5/16 in. D,25 Ft
Pressure Washer, Cold Water Type, 1300 psi Operating Pressu
  • KARCHER
  • Pressure Washer, Cold Water Type, 1300 psi Operating Pressure, 1.8 gpm Flow Rate Cold Pressure Washer
  • Item # 46MP69
  • Mfr. Model # HD 1.8 / 13C
  • Pressure Washer, Cold, Operating Pressure 1300 psi, Flow Rate 1.8 gpm, Duty Rating Medium, Volts/Phase 120/1,...More

  • Category : Electric Pressure Washers
Pressure Washer, Hot Water Type, 3000 psi Operating Pressur
  • MI-T-M
  • Pressure Washer, Hot Water Type, 3000 psi Operating Pressure, 3.9 gpm Flow Rate Hot Water Pressure Washer
  • Item # 20KC13
  • Mfr. Model # GH-3004-3460
  • Pressure Washer, Hot, Operating Pressure 3000 psi, Engine Brand MiTM, Flow Rate 3.9 gpm, Fuel Type Gas, 8 HP,...More

  • Category : Gas Pressure Washers
Industrial Steam Cleaner,480V,Portable
  • XTREME STEAM
  • Industrial Steam Cleaner, 480V, Portable Industrial Steam Cleaner,480V,Portable
  • Item # 12H405
  • Mfr. Model # XTR-ELS30-480B
  • Industrial Steam Cleaner, Steam Production 88 lb./hr., Water Tank Capacity 7.0 gal., Working Pressure 0-160...More

  • Category : Steam Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More