Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure Washers and Accessories

52 Results Found that Include 92 Products

Results per page:  16 | 32 | 48
Pressure Washer, Cold Water Type, 2700 psi Operating Pressu
  • KARCHER
  • Pressure Washer, Cold Water Type, 2700 psi Operating Pressure, 2.5 gpm Flow Rate Cold Water Pressure Washer
  • Item # 20KR13
  • Mfr. Model # HD2.5/27P
  • Pressure Washer, Cold, Operating Pressure 2700 psi, Engine Size 160cc, Engine Brand Honda, Flow Rate 2.5 gpm,...More

  • Category : Gas Pressure Washers
Pressure and Steam Washer, 8 HP, Hot Water Type, 3000&
Steam Generator,0-120 psi,220V,43in. H
  • AMERIVAP SYSTEMS
  • Steam Generator, 0-120 psi, 220V, 43in. H Steam Generator,0-120 psi,220V,43in. H
  • Item # 45GP72
  • Mfr. Model # VC 6000 FULL
  • Steam Generator, Steam Production 8.4 lb./hr., Water Tank Capacity 1 gal., Working Pressure 0-120 psi,...More

  • Category : Steam Cleaners
Pressure Washer, 18.5 HP, Cold Water Type, 450 a 3000&
Industrial Steam Cleaner,208V,Portable
  • XTREME STEAM
  • Industrial Steam Cleaner, 208V, Portable Industrial Steam Cleaner,208V,Portable
  • Item # 12H403
  • Mfr. Model # XTR-ELS20-208B
  • Industrial Steam Cleaner, Steam Production 55 lb./hr., Water Tank Capacity 7.0 gal., Working Pressure 0-160...More

  • Category : Steam Cleaners
Jet System,1700W,60 in. W x 25 in. H
  • AMERIVAP SYSTEMS
  • Jet System, 1700W, 60 in. W x 25 in. H Jet System,1700W,60 in. W x 25 in. H
  • Item # 35ZM54
  • Mfr. Model # XTR-DELJETSYS 72"
  • Jet System, Working Pressure 0-180 psi, Voltage 110, Wattage 1700, Phase Single, Max. Temp. 220 Degrees F,...More

  • Category : Steam Cleaners
Steam Generator,80000W,IncludesTrue Blue
  • AMERIVAP SYSTEMS
  • Steam Generator, 80000W, IncludesTrue Blue Steam Generator,80000W,IncludesTrue Blue
  • Item # 35ZM29
  • Mfr. Model # SAV080U200-4603 TB
  • Steam Generator, Steam Production 88 lb./hr., Water Tank Capacity 25 gal., Working Pressure 0-180 psi,...More

  • Category : Steam Cleaners
Steam Generator,0-100 psi,220V,40in. H
  • AMERIVAP SYSTEMS
  • Steam Generator, 0-100 psi, 220V, 40in. H Steam Generator,0-100 psi,220V,40in. H
  • Item # 45GP73
  • Mfr. Model # SV-10
  • Steam Generator, Steam Production 30 lb./hr., Water Tank Capacity 2.8 gal., Working Pressure 0-100 psi,...More

  • Category : Steam Cleaners
Steam Generator,60000W,54 in. H
  • AMERIVAP SYSTEMS
  • Steam Generator, 60000W, 54 in. H Steam Generator,60000W,54 in. H
  • Item # 35ZM22
  • Mfr. Model # SAV060U200-4603
  • Steam Generator, Steam Production 88 lb./hr., Water Tank Capacity 25 gal., Working Pressure 0-180 psi,...More

  • Category : Steam Cleaners
Steam Generator,60000W,IncludesTrue Blue
  • AMERIVAP SYSTEMS
  • Steam Generator, 60000W, IncludesTrue Blue Steam Generator,60000W,IncludesTrue Blue
  • Item # 35ZM28
  • Mfr. Model # SAV060U200-4603 TB
  • Steam Generator, Steam Production 88 lb./hr., Water Tank Capacity 25 gal., Working Pressure 0-180 psi,...More

  • Category : Steam Cleaners
Steam Generator,40000W,54 in. H
  • AMERIVAP SYSTEMS
  • Steam Generator, 40000W, 54 in. H Steam Generator,40000W,54 in. H
  • Item # 35ZM20
  • Mfr. Model # SAV040U200-4603
  • Steam Generator, Steam Production 88 lb./hr., Water Tank Capacity 25 gal., Working Pressure 0-180 psi,...More

  • Category : Steam Cleaners
Brushless System,48 in. W x 10 in. H
Steam Generator,30000W,IncludesTrue Blue
  • AMERIVAP SYSTEMS
  • Steam Generator, 30000W, IncludesTrue Blue Steam Generator,30000W,IncludesTrue Blue
  • Item # 35ZM25
  • Mfr. Model # SAV030U175-2403 TB
  • Steam Generator, Steam Production 88 lb./hr., Water Tank Capacity 25 gal., Working Pressure 0-180 psi,...More

  • Category : Steam Cleaners
Steam Generator,20000W,IncludesTrue Blue
  • AMERIVAP SYSTEMS
  • Steam Generator, 20000W, IncludesTrue Blue Steam Generator,20000W,IncludesTrue Blue
  • Item # 35ZM24
  • Mfr. Model # SAV020U175-4803 TB
  • Steam Generator, Steam Production 62 lb./hr., Water Tank Capacity 25 gal., Working Pressure 0-180 psi,...More

  • Category : Steam Cleaners
Commercial Grade Electric Pressure Washer, 8 HP, Cold Water
Mechanical Steam Hose,18 ft.,20 to 60KW
Mechanical Steam Hose,30 ft.,20 to 60KW
Complete Hose,30 ft.,40KW to 80KW
Mechanical Steam Hose,40 ft.,20 to 60KW
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More