Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure Washers and Accessories

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Quick Connect Coupler,Male,3/8 x 3/8 In
QuickConnect Coupler,Female,3/8x3/8 In
Spray Gun,7-1/2 In,5075 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spray Gun, 7-1/2 In, 5075 psi Spray Gun,7-1/2 In,5075 psi
  • Item # 16X048
  • Mfr. Model # AL36
  • Spray Gun, Length 7-1/2 In., Max. Pressure 5075 psi, Max. Flow 12 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In....More

  • Category : Pressure Washer Spray Guns and Wands
Insulated Extension Lance,48 In,5000 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Insulated Extension Lance, 48 In, 5000 psi Insulated Extension Lance,48 In,5000 psi
  • Item # 1MDD5
  • Mfr. Model # AL362
  • Insulated Extension Lance, Length 48 In., Max. Pressure 5000 psi, Max. Flow 10.5 gpm, Inlet 1/4 In. MNPT,...More

  • Category : Pressure Washer Spray Guns and Wands
Hi/Low Nozzle Holder,Inlet Port 1/4 In
Adjustable Pressure Regulator,4500 psi
Swivel,4500 psi,3/8 in. NPT
  • A.R. NORTH AMERICA
  • Swivel, 4500 psi, 3/8 in. NPT Swivel
  • Item # 35HX56
  • Mfr. Model # SW701
  • Swivel, Max. Flow 8 gpm, Max. Fluid Temp. 302 Degrees F, Max. Pressure 4500 psi, For Use With High Pressure...More

  • Category : Pressure Washer Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More