Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pressure and Vacuum Measuring

4 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pressure Gauge Pressure Gauge
  • Multiple product options available

    Multiple product options available

  • Category : Pressure and Vacuum Gauges
Digital Manometer,-60 to +60 In.WG
  • UEI TEST INSTRUMENTS
  • Digital Manometer, -60 to +60 In.WG Digital Manometer,-60 to +60 In.WG
  • Item # 9LHH8
  • Mfr. Model # EM201B
  • Digital Micromanometer, Pressure Range -60 to +60 In. WC, Max. Pressure 10 psi, Accuracy +/-0.02 Less Than ...More

  • Category : Micromanometers
General Digital Gauge,30 In VAC
  • ASHCROFT
  • General Digital Gauge, 30 In VAC General Digital Gauge
  • Item # 22F158
  • Mfr. Model # DG2551N1NAM02L0IM&V
  • General Digital Gauge, Dial Size (In.) 2.5 In., Range 30 In. VAC, Connection Size 1/4 In., Connection...More

  • Category : Digital Pressure and Vacuum Gauges
Pressure Gauge, Process Gauge Type, 0 to 100 psi Range
  • ASHCROFT
  • Pressure Gauge, Process Gauge Type, 0 to 100 psi Range, 4-1/2" Dial Size Pressure Gauge
  • Item # 2AFX1
  • Mfr. Model # 451259SD04L/50312SS04TXCG100#
  • Pressure Gauge, Process, 4-1/2 In., 0 to 100 psi, Connection Size 1/2 In. FNPT, Connection Location Lower,...More

  • Category : Pressure and Vacuum Gauges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More